Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Lab Tongs and Forceps

37 products found

Browse a selection of laboratory tongs and forceps from Grainger. They help prevent moisture or oil from leading to inaccuracies in mass measurements. They are suitable for grasping the heat-resistant material typically used in high temperature chemical reactions. Welded steel crucible tongs are suitable for lifting a hot crucible from a furnace or anything else that should not be handled with hands.Close

Filter Results By

Branch Availability
Item
Material of Construction
Overall Length
Tip Length
For Use With
Brand
Price
Shop By

Viewing as

List
  • Crucible Tongs, 9 In, PTFE Coated SS

    Brand
    GRAINGER APPROVED
    Item #
    5ZPT4
    Mfr. Model #
    5ZPT4
    Crucible Tongs, 9 In, PTFE Coated SS
    Web Price $19.00 / each
  • Tongs, 302 Stainless Steel, 18 In. Long

    Brand
    GRAINGER APPROVED
    Item #
    3TCG8
    Mfr. Model #
    H-23392
    Tongs, 302 Stainless Steel, 18 In. Long
    Web Price $27.10 / each
  • Tongs, Beaker, 13.5 In.Long

    Brand
    GRAINGER APPROVED
    Item #
    3TCH1
    Mfr. Model #
    H-23440
    Tongs, Beaker, 13.5 In.Long
    Web Price $67.00 / each
  • Tongs, Stainless Steel, PTFE

    Brand
    SP SCIENCEWARE
    Item #
    21TR52
    Mfr. Model #
    H37945-0000
    Tongs, Stainless Steel, PTFE
    Web Price $58.25 / each
  • Tongs, Stainless Steel, 9 In. Long

    Brand
    GRAINGER APPROVED
    Item #
    3TCG7
    Mfr. Model #
    H-23360
    Tongs, Stainless Steel, 9 In. Long
    Web Price $20.10 / each
  • Pom Tongs, KoolTouch(r), 6 in., 20 ga. SS

    Brand
    GRAINGER APPROVED
    Item #
    3LEG7
    Mfr. Model #
    47326
    Pom Tongs, KoolTouch(r), 6 in., 20 ga. SS
    Web Price $15.60 / each
  • Tongs, Beaker, 50 to 150mL, 9-1/2 in. L

    Brand
    GRAINGER APPROVED
    Item #
    3TCG9
    Mfr. Model #
    H-23422
    Tongs, Beaker, 50 to 150mL, 9-1/2 in. L
    Web Price $16.00 / each
  • Coated Crucible Tongs, 18 In, Plated Steel

    Brand
    GRAINGER APPROVED
    Item #
    5ZPT7
    Mfr. Model #
    5ZPT7
    Coated Crucible Tongs, 18 In, Plated Steel
    Web Price $20.15 / each
  • Kool Touch Tong 12 In L 304SS

    Brand
    GRAINGER APPROVED
    Item #
    3LEG8
    Mfr. Model #
    47322
    Kool Touch Tong 12 In L 304SS
    Web Price $27.90 / each
  • Crucible Tongs, Serrated 9 In

    Brand
    GRAINGER APPROVED
    Item #
    3LJY9
    Mfr. Model #
    CTOS09
    Crucible Tongs, Serrated 9 In
    Web Price $5.50 / each
  • Crucible Tongs, 18 In, Nickel Plated Steel

    Brand
    GRAINGER APPROVED
    Item #
    5ZPT6
    Mfr. Model #
    5ZPT6
    Crucible Tongs, 18 In, Nickel Plated Steel
    Web Price $13.90 / each
  • Crucible Tongs, 18 In, Coated SS

    Brand
    GRAINGER APPROVED
    Item #
    5ZPT8
    Mfr. Model #
    5ZPT8
    Crucible Tongs, 18 In, Coated SS
    Web Price $27.90 / each
  • Crucible Tongs, Plated Steel, 9in, 2in, Zinc

    Brand
    UNITED
    Item #
    23YX25
    Mfr. Model #
    CTSP09
    Crucible Tongs, Plated Steel, 9in, 2in, Zinc
    Web Price $5.85 / each
  • Crucible Tongs, Stainless Steel, 9in, 2in

    Brand
    UNITED
    Item #
    23YX24
    Mfr. Model #
    CTSS09
    Crucible Tongs, Stainless Steel, 9in, 2in
    Web Price $5.80 / each
  • Crucible Tongs, 20 In, Nickel Plated Steel

    Brand
    GRAINGER APPROVED
    Item #
    5ZPT9
    Mfr. Model #
    5ZPT9
    Crucible Tongs, 20 In, Nickel Plated Steel
    Web Price $40.60 / each
  • Extra-Long Tongs, 28 In, Stainless Steel

    Brand
    GRAINGER APPROVED
    Item #
    5ZPV1
    Mfr. Model #
    5ZPV1
    Extra-Long Tongs, 28 In, Stainless Steel
    Web Price $168.00 / each
  • Tongs, Nickel-Plated, 9 In. Long

    Brand
    GRAINGER APPROVED
    Item #
    3TCG6
    Mfr. Model #
    H-23050
    Tongs, Nickel-Plated, 9 In. Long
    Web Price $11.75 / each
  • Crucible Tongs, 26 In, Stainless Steel

    Brand
    GRAINGER APPROVED
    Item #
    5ZPV0
    Mfr. Model #
    5ZPV0
    Crucible Tongs, 26 In, Stainless Steel
    Web Price $155.00 / each
  • Crucible Tongs, 9 In, Brass

    Brand
    GRAINGER APPROVED
    Item #
    5ZPT3
    Mfr. Model #
    5ZPT3
    Crucible Tongs, 9 In, Brass
    Web Price $25.80 / each
  • Tongs, SS, 9-1/2" L

    Brand
    SCIENTIFIC LABWARES
    Item #
    52ZK10
    Mfr. Model #
    787-103
    Tongs, SS, 9-1/2" L
    Web Price $17.60 / each
  • Crucible Tongs, SS, 9-1/2 L", Platinum Tips

    Brand
    SCIENTIFIC LABWARES
    Item #
    52ZK11
    Mfr. Model #
    787-116
    Crucible Tongs, SS, 9-1/2 L", Platinum Tips
    Web Price $914.00 / each
  • Long Crucible Tongs, SS, 18" L

    Brand
    SCIENTIFIC LABWARES
    Item #
    52ZK06
    Mfr. Model #
    787-105PT
    Long Crucible Tongs, SS, 18" L
    Web Price $54.50 / each
  • Flask Tongs, SS, 12-1/2" L

    Brand
    SCIENTIFIC LABWARES
    Item #
    52ZK19
    Mfr. Model #
    787-114
    Flask Tongs, SS, 12-1/2" L
    Web Price $35.80 / each
  • Crucible Tongs, SS, 9" L

    Brand
    SCIENTIFIC LABWARES
    Item #
    52ZK15
    Mfr. Model #
    787-108
    Crucible Tongs, SS, 9" L
    Web Price $35.80 / each
  • Jumbo Crucible Tongs, SS, 24" L

    Brand
    SCIENTIFIC LABWARES
    Item #
    52ZK14
    Mfr. Model #
    787-107
    Jumbo Crucible Tongs, SS, 24" L
    Web Price $115.50 / each
  • Long Crucible Tongs, SS, 20" L

    Brand
    SCIENTIFIC LABWARES
    Item #
    52ZK07
    Mfr. Model #
    787-100
    Long Crucible Tongs, SS, 20" L
    Web Price $28.10 / each
  • Dish Tongs, SS, 9-1/2" L

    Brand
    SCIENTIFIC LABWARES
    Item #
    52ZK20
    Mfr. Model #
    787-115
    Dish Tongs, SS, 9-1/2" L
    Web Price $11.55 / each
  • Crucible Tongs, Nichrome, 9-1/2" L

    Brand
    SCIENTIFIC LABWARES
    Item #
    52ZK16
    Mfr. Model #
    787-109
    Crucible Tongs, Nichrome, 9-1/2" L
    Web Price $21.45 / each
  • Crucible Tongs, 9 In, Nickel

    Brand
    GRAINGER APPROVED
    Item #
    5ZPT5
    Mfr. Model #
    5ZPT5
    Crucible Tongs, 9 In, Nickel
    Web Price $31.80 / each
  • Tweezer, PTFE Material, 3-15/16" L

    Brand
    DYNALON
    Item #
    401R60
    Mfr. Model #
    316525-0100
    Tweezer, PTFE Material, 3-15/16" L
    Web Price $17.05 / each
  • Beaker Tongs, SS, 9-1/2" L

    Brand
    SCIENTIFIC LABWARES
    Item #
    52ZK17
    Mfr. Model #
    787-112
    Beaker Tongs, SS, 9-1/2" L
    Web Price $7.15 / each
  • Three-Prong Tongs, SS, 9-1/2" L

    Brand
    SCIENTIFIC LABWARES
    Item #
    52ZK18
    Mfr. Model #
    787-113
    Three-Prong Tongs, SS, 9-1/2" L
    Web Price $9.35 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More