Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Lab Supports, Stands and Clamps

448 products found

Find durable laboratory clamps and supports at Grainger to help hold standard-sized test tubes and flasks or irregularly shaped objects. Frames and stands that feature no exposed parts can be used in severely corrosive conditions. Choose from clamp hook connectors, wire support rings, buret support stands and much more. Shop Grainger today for the laboratory clamps and supports you need to get the job done.Close

Filter Results By

Branch Availability
Type - Clamp, Stand, Support
Item - Clamp, Stand, Support
Length
Diameter
Base Length
Base Width
Max. Jaw Opening
Number of Prongs
Material
Max. Height
Brand
Price
Shop By
Ratings

Viewing as

List
  • Clamp, Flex System, 0.5", 0.74" Jaw

    Brand
    TALBOYS
    Item #
    16Y376
    Mfr. Model #
    916166
    Clamp, Flex System, 0.5", 0.74" Jaw
    Web Price $29.80 / each
  • Clamp, Burette Clamp, 9" L, 1" Jaw

    Brand
    UNITED
    Item #
    23YX15
    Mfr. Model #
    CLBURDD
    Clamp, Burette Clamp, 9" L, 1" Jaw
    Web Price $16.30 / each
  • Support, 18" L, 0.31" dia., 6"x4"

    Brand
    UNITED
    Item #
    23YW85
    Mfr. Model #
    SET462
    Support, 18" L, 0.31" dia., 6"x4"
    Web Price $28.20 / each
  • Clamp, Shaker, 5.66" L, 6.3"x6.3", 4.49" Jaw

    Brand
    UNITED
    Item #
    23YX16
    Mfr. Model #
    CLPVC2
    Clamp, Shaker, 5.66" L, 6.3"x6.3", 4.49" Jaw
    Web Price $17.20 / each
  • Clamp, Multipurpose, 6.42"L, 0.75" dia, Alum

    Brand
    TROEMNER
    Item #
    8UN09
    Mfr. Model #
    916067
    Clamp, Multipurpose, 6.42"L, 0.75" dia, Alum
    Web Price $35.90 / each
  • Support, 18" L, 0.31", 6"x4", Steel

    Brand
    UNITED
    Item #
    23YW89
    Mfr. Model #
    SSB4X6
    Support, 18" L, 0.31", 6"x4", Steel
    Web Price $9.90 / each
  • Clamp, Multipurpose, 5" L, 1.97" Jaw

    Brand
    GRAINGER APPROVED
    Item #
    8ARL1
    Mfr. Model #
    H-21232.1
    Clamp, Multipurpose, 5" L, 1.97" Jaw
    Web Price $68.50 / each
  • Support, 20" L, 0.37", 8"x5", Steel

    Brand
    GRAINGER APPROVED
    Item #
    8FX87
    Mfr. Model #
    SSB5X8
    Support, 20" L, 0.37", 8"x5", Steel
    Web Price $13.85 / each
  • Accessory, Support Ring, 8" L, 4", Cast Iron

    Brand
    GRAINGER APPROVED
    Item #
    9RA81
    Mfr. Model #
    SRCI04
    Accessory, Support Ring, 8" L, 4", Cast Iron
    Web Price $9.65 / each
  • Clamp, Tubing, 1.5" L, 0.5" dia., PK12

    Brand
    SP SCIENCEWARE
    Item #
    8CEU5
    Mfr. Model #
    F18228-0000
    Clamp, Tubing, 1.5" L, 0.5" dia., PK12
    Web Price $13.65 / pkg. of 12
  • Support, Rod End Connector, SS

    Brand
    TROEMNER
    Item #
    8AP59
    Mfr. Model #
    916126
    Support, Rod End Connector, SS
    Web Price $17.20 / each
  • Support, 24" L, 0.5", 9"x6", Steel

    Brand
    UNITED
    Item #
    23YW90
    Mfr. Model #
    SSB6X9
    Support, 24" L, 0.5", 9"x6", Steel
    Web Price $13.20 / each
  • Clamp, Lab Jack, 9.76" L, 0.43", 30 lb.

    Brand
    UNITED
    Item #
    23YX17
    Mfr. Model #
    LBJK01
    Clamp, Lab Jack, 9.76" L, 0.43", 30 lb.
    Web Price $103.00 / each
  • Clamp, Holder

    Brand
    TROEMNER
    Item #
    8N819
    Mfr. Model #
    916065
    Clamp, Holder
    Web Price $33.90 / each
  • Clamp, Electrode, 7" L, 2.95" Jaw, PK6

    Brand
    SP SCIENCEWARE
    Item #
    9K328
    Mfr. Model #
    F18229-0000
    Clamp, Electrode, 7" L, 2.95" Jaw, PK6
    Web Price $22.55 / pkg. of 6
  • Lab Jack, 4"x4"

    Brand
    TROEMNER
    Item #
    9AH10
    Mfr. Model #
    960055
    Lab Jack, 4"x4"
    Web Price $242.50 / each
  • Clamp, Arm, 12" L, Stainless Steel

    Brand
    TROEMNER
    Item #
    9PTJ8
    Mfr. Model #
    916075
    Clamp, Arm, 12" L, Stainless Steel
    Web Price $45.00 / each
  • Clamp, Multipurpose, 2.72" Jaw

    Brand
    POLYSCIENCE
    Item #
    22FH32
    Mfr. Model #
    060307
    Clamp, Multipurpose, 2.72" Jaw
    Web Price $14.15 / each
  • Support, Frame Rod, 48" L, Fiberglass

    Brand
    TALBOYS
    Item #
    16Y379
    Mfr. Model #
    916169
    Support, Frame Rod, 48" L, Fiberglass
    Web Price $65.25 / each
  • Support, Frame Kit, 78" L, 0.91" Jaw

    Brand
    SP SCIENCEWARE
    Item #
    21TT06
    Mfr. Model #
    H18354-0000
    Support, Frame Kit, 78" L, 0.91" Jaw
    Web Price $84.25 / each
  • Clamp, Bench

    Brand
    TALBOYS
    Item #
    16Y465
    Mfr. Model #
    970035
    Clamp, Bench
    Web Price $72.00 / each
  • Support, Holder, 0.66" Jaw

    Brand
    TALBOYS
    Item #
    16Y466
    Mfr. Model #
    970036
    Support, Holder, 0.66" Jaw
    Web Price $71.25 / each
  • Clamp, Buret, 22.76" L, 7"x13", Aluminum

    Brand
    TALBOYS
    Item #
    16Y395
    Mfr. Model #
    916187
    Clamp, Buret, 22.76" L, 7"x13", Aluminum
    Web Price $253.50 / each
  • Stand, Support, 22.76" L, 7"x13", Aluminum

    Brand
    TALBOYS
    Item #
    16Y394
    Mfr. Model #
    916186
    Stand, Support, 22.76" L, 7"x13", Aluminum
    Web Price $182.00 / each
  • Accessory, Support Ring, 7.5"L, 3" dia.

    Brand
    GRAINGER APPROVED
    Item #
    8PWC2
    Mfr. Model #
    SRCI03
    Accessory, Support Ring, 7.5"L, 3" dia.
    Web Price $7.65 / each
  • Clamp, Shaker, 6.65" L, 8"x8", 5.51" Jaw

    Brand
    GRAINGER APPROVED
    Item #
    9TM51
    Mfr. Model #
    TTCL04
    Clamp, Shaker, 6.65" L, 8"x8", 5.51" Jaw
    Web Price $1.44 / each
  • Clamp, Multipurpose, 9.02"L, 0.43" dia, Alum

    Brand
    TROEMNER
    Item #
    8PFN2
    Mfr. Model #
    916054
    Clamp, Multipurpose, 9.02"L, 0.43" dia, Alum
    Web Price $49.30 / each
  • Clamp, Multipurpose, 10.75" L, 0.43", Alum

    Brand
    TROEMNER
    Item #
    8R677
    Mfr. Model #
    916052
    Clamp, Multipurpose, 10.75" L, 0.43", Alum
    Web Price $51.00 / each
  • Clamp, Connector, SS

    Brand
    TROEMNER
    Item #
    9WDG6
    Mfr. Model #
    916128
    Clamp, Connector, SS
    Web Price $16.00 / each
  • Support, 36" L, 0.5", 11"x6", Steel

    Brand
    UNITED
    Item #
    23YW91
    Mfr. Model #
    SSB6X1
    Support, 36" L, 0.5", 11"x6", Steel
    Web Price $17.85 / each
  • Clamp, Holder, 1.9" L, Fiberglass

    Brand
    TROEMNER
    Item #
    8AKG9
    Mfr. Model #
    916051
    Clamp, Holder, 1.9" L, Fiberglass
    Web Price $24.10 / each
  • Accessory, Support Ring, 8.5"L, 5" dia.

    Brand
    GRAINGER APPROVED
    Item #
    8FX89
    Mfr. Model #
    SRCI05
    Accessory, Support Ring, 8.5"L, 5" dia.
    Web Price $10.20 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More