Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Supplies

28 Results Found that Include 35 Products

Results per page:  16 | 32 | 48
Plastic Conductivity Cell,0 to 1000ms/cm
Photoflex PC Software
Dissolved Oxygen Meter
  • YSI
  • Dissolved Oxygen Meter Dissolved Oxygen Meter
  • Item # 25JY85
  • Mfr. Model # DO200A
  • Dissolved Oxygen Meter, Dissolved Oxygen Range 0 to 20 ppm, Oxygen Concentration 0 to 200 Percent, Waterproof...More

  • Category : Dissolved Oxygen Meters
Probe and Cable, 10m, Cond. Tester Probe
Lab Grade ORP Probe, 4-meter
Amplified pH Sensor,Universal
Conductivity Probe,Plastic,1mm L
  • YSI
  • Conductivity Probe, Plastic, 1mm L Conductivity Probe
  • Item # 46MP51
  • Mfr. Model # 300-1
  • Conductivity Probe, Conductivity and Temp Probe, Testing Parameter Conductivity, Temperature, Measurement...More

  • Category : Electrodes and Probes
Cable, 10 Ft, DO Probe Cable
Single Sensor Cable,1 Meter
Meter Cable,4m Cable
  • YSI
  • Meter Cable, 4m Cable Meter Cable,4m Cable
  • Item # 25JZ17
  • Mfr. Model # 20-4
  • Meter Cable, Electric Conductivity Range 0 to 200 mS/cm (Auto Range), TDS Range 0 to 100g/L TDS Constant...More

  • Category : Dissolved Oxygen Meters
Single Sensor Cable,4 Meter
Single Sensor Cable,4 Meter
Single Sensor Cable,1 Meter
Data Hub
External Temperature Sensor
Colorimeter Field Case
Meter Cable,1m Cable
  • YSI
  • Meter Cable, 1m Cable Meter Cable,1m Cable
  • Item # 25JZ16
  • Mfr. Model # 20-1
  • Meter Cable, Electric Conductivity Range 0 to 200 mS/cm (Auto Range), TDS Range 0 to 100g/L TDS Constant...More

  • Category : Dissolved Oxygen Meters
Cable,10 Meters
Reagent Powder Pack, PK1000
Probe and Cable,4 Meters
Cable,4 Meters
Carrying Case,Hard Sided
PH Meter,-2 to 16pH,-1999 to 1999mV
  • YSI
  • PH Meter, -2 to 16pH, -1999 to 1999mV pH Meter
  • Item # 25JY76
  • Mfr. Model # PH100A
  • PH Meter, pH Range -2 to 16, ORP Range -1999 to 1999mV, Waterproof IP67, Automatic Temperature Compensation...More

  • Category : pH Meters
Handheld Meter,0.0 to 70.0 ppt
  • YSI
  • Handheld Meter, 0.0 to 70.0 ppt Handheld Meter,0.0 to 70.0 ppt
  • Item # 25JY90
  • Mfr. Model # EC300A
  • Handheld Meter, Automatic Temperature Compensation Thermistor, 10k Ohms / 25 Degrees C, Salinity Range 0.0 to...More

  • Category : Conductivity Meters
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More