Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Lab Supplies

431 Results Found that Include 533 Products

Results per page:  16 | 32 | 48
Buffer Package,pH,4.0, 7.0 and 10.0,1 Pt
Optical Dissolved Oxygen Meter,0to50mg/L
  • YSI
  • Optical Dissolved Oxygen Meter, 0to50mg/L Optical Dissolved Oxygen Meter,0to50mg/L
  • Item # 4UYG7
  • Mfr. Model # ProODO
  • Optical Dissolved Oxygen Meter, Dissolved Oxygen Range 0 to 50 mg/L, Oxygen Concentration 0 to 500%, Temp...More

  • Category : Dissolved Oxygen Meters
Zobell Solution,270.0 to 198.5 mV,125 mL
O-ring Grease
Dissolved Oxygen Meter,Waterproof
  • YSI
  • Dissolved Oxygen Meter, Waterproof Dissolved Oxygen Meter,Waterproof
  • Item # 35MM92
  • Mfr. Model # ODO200
  • Dissolved Oxygen Meter, Dissolved Oxygen Range 0 to 20 ppm, Oxygen Concentration 0 to 200 Percent, Waterproof...More

  • Category : Dissolved Oxygen Meters
H2O LEVEL LOGGER SS 2MB 75 FEET
Reagent Powder Pack, PK100
Water Quality Meter Kit,+/-0.2 deg. C
  • YSI
  • Water Quality Meter Kit, +/-0.2 deg. C Water Quality Meter Kit,+/-0.2 deg. C
  • Item # 39GA90
  • Mfr. Model # ODO Field Kit-4
  • Water Quality Meter Kit, Dissolved Oxygen Range 0 to 50mg/L, Waterproof IP67, Operating Temp. Range (F) 14...More

  • Category : Dissolved Oxygen Meters
Dissolved Oxygen Meter,0 to 50 mg/L
Ammonium Sensor
  • YSI
  • Ammonium Sensor Ammonium Sensor
  • Item # 4UYV3
  • Mfr. Model # 1004
  • Ammonium Sensor, Fresh Water Only, 17 Meters Maximum Depth, User Replaceable Sensor, For Use With YSI Pro...More

  • Category : Electrodes and Probes
Photometer Test Kit
Cap Membrane Kit,For Use With YSI 5203
Cap Membrane Kit,For Use With YSI 5203
Polarographic DO Sensor
pH Sensor
Conductivity Meter
  • YSI
  • Conductivity Meter Conductivity Meter
  • Item # 25JY95
  • Mfr. Model # EC30A
  • Conductivity Meter, Electric Conductivity Range 0.0 uS to 19.90 mS, Waterproof IP67, Automatic Temperature...More

  • Category : Conductivity Meters
Replacement ODO Sensor
Conductivity/Temp Handheld Meter
  • YSI
  • Conductivity/Temp Handheld Meter Conductivity/Temp Handheld Meter
  • Item # 25JZ03
  • Mfr. Model # PRO30
  • Conductivity/Temp Handheld Meter, Electric Conductivity Range 0 to 200 mS/cm (Auto Range), TDS Range 0 to...More

  • Category : Multi-Parameter Meters
Probe Membranes w/Fill Solution
Electrode Stand
Plastic Conductivity Cell,0 to 1000ms/cm
Confidence Solution,Pint,PK6
Dissolved Oxygen Meter,4m Cable
  • YSI
  • Dissolved Oxygen Meter, 4m Cable Dissolved Oxygen Meter,4m Cable
  • Item # 25JY88
  • Mfr. Model # DO200ACC-04
  • Dissolved Oxygen Meter, Dissolved Oxygen Range 0 to 20 ppm, Oxygen Concentration 0 to 200 Percent, Waterproof...More

  • Category : Dissolved Oxygen Meters
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More