Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Supplies

1,146 Results Found that Include 1,161 Products

Results per page:  16 | 32 | 48
Naphtha,VM and P,20L
Butyl Alcohol,NF,4L
Hydrochloric Acid,20L
White Petrolatum,White,USP,15.9kg
  • SPECTRUM
  • White Petrolatum, White, USP, 15.9kg White Petrolatum, White, USP
  • Item # 6PNL0
  • Mfr. Model # PE125-15.9KG
  • White Petrolatum, White, USP, CAS Number 8009-03-8, Container Size 15.9 kg, Shelf Life Approximate 24 Months,...More

  • Category : Analytical Reagents
Sodium 1-Hexanesulfonate,100g,Amber Glss
Aminoethylamino,500ml
Sodium Chlorate,Crystal,Reagent,2.5kg
Ammonium Formate,Crystal,Reagent,2.5kg
Sorbic Acid,2.5kg
Acetonitrile,Reagent,ACS,500mL,PK6
Sodium Carbonate,Anhydrous,12kg
Manganese Sulfate,USP,2.5kg
Ammonia Solution,FCC,2.5L,PK4
  • SPECTRUM
  • Ammonia Solution, FCC, 2.5L, PK4 Ammonia Solution,FCC,2.5L,PK4
  • Item # 39D971
  • Mfr. Model # A1293-2.5LTPVAB
  • Ammonia Solution, FCCCAS Number 1336-21-6, Molecular Weight 35.05, Chemical Formula NH4OHContainer Size 2.5L,...More

  • Category : Bases
Hydrazine Sulfate,Reagent,ACS,500g
Red High-Accuracy Buffer Solution,PK6
Sodium Caprylate,1kg
Sulfamic Acid,12kg
Sodium Borate,Decahydrate,500g,PK6
Poloxamer 407,NF,2.5kg
Acacia,Spray-Dried Powder,NF,2.5kg
Thioacetamide,Reagent,ACS,100g
Dioxane,Reagent,ACS,4L
Potassium Citrate,Granular,USP,2.5kg
Formic Acid,2.5L
Amyl Acetate,Reagent,500mL,PK6
Butyl Alcohol,4L
  • SPECTRUM
  • Butyl Alcohol, 4L Butyl Alcohol
  • Item # 39H323
  • Mfr. Model # HP442-4LT55
  • Butyl AlcoholCAS Number 71-36-3, Molecular Weight 74.12, Chemical Formula C4H10OContainer Size 4L, Container...More

  • Category : Solvents
Formic Acid,4L
Sand,Washed and Dried,12kg
Phenol Red,Water Soluble,Reagent,100g
Heptane,Reagent,500mL,PK6
  • SPECTRUM
  • Heptane, Reagent, 500mL, PK6 Heptane, Reagent
  • Item # 39H306
  • Mfr. Model # H1005-500MLGL0R
  • Heptane, ReagentCAS Number 142-82-5, Molecular Weight 100.2, Chemical Formula C7H16Container Size 500mL,...More

  • Category : Solvents
Xylenes,Technical,20L
  • SPECTRUM
  • Xylenes, Technical, 20L Xylenes, Technical
  • Item # 39H520
  • Mfr. Model # X1003-20LT56
  • Xylenes, TechnicalCAS Number 1330-20-7, Molecular Weight 106.17, Chemical Formula C8H10Container Size 20L,...More

  • Category : Solvents
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More