Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Supplies

590 results found that include 592 products

Results per page:  16 | 32 | 48
Drierite(R) ,Indicating,8 Mesh,1 lb.
Sodm Bicrbnt,Pwdr,USP,EP,BP,JP,500g
Sdm Chlrd,Crstl,Rgnt,ACS,1kg
  • SPECTRUM
  • Sdm Chlrd, Crstl, Rgnt, ACS, 1kg Sodium Chloride, Crystal, Reagent, ACS
  • Item # 6MNL3
  • Mfr. Model # S1240-1KG
  • Sodium Chloride, Crystal, Reagent, ACS, CAS Number 7647-14-5, Molecular Weight 58.44, Chemical Formula NaCl,...More

  • Category : Analytical Reagents
Dibutyl Phthalate,500mL
  • SPECTRUM
  • Dibutyl Phthalate, 500mL Dibutyl Phthalate
  • Item # 39G431
  • Mfr. Model # DI115-500MLGL51
  • Dibutyl Phthalate, CAS Number 84-74-2, Molecular Weight F.W. 278.35, Chemical Formula C16H22O4, Chemical...More

  • Category : Analytical Reagents
Reagent EthoxyEthyl Alcohol, 1L Amber Glass Bottle, #110-80
  • SPECTRUM
  • Reagent EthoxyEthyl Alcohol, 1L Amber Glass Bottle, #110-80-5 EthoxyEthyl Alcohol
  • Item # 39H269
  • Mfr. Model # E1021-1LT52
  • 2-Ethoxyethanol, CAS Number 110-80-5, Molecular Weight 90.12, Chemical Formula C4H10O2, Chemical Container...More

  • Category : Solvents
Buffer Solution, pH 4.0, Acetate,500mL
  • SPECTRUM
  • Buffer Solution, pH 4.0, Acetate, 500mL Buffer Solution, pH 4.0, Acetate
  • Item # 39D773
  • Mfr. Model # B-195-500ML51
  • Buffer Solution, pH 4.0, Acetate, APHA APHA, Chemical Container Material Plastic, Chemical Container Type...More

  • Category : Standards and Solutions
Periodic Acid,25g
  • SPECTRUM
  • Periodic Acid, 25g Periodic Acid,25g
  • Item # 39D913
  • Mfr. Model # P1035-25GM04
  • Periodic Acid, CAS Number 10450-60-9, Molecular Weight 227.96, Chemical Formula H5IO6, Chemical Container...More

  • Category : Acids
Technical Hexanes, 500mL Amber Glass Bottle, #110-54-3
  • SPECTRUM
  • Technical Hexanes, 500mL Amber Glass Bottle, #110-54-3 Hexanes
  • Item # 39H315
  • Mfr. Model # H1011-500MLGL51
  • Hexanes, Practical, CAS Number 110-54-3, Chemical Container Material Amber Glass, Chemical Container Type...More

  • Category : Solvents
Ferric Ammonium Oxalate,Granular,125g
  • SPECTRUM
  • Ferric Ammonium Oxalate, Granular, 125g Ferric Ammonium Oxalate, Granular
  • Item # 39G467
  • Mfr. Model # F1002-125GM07
  • Ferric Ammonium Oxalate, Granular, CAS Number 13268-42-3, Molecular Weight F.W. 428.07, Chemical Formula...More

  • Category : Analytical Reagents
Sodium Azide,Granular,Reagent,25g
  • SPECTRUM
  • Sodium Azide, Granular, Reagent, 25g Sodium Azide, Granular, Reagent
  • Item # 39H014
  • Mfr. Model # SO110-25GM04
  • Sodium Azide, Granular, Reagent, CAS Number 26628-22-8, Molecular Weight F.W. 65.01, Chemical Formula NaN3,...More

  • Category : Analytical Reagents
Tergitol(R) NP-40,Surfactant,500mL
  • SPECTRUM
  • Tergitol(R) NP-40, Surfactant, 500mL Tergitol(R) NP-40, Surfactant
  • Item # 39H101
  • Mfr. Model # T1279-500ML51
  • Tergitol(R) NP-40, Surfactant, CAS Number 127087-87-0, Molecular Weight F.W. 1900-2100, Chemical Formula...More

  • Category : Analytical Reagents
Reagent Ethoxyethoxy Ethyl Alcohol, 1L Amber Glass Bottle,
Chromium Trioxide,Flakes,Purified,125g
  • SPECTRUM
  • Chromium Trioxide, Flakes, Purified, 125g Chromium Trioxide, Flakes, Purified
  • Item # 39G251
  • Mfr. Model # C1275-125GM07
  • Chromium Trioxide, Flakes, Purified, CAS Number 1333-82-0, Molecular Weight F.W. 99.99, Chemical Formula...More

  • Category : Analytical Reagents
Ammonium Bicarbonate, Crystal, Reagent, 500g Plastic Bottle
Antimony Trioxide,Reagent,125g
  • SPECTRUM
  • Antimony Trioxide, Reagent, 125g Antimony Trioxide, Reagent
  • Item # 39G119
  • Mfr. Model # A1330-125GM07
  • Antimony Trioxide, Reagent, CAS Number 1309-64-4, Molecular Weight F.W. 291.52, Chemical Formula Sb2O3,...More

  • Category : Analytical Reagents
Acetic Acid,100mL
  • SPECTRUM
  • Acetic Acid, 100mL Acetic Acid,100mL
  • Item # 39D819
  • Mfr. Model # A1009-100ML49
  • Acetic Acid, CAS Number 64-19-7, Molecular Weight 60.05, Chemical Formula C2H4O2, Chemical Container Material...More

  • Category : Acids
Sdm Hpclrt,Sol,12Pct Avl Chlrn,Rgt,500mL
Benzotriazole,100g
  • SPECTRUM
  • Benzotriazole, 100g Benzotriazole
  • Item # 39G172
  • Mfr. Model # B1089-100GM06
  • Benzotriazole, CAS Number 95-14-7, Molecular Weight F.W. 119.13, Chemical Formula C6H5N3, Chemical Container...More

  • Category : Analytical Reagents
p-Hydroxybenzoic Acid,Reagent,100g
Sand,Washed and Dried,500g
  • SPECTRUM
  • Sand, Washed and Dried, 500g Sand, Washed and Dried
  • Item # 39G849
  • Mfr. Model # S1020-500GM10
  • Sand, Washed and Dried, CAS Number 14808-60-7, Chemical Container Material Plastic, Chemical Container Type...More

  • Category : Analytical Reagents
Phenol Red,Water Soluble,Reagent,ACS,5g
Calcium Acetate,USP,100g
  • SPECTRUM
  • Calcium Acetate, USP, 100g Calcium Acetate, USP
  • Item # 39G203
  • Mfr. Model # C1067-100GM06
  • Calcium Acetate, USP, CAS Number 62-54-4, Molecular Weight F.W. 158.17, Chemical Formula C4H6CaO4, Chemical...More

  • Category : Analytical Reagents
Benzoic Acid,Crystal,Reagent,ACS,125g
50% Sodium Hydroxide, 1L Plastic Bottle
  • SPECTRUM
  • 50% Sodium Hydroxide, 1L Plastic Bottle 50% Sodium Hydroxide, 1L Plastic Bottle
  • Item # 39E315
  • Mfr. Model # S-622-1LT52
  • Sodium Hydroxide, Concentration 50 Percent, Chemical Container Material Plastic, Chemical Container Type...More

  • Category : Bases
5 N Sodium Hydroxide, 1L Plastic Bottle
Sodium Perchlorate,Anhydrous,Reagent,25g
Ferric Ammonium Citrate,Brown,,125g
Sodium Pyrophosphate,Decahydrate,125g
Ferric Subsulfate,Powder,Purified,125g
Technical Heptane, 500mL Amber Glass Bottle, #142-82-5
  • SPECTRUM
  • Technical Heptane, 500mL Amber Glass Bottle, #142-82-5 Heptane
  • Item # 39H310
  • Mfr. Model # H1006-500MLGL51
  • Heptane, Practical, CAS Number 142-82-5, Molecular Weight 100.2, Chemical Formula C7H16, Chemical Container...More

  • Category : Solvents
45% Potassium Hydroxide, Aqueous Solution, Reagent, 500mL P
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More