Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Lab Supplies

200 Results Found that Include 202 Products

Results per page:  16 | 32 | 48
Water Bath,20L,120V/60Hz
  • POLYSCIENCE
  • Water Bath, 20L, 120V/60Hz Water Bath,20L,120V/60Hz
  • Item # 22CT80
  • Mfr. Model # WB20L11B
  • Water Bath, Temp. Range (C) Ambient 5 Degrees to 100 Degrees , Volume 20L, Inside Usable Dimensions 9.5 In.L...More

  • Category : Water Baths
RS232 Cable
Lab Polyclean Algaecide; For Use With Laboratory Water
USB-A to Mini-B
Thermometer Holder
Water Bath,2L,120V/60Hz
  • POLYSCIENCE
  • Water Bath, 2L, 120V/60Hz Water Bath,2L,120V/60Hz
  • Item # 22CT74
  • Mfr. Model # WB02L11B
  • Water Bath, Temp. Range (C) Ambient 5 Degrees to 100 Degrees , Volume 2L, Inside Usable Dimensions 3.9 In.L x...More

  • Category : Water Baths
Water Bath,10L,120V/60Hz
Mineral Oil
Tube Insulation
Algaecide
Chill,13HP,Positive Displacement pump
  • POLYSCIENCE
  • Chill, 13HP, Positive Displacement pump Chill,13HP,Positive Displacement pump
  • Item # 12C368
  • Mfr. Model # 6360P11LB20C
  • Chiller, Capacity Cooling Capacity @ 20 Degrees C 1400W, Pump Type Positive Displacement, Temp. Range (C) -10...More

  • Category : Laboratory Circulators
Benchtop Chill,Mini,MedTemp,MD pump
Benchtop Chill,MD pump
Immersion Cooler,60C,1.5 ID Rigid Coil
Chiller,16 gal.
  • POLYSCIENCE
  • Chiller, 16 gal. Chiller,16 gal.
  • Item # 22FH21
  • Mfr. Model # DA758D1
  • Chiller, Capacity 16 gal., Chamber Height 14 In, Chamber Width 14 In, Chamber Length 21 In, Display LCD,...More

  • Category : Laboratory Circulators
Water Bath,28L,120V/60Hz
  • POLYSCIENCE
  • Water Bath, 28L, 120V/60Hz Water Bath,28L,120V/60Hz
  • Item # 22CT82
  • Mfr. Model # WB28L11B
  • Water Bath, Temp. Range (C) Ambient 5 Degrees to 100 Degrees , Volume 28L, Inside Usable Dimensions 9.5 In.L...More

  • Category : Water Baths
MX Immersion Circulator
  • POLYSCIENCE
  • MX Immersion Circulator MX Immersion Circulator
  • Item # 12C310
  • Mfr. Model # MX-CL11B
  • MX Immersion Circulator, Temp. Range (C) ambient +10 Degrees to 135 Degrees , Accuracy +/- 0.07 Degrees C,...More

  • Category : Laboratory Circulators
Water Bath,5L,120V/60Hz
  • POLYSCIENCE
  • Water Bath, 5L, 120V/60Hz Water Bath,5L,120V/60Hz
  • Item # 22CT76
  • Mfr. Model # WB05L11B
  • Water Bath, Temp. Range (C) Ambient 5 Degrees to 100 Degrees , Volume 5L, Inside Usable Dimensions 5 In.L x...More

  • Category : Water Baths
125mL Flask Holder
Bypass Kit
Tube Clamps
250mL Flask Holder
Buna N Tubing,3 Ft.,1/2 In
Buna and Tubing,3 Ft.,1/4 In
1000mL Flask Holder
50mL Flask Holder
Pressure Reducer
Tube Clamps
Ethernet Cable
500mL Flask Holder
25mL Flask Holder
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More