Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Lab Supplies

13 results found that include 13 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Universal Oven,Ambient,15 In H
  • MEMMERT
  • Universal Oven, Ambient, 15 In H

    Universal Oven,Ambient,15 In H
  • Item # 20H901
  • Mfr. Model # UF 55
  • Basic Digital Oven, Temp. Range Amb. +10 Degrees to 300 Degrees C, Temp. Accuracy +/- 2.7C, Inside Usable...More

  • Category : Laboratory Ovens and Furnaces
Oven,1.9 cu. ft.,2000W,Natural Gravity
  • MEMMERT
  • Oven, 1.9 cu. ft., 2000W, Natural Gravity

    Oven,1.9 cu. ft.,2000W,Natural Gravity
  • Item # 35MM88
  • Mfr. Model # UN 55PLUS 230V
  • Oven, Temp. Range 5 to 300 Degrees C, Temp. Accuracy +/-1.4 Degrees C, Inside Usable Dimensions 15.8 In.H x...More

  • Category : Laboratory Ovens and Furnaces
Oven,2800W,Natural Gravity,2 Shelves
  • MEMMERT
  • Oven, 2800W, Natural Gravity, 2 Shelves

    Oven,2800W,Natural Gravity,2 Shelves
  • Item # 35MM81
  • Mfr. Model # UN 110 230V
  • Oven, Temp. Range 5 to 300 Degrees C, Temp. Accuracy +/-1.8 Degrees C, Inside Usable Dimensions 18.9 In.H x...More

  • Category : Laboratory Ovens and Furnaces
Oven,1.9 cu. ft.,Forced Convection
  • MEMMERT
  • Oven, 1.9 cu. ft., Forced Convection

    Oven,1.9 cu. ft.,Forced Convection
  • Item # 35MM82
  • Mfr. Model # UF 55 230V
  • Oven, Temp. Range 10 to 300 Degrees C, Temp. Accuracy +/-1.4 Degrees C, Inside Usable Dimensions 15.8 In.H x...More

  • Category : Laboratory Ovens and Furnaces
Universal Oven,18.9inHx22inWx15.7inD
  • MEMMERT
  • Universal Oven, 18.9inHx22inWx15.7inD

    Universal Oven,18.9inHx22inWx15.7inD
  • Item # 20H897
  • Mfr. Model # UN 110
  • Universal Oven, Temp. Range Ambient +5C to 300C, Temp. Accuracy +/- 1.8C, Inside Usable Dimensions 18.9 In.H...More

  • Category : Laboratory Ovens and Furnaces
Program Unrvsl Oven,15.7inx15.7inx13in
  • MEMMERT
  • Program Unrvsl Oven, 15.7inx15.7inx13in

    Program Unrvsl Oven,15.7inx15.7inx13in
  • Item # 20H916
  • Mfr. Model # UN 55 PLUS
  • Programmable Universal Oven, Temp. Range Ambient +5C to 300C, Temp. Accuracy +/- 1.4C, Inside Usable...More

  • Category : Laboratory Ovens and Furnaces
468mm x 356mm x 238mm 7L Oil Bath with Ambient 10
578mm x 356mm x 238mm 10L Oil Bath with Ambient 1
578mm x 436mm x 238mm 14L Oil Bath with Ambient 1
Water Bath,115V/60Hz,29L
  • MEMMERT
  • Water Bath, 115V/60Hz, 29L

    Water Bath,115V/60Hz,29L
  • Item # 36TP08
  • Mfr. Model # WNE 29
  • Water Bath, Temp. Range (F) 9 Degrees to 203 Degrees , Temp. Range (C) 5 Degrees to 95 Degrees , Temp....More

  • Category : Water Baths
Water Bath,9 deg to 203 deg F,45L
  • MEMMERT
  • Water Bath, 9 deg to 203 deg F, 45L

    Water Bath,9 deg to 203 deg F,45L
  • Item # 36TP03
  • Mfr. Model # WNB 45
  • Water Bath, Temp. Range (F) 9 Degrees to 203 Degrees , Temp. Range (C) 5 Degrees to 95 Degrees , Temp....More

  • Category : Water Baths
468mm x 356mm x 238mm 7L Oil Bath with 10° to
Water Bath,23.2inLx13.8inWx8.7inH,45L
  • MEMMERT
  • Water Bath, 23.2inLx13.8inWx8.7inH, 45L

    Water Bath,23.2inLx13.8inWx8.7inH,45L
  • Item # 38EY10
  • Mfr. Model # WNB 45 230V
  • Water Bath, Temp. Range (F) 9 Degrees to 203 Degrees , Temp. Range (C) Ambient 5 Degrees to 95 Degrees ,...More

  • Category : Water Baths
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More