Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Supplies

169 Results Found that Include 169 Products

Results per page:  16 | 32 | 48
CHEMICAL BUFFER SOLUTION PH 4.0 4L.
CHEMICAL BUFFER SOLUTION PH 7.0 4L
  • LABCHEM
  • CHEMICAL BUFFER SOLUTION PH 7.0 4L CHEMICAL BUFFER SOLUTION PH 7.0 4L
  • Item # 8NJ79
  • Mfr. Model # LC123704
  • Buffer Solution pH 7.0 @ 25 Degrees C, Concentration pH 7.0, Container Size 4L, Container Material Poly,...More

  • Category : Buffers
CHEMICAL BUFFER SOLUTION PH 10.0 4L
CHEMICAL REAGENT ALCHL 70PCT V/V 4L
  • LABCHEM
  • CHEMICAL REAGENT ALCHL 70PCT V/V 4L Reagent Alcohol, 70% v/v
  • Item # 8FJJ9
  • Mfr. Model # LC222104
  • Reagent Alcohol, 70 Percent v/v, Concentration 70 Percent v/v, CAS Number 64-17-5, Chemical Formula CH3CH2OH,...More

  • Category : Solvents
Acetone,Histology Grade,1 Gallon
CHEMICAL FORMALDEHYDE 37PCT W/W 4L
  • LABCHEM
  • CHEMICAL FORMALDEHYDE 37PCT W/W 4L Formaldehyde, 37% w/w, ACS
  • Item # 9NW43
  • Mfr. Model # LC146504
  • Formaldehyde, 37 Percent w/w, ACS, Concentration 37 Percent w/w, CAS Number 50-00-0, Molecular Weight 30.03,...More

  • Category : Solvents
CHEMICAL NITRIC ACID 20PCT V/V 1L
  • LABCHEM
  • CHEMICAL NITRIC ACID 20PCT V/V 1L CHEMICAL NITRIC ACID 20PCT V/V 1L
  • Item # 9KLX0
  • Mfr. Model # LC177502
  • Nitric Acid, 20 Percent v/v, Concentration 20 Percent v/v (1+4), CAS Number 7697-37-2, Chemical Formula HNO3,...More

  • Category : Acids
CHEMICAL SILVER NITRATE 0.0282N 1L
  • LABCHEM
  • CHEMICAL SILVER NITRATE 0.0282N 1L Silver Nitrate, 0.0282N (0.0282M)
  • Item # 8V652
  • Mfr. Model # LC226502
  • Silver Nitrate, 0.0282N (0.0282M), Concentration 0.0282N (0.0282M), CAS Number 7761-88-8, Chemical Formula...More

  • Category : Standards and Solutions
Sodium Thiosulfate,0.1N (0.1M),4 L,NIST
CHEMICAL PHENOL 5PCT W/V 1L
  • LABCHEM
  • CHEMICAL PHENOL 5PCT W/V 1L Phenol, 5% w/v
  • Item # 8NK92
  • Mfr. Model # LC181952
  • Phenol, 5 Percent w/v, Concentration 5 Percent w/v, CAS Number 108-95-2, Chemical Formula C6H5OH, Container...More

  • Category : Standards and Solutions
CHEMICAL AMMONIUM BUFFER 1L
  • LABCHEM
  • CHEMICAL AMMONIUM BUFFER 1L CHEMICAL AMMONIUM BUFFER 1L
  • Item # 9TMM7
  • Mfr. Model # LC109712
  • Ammonium Buffer, Container Size 1L, Container Material Poly, Shelf Life 24 Mo, Shipping Restrictions DOT -...More

  • Category : Buffers
CHEMICAL FLUORIDE BUFFER 1 LITER
CHEMICAL MERCRY AA STANDARD 1000PPM 500
  • LABCHEM
  • CHEMICAL MERCRY AA STANDARD 1000PPM 500 Mercury AA Standard, 1000 ppm
  • Item # 8YMP0
  • Mfr. Model # LC167501
  • Mercury AA Standard, 1000 ppm, Concentration 1000 ppm, Container Size 500mL, Container Material Poly,...More

  • Category : Standards and Solutions
CHEMICAL HCL 6.0N 2.5L
  • LABCHEM
  • CHEMICAL HCL 6.0N 2.5L Hydrochloric Acid, 6.0N (6.0M)
  • Item # 9MKL6
  • Mfr. Model # LC153703
  • Hydrochloric Acid, 6.0N (6.0M), Concentration 6.0N (6.0M), CAS Number 7647-01-0, Chemical Formula HCl,...More

  • Category : Standards and Solutions
CHEMICAL NAOH 1.0 NORMAL 4 LITER
CHEMICAL METHANOL HPLC GRADE 1L
  • LABCHEM
  • CHEMICAL METHANOL HPLC GRADE 1L Methanol, HPLC
  • Item # 9V271
  • Mfr. Model # LC168102
  • Methanol, HPLC, CAS Number 67-56-1, Molecular Weight 32.04, Chemical Formula CH4O, Container Size 1L,...More

  • Category : Solvents
CHEMICAL NAOH 0.1N IN MEOH 1L
  • LABCHEM
  • CHEMICAL NAOH 0.1N IN MEOH 1L Sodium Hydroxide, 0.1N (0.1M) in Methanol
  • Item # 8PXJ3
  • Mfr. Model # LC245502
  • Sodium Hydroxide, 0.1N (0.1M) in Methanol, Concentration 0.1N (0.1M), CAS Number 1310-73-2, Chemical Formula...More

  • Category : Standards and Solutions
Copper Sulfate, Pentahydrate, ACS,500g
Conductivity Standard,10,000umho/cm,1 L
CHEMICAL FERRIC CHLORIDE HEXAHDRT ACS
  • LABCHEM
  • CHEMICAL FERRIC CHLORIDE HEXAHDRT ACS CHEMICAL FERRIC CHLORIDE HEXAHDRT ACS
  • Item # 9LUF3
  • Mfr. Model # LC142901
  • Ferric Chloride Hexahydrate, ACS, CAS Number 10025-77-1, Molecular Weight 270.3, Chemical Formula FeCl3.6H2O,...More

  • Category : Analytical Reagents
CHEM CNDCTVY STD 12856 MCRSEMN
  • LABCHEM
  • CHEM CNDCTVY STD 12856 MCRSEMN CHEM CNDCTVY STD 12856 MCRSEMN
  • Item # 9RD29
  • Mfr. Model # LC187792
  • Conductivity Standard, 12,856umho/cm, Concentration 12,856umho/cm, CAS Number 7447-40-7, Chemical Formula...More

  • Category : Standards and Solutions
Sodium Phosphate, Monobasic,500g
CHEMICAL METHYL RED 0.1 PERCENT 1 LITER
CHEMICAL AMMONIUM OXLT 4PCT W/V 1L
  • LABCHEM
  • CHEMICAL AMMONIUM OXLT 4PCT W/V 1L Ammonium Oxalate, 4% w/v
  • Item # 8NJ70
  • Mfr. Model # LC112802
  • Ammonium Oxalate, 4 Percent w/v, Concentration 4 Percent w/v, CAS Number 6009-70-7, Chemical Formula...More

  • Category : Standards and Solutions
CHEMICAL HCL 5.0N 2.5L
  • LABCHEM
  • CHEMICAL HCL 5.0N 2.5L Hydrochloric Acid, 5.0N (5.0M)
  • Item # 9MKL5
  • Mfr. Model # LC153603
  • Hydrochloric Acid, 5.0N (5.0M), Concentration 5.0N (5.0M), CAS Number 7647-01-0, Chemical Formula HCl,...More

  • Category : Standards and Solutions
CHEMICAL KI 10PCT W/V 1L
  • LABCHEM
  • CHEMICAL KI 10PCT W/V 1L Potassium Iodide, 10% w/v
  • Item # 8G777
  • Mfr. Model # LC197602
  • Potassium Iodide, 10 Percent w/v, Concentration 10 Percent w/v, CAS Number 7681-11-0, Chemical Formula KI,...More

  • Category : Standards and Solutions
CHEMICAL FEHLINGS SOLUTION AMBER 4L
  • LABCHEM
  • CHEMICAL FEHLINGS SOLUTION AMBER 4L Fehlings Solution "A"
  • Item # 8GER1
  • Mfr. Model # LC142004
  • Fehlings Solution In.A In., CAS Number 7758-99-8, Chemical Formula CuSO4.5H2O, Container Size 4L, Container...More

  • Category : Solvents
CHEMICAL HCL 10 PERCENT 4 LITER
CHEM AMMNM OH 50 PCT V/V 1L
  • LABCHEM
  • CHEM AMMNM OH 50 PCT V/V 1L Ammonium Hydroxide, 50% v/v (1+1)
  • Item # 9UK24
  • Mfr. Model # LC111402
  • Ammonium Hydroxide, 50 Percent v/v (1+1), Concentration 50 Percent v/v (1+1), CAS Number 1336-21-6, Chemical...More

  • Category : Standards and Solutions
CHEMICAL NICKEL AA STANDARD 1000PPM 500
  • LABCHEM
  • CHEMICAL NICKEL AA STANDARD 1000PPM 500 Nickel AA Standard, 1000 ppm
  • Item # 8TXE4
  • Mfr. Model # LC176701
  • Nickel AA Standard, 1000 ppm, Concentration 1000 ppm, Container Size 500mL, Container Material Poly,...More

  • Category : Standards and Solutions
CHEMICAL TCLP EXTRACTION FLUID 1 4L
CHEMICAL HCL 0.01N 4L
  • LABCHEM
  • CHEMICAL HCL 0.01N 4L Hydrochloric Acid, 0.01N (0.01M)
  • Item # 8G305
  • Mfr. Model # LC151504
  • Hydrochloric Acid, 0.01N (0.01M), Concentration 0.01N (0.01M), CAS Number 7647-01-0, Chemical Formula HCl,...More

  • Category : Standards and Solutions
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More