Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Supplies

117 Results Found that Include 121 Products

Results per page:  16 | 32 | 48
Sulfamic Acid, Reagent,100g
  • LABCHEM
  • Sulfamic Acid, Reagent, 100g Sulfamic Acid, Reagent,100g
  • Item # 9NXE6
  • Mfr. Model # LC254209
  • Sulfamic Acid, Reagent, CAS Number 5329-14-6, Molecular Weight 97.09, Chemical Formula H3NSO3, Container Size...More

  • Category : Acids
Sodium Hydroxide, ACS, Pellets, 500g Plastic Bottle
CHEMICAL COPPER SULFATE 10PCT W/V 1L
  • LABCHEM
  • CHEMICAL COPPER SULFATE 10PCT W/V 1L Copper Sulfate, 10% w/v
  • Item # 9TN92
  • Mfr. Model # LC134402
  • Copper Sulfate, 10 Percent w/v, Concentration 10 Percent w/v, CAS Number 7758-99-8, Chemical Formula...More

  • Category : Standards and Solutions
CHEMICAL NAOH 5.0 NORMAL 1 LITER
CHEM SODM SLFT 22.2 PCT W/V 1L
  • LABCHEM
  • CHEM SODM SLFT 22.2 PCT W/V 1L CHEM SODM SLFT 22.2 PCT W/V 1L
  • Item # 9TNC5
  • Mfr. Model # LC249002
  • Sodium Sulfate, Anhydrous, 22.2 Percent w/v, Concentration 22.2 Percent w/v, CAS Number 7757-82-6, Chemical...More

  • Category : Standards and Solutions
CHEM CNDCTVY STD 500 MCRSEMN
CHEM CNDCTVY STD 1409 MCRSEMN
  • LABCHEM
  • CHEM CNDCTVY STD 1409 MCRSEMN Conductivity Standard, 1409umho/cm
  • Item # 9GT62
  • Mfr. Model # LC187802
  • Conductivity Standard, 1409umho/cm, Concentration 1409umho/cm, CAS Number 7447-40-7, Chemical Formula KCl,...More

  • Category : Standards and Solutions
Sulfuric Acid, 50% v/v (1+1)
  • LABCHEM
  • Sulfuric Acid, 50% v/v (1+1) Sulfuric Acid, 50% v/v (1+1)
  • Item # 9EJC5
  • Mfr. Model # LC256402
  • Sulfuric Acid, 50 Percent v/v (1+1), Concentration 50 Percent v/v, CAS Number 7664-93-9, Chemical Formula...More

  • Category : Acids
CHEM IODINE SLTN 0.1 NRML 1 LT
  • LABCHEM
  • CHEM IODINE SLTN 0.1 NRML 1 LT Iodine, 0.1N (0.05M)
  • Item # 9JEX9
  • Mfr. Model # LC156602
  • Iodine, 0.1N (0.05M), Concentration 0.1N (0.05M), Container Size 1L, Container Material Amber Glass,...More

  • Category : Standards and Solutions
CHEM CNDCTVY STD 84 MCRSEMN
CHEM CNDCTVY STD 2000 MCRSEMN
  • LABCHEM
  • CHEM CNDCTVY STD 2000 MCRSEMN CHEM CNDCTVY STD 2000 MCRSEMN
  • Item # 8G150
  • Mfr. Model # LC187732
  • Conductivity Standard, 2000umho/cm, Concentration 2000umho/cm, CAS Number 7447-40-7, Chemical Formula KCl,...More

  • Category : Standards and Solutions
CHEMICAL ELECTRODE STORAG SOLUTION 1L
CHEM CNDCTVY STD 8974 MCRSEMN
Ammonium Hydroxide, ACS, 500mL Amber Glass Bottle
CHEM CNDCTVY STD 1500 MCRSEMN
CHEM FERROIN INDCTR SLTN 125ML
CHEM CNDCTVY STD 447 MCRSEMN
Sodium Acetate, Trihydrate, ACS,500g
CHEMICAL METHYL RED 0.1 PERCENT 500ML
CHEM CNDCTVY STD 15000 MCRSEMN
CHEM SODM THIO 0.01 NRML 1 LT
Hydrochloric Acid, 20% v/v
  • LABCHEM
  • Hydrochloric Acid, 20% v/v Hydrochloric Acid, 20% v/v
  • Item # 8G018
  • Mfr. Model # LC150902
  • Hydrochloric Acid, 20 Percent v/v, Concentration 20 Percent v/v, CAS Number 7647-01-0, Chemical Formula HCl,...More

  • Category : Acids
Sulfuric Acid, 20% v/v
  • LABCHEM
  • Sulfuric Acid, 20% v/v Sulfuric Acid, 20% v/v
  • Item # 8XMV8
  • Mfr. Model # LC256072
  • Sulfuric Acid, 20 Percent v/v, Concentration 20 Percent v/v, CAS Number 7664-93-9, Chemical Formula H2SO4,...More

  • Category : Acids
CHEMICAL IODINE 0.01N 1L
  • LABCHEM
  • CHEMICAL IODINE 0.01N 1L Iodine, 0.01N (0.005M)
  • Item # 8V653
  • Mfr. Model # LC156002
  • Iodine, 0.01N (0.005M), Concentration 0.01N (0.005M), Container Size 1L, Container Material Amber Glass,...More

  • Category : Standards and Solutions
CHEM AMMNMOH 50 PCT 500 ML
CHEMICAL H2SO4 5.0 NORMAL 1 LITER
CHEM FERRIC CHLRD .025 PCT 1 L
CHEMICAL PERCHLORC ACID 0.1N 500ML
  • LABCHEM
  • CHEMICAL PERCHLORC ACID 0.1N 500ML Perchloric Acid
  • Item # 8GDD2
  • Mfr. Model # LC181001
  • Perchloric Acid, 0.1N (0.1M), Concentration 0.1N (0.1M), Container Size 500mL, Container Material Amber...More

  • Category : Standards and Solutions
Methyl Purple Indicator,1 L
50% w/v Sodium Hydroxide, 50% w/v
  • LABCHEM
  • 50% w/v Sodium Hydroxide, 50% w/v 50% w/v Sodium Hydroxide, 50% w/v
  • Item # 8GAA0
  • Mfr. Model # LC241401
  • Sodium Hydroxide, 50 Percent w/v, Concentration 50 Percent w/v, CAS Number 1310-73-2, Chemical Formula NaOH,...More

  • Category : Bases
BENEDICT QUALITATIVE SOLUTION 1L
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More