Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Supplies

71 Results Found that Include 71 Products

Results per page:  16 | 32 | 48
pH 10.0 Buffer Solution pH 10.0 @ 25°C, 500mL
CHEMICAL PHENOLPHTHALEIN 1PCT
pH 4.0 Buffer Solution pH 4.0 @ 25°C, 500mL P
pH 7.0 Buffer Solution pH 7.0 @ 25°C, 500mL P
CHEMICAL NAOH 0.1 NORMAL 500 ML
CHEMICAL SODIUM HYPCHLRT 5 PERCENT W/V
CHEMICAL NITRIC ACID 0.10N 500ML
  • LABCHEM
  • CHEMICAL NITRIC ACID 0.10N 500ML Nitric Acid, 0.1N (0.1M)
  • Item # 9FKW2
  • Mfr. Model # LC178001
  • Nitric Acid, 0.1N (0.1M), Concentration 0.1N (0.1M), CAS Number 7697-37-2, Chemical Formula HNO3, Container...More

  • Category : Standards and Solutions
Sulfuric Acid,0.2N (0.1M),500 ml,NIST
CHEM SODM THIO 0.025 NRML 500
10% w/v Sodium Hydroxide, 10% w/v
  • LABCHEM
  • 10% w/v Sodium Hydroxide, 10% w/v 10% w/v Sodium Hydroxide, 10% w/v
  • Item # 8W926
  • Mfr. Model # LC240701
  • Sodium Hydroxide, 10 Percent w/v, Concentration 10 Percent w/v, CAS Number 1310-73-2, Chemical Formula NaOH,...More

  • Category : Bases
CHEMICAL NAOH 1.0 NORMAL 500 ML
CHEMICAL PHENOLPHTHALEIN 0.5PCT
Acetic Acid, 3% v/v (3+97)
CHEM BROMC GRN .1 PCT 125 ML
CHEMICAL NACL 0.9 PERCENT W/V 500ML
  • LABCHEM
  • CHEMICAL NACL 0.9 PERCENT W/V 500ML Sodium Chloride, 0.9% w/v
  • Item # 8GE79
  • Mfr. Model # LC234601
  • Sodium Chloride, 0.9 Percent w/v, Concentration 0.9 Percent w/v, CAS Number 7647-14-5, Chemical Formula NaCl,...More

  • Category : Standards and Solutions
CHEMICAL H2SO4 2.0 NORMAL 500 ML
CHEMICAL KCL SATURATED 125ML
  • LABCHEM
  • CHEMICAL KCL SATURATED 125ML Potassium Chloride Saturated
  • Item # 9APM9
  • Mfr. Model # LC188007
  • Potassium Chloride Saturated, CAS Number 7447-40-7, Chemical Formula KCl, Container Size 125mL, Container...More

  • Category : Standards and Solutions
CHEM SODM THIO 0.1 NRML 500 ML
CHEMICAL H2SO4 0.1 NORMAL 500 ML
CHEMICAL HCL 10 PERCENT 500 ML
CHEMICAL NH3 AS N STANDARD 1000PPM 125
  • LABCHEM
  • CHEMICAL NH3 AS N STANDARD 1000PPM 125 Ammonia (as Nitrogen) Standard, 1000 ppm
  • Item # 9GUR5
  • Mfr. Model # LC179407
  • Ammonia (as Nitrogen) Standard, 1000 ppm, Concentration 1000 ppm, CAS Number 12125-02-9, Chemical Formula...More

  • Category : Standards and Solutions
CHEMICAL H2SO4 0.5 NORMAL 500 ML
CHEMICAL NAOH 0.05 NORMAL 500 ML
CHEMICAL NAOH 0.01 NORMAL 500 ML
CHEMICAL NAOH 0.2N 500ML
  • LABCHEM
  • CHEMICAL NAOH 0.2N 500ML Sodium Hydroxide, 0.2N (0.2M)
  • Item # 8G637
  • Mfr. Model # LC242801
  • Sodium Hydroxide, 0.2N (0.2M), Concentration 0.2N (0.2M), CAS Number 1310-73-2, Chemical Formula NaOH,...More

  • Category : Standards and Solutions
CHEM BROMP B 0.04 PCT 125 ML
CHEMICAL METHYLENE BLUE 1PCT AQ 125ML
  • LABCHEM
  • CHEMICAL METHYLENE BLUE 1PCT AQ 125ML Methylene Blue, 1% Aqueous
  • Item # 9FKW8
  • Mfr. Model # LC169407
  • Methylene Blue, 1 Percent Aqueous, Concentration 0.01, CAS Number 61-73-4, Chemical Formula C16H18N3SCl,...More

  • Category : Standards and Solutions
CHEMICAL HARDNESS TITRANT 0.01 M 500 ML
CHEM STARCH INDCTR .5 PCT 500
Hydrochloric Acid, 5% v/v
  • LABCHEM
  • Hydrochloric Acid, 5% v/v Hydrochloric Acid, 5% v/v
  • Item # 8G617
  • Mfr. Model # LC150501
  • Hydrochloric Acid, 5 Percent v/v, Concentration 5 Percent v/v, CAS Number 7647-01-0, Chemical Formula HCl,...More

  • Category : Acids
CHEMICAL METHYL ORANGE .05PCT AQ 125ML
  • LABCHEM
  • CHEMICAL METHYL ORANGE .05PCT AQ 125ML Methyl Orange, 0.05% Aqueous
  • Item # 8W754
  • Mfr. Model # LC170007
  • Methyl Orange, 0.05 Percent Aqueous, Concentration 0.0005, CAS Number 547-58-0, Chemical Formula...More

  • Category : Standards and Solutions
CHEMICAL NACL 0.85 PERCENT W/V 500ML
  • LABCHEM
  • CHEMICAL NACL 0.85 PERCENT W/V 500ML Sodium Chloride, 0.85% w/v
  • Item # 9EJZ8
  • Mfr. Model # LC234501
  • Sodium Chloride, 0.85 Percent w/v, Concentration 0.85 Percent w/v, CAS Number 7647-14-5, Chemical Formula...More

  • Category : Standards and Solutions
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More