Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Supplies

393 Results Found that Include 474 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Low Density Polyethylene Bottle Low Density Polyethylene Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Shape Round, Body Color Translucent, Body Material Low Density Polyethylene, Closure Color Translucent, Closure Material Polypropylene...More

  • Category : Bottles and Jars
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Disposable Beaker Disposable Beaker
  • Multiple product options available

    Multiple product options available

  • Category : Beakers
Electrode Storage Solution,500mL
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Electrode Storage Solution, 500mL Electrode Storage Solution,500mL
  • Item # 3TWH7
  • Mfr. Model # 3TWH7
  • Electrode Storage Solution, pH Storage and Cleaning, Container Plastic, Container Type Bottle, Unit Size...More

  • Category : Calibration Solutions
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • High Density Polyethylene Bottle High Density Polyethylene Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Body Material High Density Polyethylene and Graduation Range Not Specified; Varies by Capacity, Mouth, Screw Closure Size, Height,...More

  • Category : Bottles and Jars
Buffer Kit,pH,500mL
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Graduated Cylinder Graduated Cylinder
  • Multiple product options available

    Graduated Cylinder; Varies by Capacity, Material of Construction and Graduation Subdivisions

  • Category : Graduated Cylinders
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Wash Bottle Wash Bottle
  • Multiple product options available

    Multiple product options available

  • Category : Wash Bottles
Pasteur Pipette,Non Steril,3 mL,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pasteur Pipette, Non Steril, 3 mL, PK500 Pasteur Pipette,Non Steril,3 mL,PK500
  • Item # 6FAW0
  • Mfr. Model # 6FAW0
  • Pasteur Pipette, Capacity 3 mL, Graduation Range 0.5 to 3.0 mL, Material of Construction LDPE, Graduation...More

  • Category : Pipettes
Burette,Glass,50ml.Grade B,PK4
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Burette, Glass, 50ml.Grade B, PK4 Burette,Glass,50ml.Grade B,PK4
  • Item # 6CDP2
  • Mfr. Model # 6CDP2
  • Burette, Straight Bore, Material of Construction Glass, Capacity 50mL, Graduation Range 0 to 50mL, Graduation...More

  • Category : Burets
Pasteur Pipette,Non Steril,1 mL,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pasteur Pipette, Non Steril, 1 mL, PK500 Pasteur Pipette,Non Steril,1 mL,PK500
  • Item # 6FAV9
  • Mfr. Model # 6FAV9
  • Pasteur Pipette, Capacity 1mL, Graduation Range 0.25 to 1.0 mL, Material of Construction LDPE, Graduation...More

  • Category : Pipettes
Magnetic Stir Bar w/Pivot Ring,PK10
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Magnetic Stir Bar w/Pivot Ring, PK10 Magnetic Stir Bar w/Pivot Ring,PK10
  • Item # 21R587
  • Mfr. Model # 21R587
  • Magnetic Stir Bar with Pivot Ring, Alnico V Magnet Material, PTFE Coating, Round Shape, White, Includes...More

  • Category : Stir Bars
Pipetter Tips,200ul,PK1000
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipetter Tips, 200ul, PK1000 Pipetter Tips,200ul,PK1000
  • Item # 21R688
  • Mfr. Model # 21R688
  • Pipetter Tips, Micro Tip, Material of Construction Polypropylene, Capacity 200ul, Height 2.112 In., Diameter...More

  • Category : Pipette Accessories
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Polypropylene Jar Polypropylene Jar
  • Multiple product options available

    Jar, Basic Material Plastic, Mouth Wide, Body Material Polypropylene, Closure Material Polypropylene and Graduation Range Not Specified; Varies by Capacity, Screw...More

  • Category : Bottles and Jars
Spatula/Spoon,300mm,Stainless Steel
Polypropylene Carboy Replacement Spigot, White/Blue, 1EA
Spatula/Spoon,150mm,Stainless Steel
Pan Tip Spatula,Pan-Tip,175mm
Electrode Cleaner,500mL
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Electrode Cleaner, 500mL Electrode Cleaner,500mL
  • Item # 3TWJ2
  • Mfr. Model # 3TWJ2
  • Electrode Cleaner, pH Storage and Cleaning, Soil and Grease, Container Plastic, Container Type Bottle, Unit...More

  • Category : Calibration Solutions
Magnetic Stir Bar,Octagon,PK10
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Magnetic Stir Bar, Octagon, PK10 Magnetic Stir Bar,Octagon,PK10
  • Item # 21R590
  • Mfr. Model # 21R590
  • Magnetic Stir Bar, Alnico V Magnet Material, PTFE Coating, Octagon Shape, White, Includes Sample Container,...More

  • Category : Stir Bars
Burette,Glass,50ml.Grade A,PK4
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Burette, Glass, 50ml.Grade A, PK4 Burette,Glass,50ml.Grade A,PK4
  • Item # 6CDN8
  • Mfr. Model # 6CDN8
  • Burette, Straight Bore, Material of Construction Glass, Capacity 50mL, Graduation Range 0 to 50mL, Graduation...More

  • Category : Burets
Burette,Automatic,Glass,10ml.Grade B
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Burette, Automatic, Glass, 10ml.Grade B Burette,Automatic,Glass,10ml.Grade B
  • Item # 6CDR2
  • Mfr. Model # 6CDR2
  • Burette, Automatic, Material of Construction Glass, Capacity 10mL, Graduation Range 0 to 10mL, Graduation...More

  • Category : Burets
Spatula,170mm
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Spatula, 170mm Spatula,170mm
  • Item # 21RL47
  • Mfr. Model # 21RL47
  • Spatula, MicroOverall Length 170mmSilver, Stainless Steel, Working Temp. 30 Degrees C

  • Category : Laboratory Scoops, Scrapers, and Spoons
65mL Polystyrene Petri Dish; PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • 65mL Polystyrene Petri Dish; PK500 65mL Polystyrene Petri Dish; PK500
  • Item # 49X568
  • Mfr. Model # 49X568
  • Petri Dish, Polystyrene, Dimensions 90 x 15mm, Volume Capacity 65mL, Number of Wells 1, Working Volume Per...More

  • Category : Dishes and Petri Dishes
Magnetic Stir Bar w/Pivot Ring,PK5
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Magnetic Stir Bar w/Pivot Ring, PK5 Magnetic Stir Bar w/Pivot Ring,PK5
  • Item # 21R588
  • Mfr. Model # 21R588
  • Magnetic Stir Bar with Pivot Ring, Alnico V Magnet Material, PTFE Coating, Round Shape, White, Includes...More

  • Category : Stir Bars
Lab Bench Protector Paper,PK50
Double Spatula,250mm,Stainless Steel
Burette,PTFE,10ml.Grade B,PK6
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Burette, PTFE, 10ml.Grade B, PK6 Burette,PTFE,10ml.Grade B,PK6
  • Item # 6CDP8
  • Mfr. Model # 6CDP8
  • Burette, Straight Bore, Material of Construction PTFE, Capacity 10mL, Graduation Range 0 to 10mL, Graduation...More

  • Category : Burets
Spatula,100mm
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Spatula, 100mm Spatula,100mm
  • Item # 21RL53
  • Mfr. Model # 21RL53
  • SpatulaOverall Length 100mmSilver, Stainless Steel, Working Temp. 30 Degrees C

  • Category : Laboratory Scoops, Scrapers, and Spoons
Pipetter Tips,1000ul,PK960
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipetter Tips, 1000ul, PK960 Pipetter Tips,1000ul,PK960
  • Item # 21R730
  • Mfr. Model # 21R730
  • Pipetter Tips, Low Retention, Material of Construction Polypropylene, Capacity 1000ul, Height 2.94 In.,...More

  • Category : Pipette Accessories
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Square Bottle Square Bottle
  • Multiple product options available

    Square Bottle, Type Wide Mouth Bottle, Capacity 1.05 gal., Brim Capacity 1.21 gal., Closure Size 100mm, Height 11-13/16", Width 5-25/32", Depth 5-25/32" and For Use With...More

  • Category : Carboys and Jerricans
Extraction Thimble,Dia 40x123mm,PK25
Inline Vacuum Pump Filter,50mm,PK10
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Inline Vacuum Pump Filter, 50mm, PK10 Inline Vacuum Pump Filter,50mm,PK10
  • Item # 36L286
  • Mfr. Model # 36L286
  • Inline Vacuum Pump Filter, 50mm Diameter, Pore Size 0.22micron m, Filter Material PTFE Membrane, Autoclavable...More

  • Category : Inline Filters and Filter Capsules
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More