Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Supplies

38 Results Found that Include 41 Products

Results per page:  16 | 32 | 48
2mL Pipet,Bulk Packed in Bags,PK800
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • 2mL Pipet, Bulk Packed in Bags, PK800 2mL Pipet,Bulk Packed in Bags,PK800
  • Item # 11L799
  • Mfr. Model # 11L799
  • Serological Pipet, Serological Pipet Bulk, Capacity 2mL, Graduation Range -.6 to 2.0mL, Material of...More

  • Category : Pipettes
Inline Vacuum Pump Filter,50mm,PK10
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Inline Vacuum Pump Filter, 50mm, PK10 Inline Vacuum Pump Filter,50mm,PK10
  • Item # 36L286
  • Mfr. Model # 36L286
  • Inline Vacuum Pump Filter, 50mm Diameter, Pore Size 0.22micron m, Filter Material PTFE Membrane, Autoclavable...More

  • Category : Inline Filters and Filter Capsules
Burette,PTFE,10ml.Grade B,PK6
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Burette, PTFE, 10ml.Grade B, PK6 Burette,PTFE,10ml.Grade B,PK6
  • Item # 6CDP8
  • Mfr. Model # 6CDP8
  • Burette, Straight Bore, Material of Construction PTFE, Capacity 10mL, Graduation Range 0 to 10mL, Graduation...More

  • Category : Burets
1mL Pipet,Individually Wrap/Bag,PK800
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • 1mL Pipet, Individually Wrap/Bag, PK800 1mL Pipet,Individually Wrap/Bag,PK800
  • Item # 11L805
  • Mfr. Model # 11L805
  • Serological Pipet, Serological Pipet Individually Wrapped, Capacity 1mL, Material of Construction...More

  • Category : Pipettes
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Carboy Carboy
  • Multiple product options available

    Carboy, Color Translucent and For Use With Liquids; Varies by Type, Capacity, Material, Autoclavable and Includes

  • Category : Carboys and Jerricans
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Graduated Cylinder Graduated Cylinder
  • Multiple product options available

    Graduated Cylinder; Varies by Capacity, Material of Construction and Graduation Subdivisions

  • Category : Graduated Cylinders
Sample Bag,70 Oz,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Sample Bag, 70 Oz, PK500 Sample Bag,70 Oz,PK500
  • Item # 24J927
  • Mfr. Model # 24J927
  • Sampling Bag, Capacity 70 oz., Length 15 In., Width 7 In., Thickness 0.2mm, Material LDPE, Style Clear,...More

  • Category : Sampling Bags
50mL Pipet,Individually Wrap/Bag,PK90
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • 50mL Pipet, Individually Wrap/Bag, PK90 50mL Pipet,Individually Wrap/Bag,PK90
  • Item # 11L810
  • Mfr. Model # 11L810
  • Serological Pipet, Serological Pipet Individually Wrapped, Capacity 50mL, Material of Construction...More

  • Category : Pipettes
120mL Sample Container, Wide Mouth, Polypropylene, PK 500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • 120mL Sample Container, Wide Mouth, Polypropylene, PK 500 Polypropylene Sample Container
  • Item # 32V505
  • Mfr. Model # 32V505
  • Sample Container, Capacity 120mL, Basic Material Plastic, Shape Cylindrical, Mouth Wide, Body Color...More

  • Category : Bottles and Jars
Sampling Bag,27 Oz,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Sampling Bag, 27 Oz, PK500 Sampling Bag,27 Oz,PK500
  • Item # 24J931
  • Mfr. Model # 24J931
  • Sampling Bag, Capacity 27 oz., Length 12 In., Width 5 In., Thickness 0.14mm, Material LDPE, Style Clear,...More

  • Category : Sampling Bags
Filter Tip 100-1000ul Grad,Sterile,PK960
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Filter Tip 100-1000ul Grad, Sterile, PK960 Filter Tip 100-1000ul Grad,Sterile,PK960
  • Item # 21R755
  • Mfr. Model # 21R755
  • Pipetter Tips, Filter Tip, Material of Construction Polypropylene, Capacity 1000ul, Height 3.028 In.,...More

  • Category : Pipette Accessories
Sample Bag,Clear,36 Oz,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Sample Bag, Clear, 36 Oz, PK500 Sample Bag,Clear,36 Oz,PK500
  • Item # 24J929
  • Mfr. Model # 24J929
  • Sampling Bag, Capacity 36 oz., Length 15 In., Width 4.5 In., Thickness 0.14mm, Material LDPE, Style Clear,...More

  • Category : Sampling Bags
Burette,PTFE,50ml.Grade A,PK4
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Burette, PTFE, 50ml.Grade A, PK4 Burette,PTFE,50ml.Grade A,PK4
  • Item # 6CDP6
  • Mfr. Model # 6CDP6
  • Burette, Straight Bore, Material of Construction Glass, Capacity 50mL, Graduation Range 0 to 50mL, Graduation...More

  • Category : Burets
FilterTip100-1000,L Retention,PK960
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • FilterTip100-1000, L Retention, PK960 FilterTip100-1000,L Retention,PK960
  • Item # 21R762
  • Mfr. Model # 21R762
  • Pipetter Tips, Filter Tip, Material of Construction Polypropylene, Capacity 1000ul, Height 3.028 In.,...More

  • Category : Pipette Accessories
Sample Bag, 42 Oz,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Sample Bag, 42 Oz, PK500 Sample Bag, 42 Oz,PK500
  • Item # 24J926
  • Mfr. Model # 24J926
  • Sampling Bag, Capacity 42 oz., Length 15 In., Width 5.5 In., Thickness 0.17mm, Material LDPE, Style Clear,...More

  • Category : Sampling Bags
Ultrasonic Cleaner, Medium Type, Tank Capacity: 0.53 gal.&#
1mL Pipet,Bulk Packed in Bags,PK1000
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • 1mL Pipet, Bulk Packed in Bags, PK1000 1mL Pipet,Bulk Packed in Bags,PK1000
  • Item # 11L798
  • Mfr. Model # 11L798
  • Serological Pipet, Serological Pipets Bulk, Capacity 1mL, Graduation Range -0.35 to 1.0mL, Material of...More

  • Category : Pipettes
Conical Flask,Ground Mouth,250 mL,PK12
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Conical Flask, Ground Mouth, 250 mL, PK12 Conical Flask,Ground Mouth,250 mL,PK12
  • Item # 5YHR4
  • Mfr. Model # 5YHR4
  • Conical Flask with Ground Mouth, Capacity 250mL, Graduation Subdivisions 50ml, Material of Construction...More

  • Category : Flasks
Burette,Glass,100ml.Grade B,PK4
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Burette, Glass, 100ml.Grade B, PK4 Burette,Glass,100ml.Grade B,PK4
  • Item # 6CDR1
  • Mfr. Model # 6CDR1
  • Burette, Straight Bore, Material of Construction Glass, Capacity 100mL, Graduation Range 0 to 100mL,...More

  • Category : Burets
Flask,Round Bottom,Wide,2000 mL,PK6
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Flask, Round Bottom, Wide, 2000 mL, PK6 Flask,Round Bottom,Wide,2000 mL,PK6
  • Item # 5YHD5
  • Mfr. Model # 5YHD5
  • Flask, Round Bottom Wide Neck, Capacity 2000mL, Material of Construction Glass, Color Clear, Diameter 173mm,...More

  • Category : Flasks
Burette,PTFE,25ml.Grade B,PK6
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Burette, PTFE, 25ml.Grade B, PK6 Burette,PTFE,25ml.Grade B,PK6
  • Item # 6CDP9
  • Mfr. Model # 6CDP9
  • Burette, Straight Bore, Material of Construction PTFE, Capacity 25mL, Graduation Range 0 to 25mL, Graduation...More

  • Category : Burets
Flask,Flat Bottom,Wide,2000 mL,PK6
pH 5.0 Buffer Solution pH 5.0 @ 25°C
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • pH 5.0 Buffer Solution pH 5.0 @ 25°C pH 5.0 Buffer Solution pH 5.0 @ 25°C
  • Item # 8FZK9
  • Mfr. Model # 8FZK9
  • Buffer Solution pH 5.0 @ 25 Degrees C, Concentration pH 5.0, Container Size 20L, Container Material...More

  • Category : Buffers
Filter Paper,Pore 0.45um,Dia 4.7cm,PK600
pH 13.0 Buffer Solution pH 13.0 @ 25°C
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • pH 13.0 Buffer Solution pH 13.0 @ 25°C pH 13.0 Buffer Solution pH 13.0 @ 25°C
  • Item # 8NJ57
  • Mfr. Model # 8NJ57
  • Buffer Solution pH 13.0 @ 25 Degrees C, Concentration pH 13.0, Container Size 20L, Container Material...More

  • Category : Buffers
7-8mL Polystyrene Tissue Culture Treated Dish; PK500
5mL Polystyrene Tissue Culture Treated Dish; PK500
250mL Bottle Top Filter,0.45um,50mm,PK24
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • 250mL Bottle Top Filter, 0.45um, 50mm, PK24 250mL Bottle Top Filter,0.45um,50mm,PK24
  • Item # 11L835
  • Mfr. Model # 11L835
  • Bottle Top Filter, Capacity Upper: 250 mL , Size Pore: 0.45 micronm, Material PES, Diameter 50mm, Barb Size...More

  • Category : Filter Systems
1000mL Filter Unit,0.45um,90mm,PK12
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • 1000mL Filter Unit, 0.45um, 90mm, PK12 1000mL Filter Unit,0.45um,90mm,PK12
  • Item # 11L829
  • Mfr. Model # 11L829
  • Filter Unit, Capacity Upper: 1000 mL Receiver: 1000 mL, Size Pore: 0.45 micronm, Material PES, Diameter 90mm,...More

  • Category : Filter Systems
500mL Bottle Top Filter,0.22um,75mm,PK24
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • 500mL Bottle Top Filter, 0.22um, 75mm, PK24 500mL Bottle Top Filter,0.22um,75mm,PK24
  • Item # 11L840
  • Mfr. Model # 11L840
  • Bottle Top Filter, Capacity Upper: 500 mL, Size Pore: 0.22 micronm, Material PES, Diameter 75mm, Barb Size...More

  • Category : Filter Systems
500mL Bottle Top Filter,0.45um,75mm,PK24
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • 500mL Bottle Top Filter, 0.45um, 75mm, PK24 500mL Bottle Top Filter,0.45um,75mm,PK24
  • Item # 11L836
  • Mfr. Model # 11L836
  • Bottle Top Filter, Capacity Upper: 500 mL, Size Pore: 0.45 micronm, Material PES, Diameter 75mm, Barb Size...More

  • Category : Filter Systems
15-16mL Polystyrene Tissue Culture Treated Dish; PK300
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More