Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Supplies

52 Results Found that Include 52 Products

Results per page:  16 | 32 | 48
pH Stick  25 PK Range: 0.0 - 13.9 pH
10mL Pipet,Individually Wrap/Bag,PK200
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • 10mL Pipet, Individually Wrap/Bag, PK200 10mL Pipet,Individually Wrap/Bag,PK200
  • Item # 11L808
  • Mfr. Model # 11L808
  • Serological Pipet, Serological Pipet Individually Wrapped, Capacity 10mL, Material of Construction...More

  • Category : Pipettes
Burette,Glass,100ml.Grade B,PK4
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Burette, Glass, 100ml.Grade B, PK4 Burette,Glass,100ml.Grade B,PK4
  • Item # 6CDP3
  • Mfr. Model # 6CDP3
  • Burette, Straight Bore, Material of Construction Glass, Capacity 100mL, Graduation Range 0 to 100mL,...More

  • Category : Burets
Volumetric Pipette,GradeA,Glass,2mL,Pk12
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Volumetric Pipette, GradeA, Glass, 2mL, Pk12 Volumetric Pipette,GradeA,Glass,2mL,Pk12
  • Item # 5PTD6
  • Mfr. Model # 5PTD6
  • Volumetric Pipette,Grade A, Capacity 2mL, Material of Construction Glass, Tolerance 0.01ml, Length 320mm,...More

  • Category : Pipettes
Burette,Glass,25ml.Grade B,PK6
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Burette, Glass, 25ml.Grade B, PK6 Burette,Glass,25ml.Grade B,PK6
  • Item # 6CDP1
  • Mfr. Model # 6CDP1
  • Burette, Straight Bore, Material of Construction Glass, Capacity 25mL, Graduation Range 0 to 25mL, Graduation...More

  • Category : Burets
Micro Tip 0.1-10ul,Sterile,Grad,PK960
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Micro Tip 0.1-10ul, Sterile, Grad, PK960 Micro Tip 0.1-10ul,Sterile,Grad,PK960
  • Item # 21R707
  • Mfr. Model # 21R707
  • Pipetter Tips, Micro Tip, Material of Construction Polypropylene, Capacity 10ul, Height 1.252 In., Diameter...More

  • Category : Pipette Accessories
Stirrer, Coated Stainless Steel,5/16 In.
Spreader,144mm L,Orange,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Spreader, 144mm L, Orange, PK500 Spreader,144mm L,Orange,PK500
  • Item # 21RL09
  • Mfr. Model # 21RL09
  • Spreader, Bulk, Overall Length 144mm, Overall Width 33.2mm, Handle Length 144mm, Orange, Polystyrene, Handle...More

  • Category : Laboratory Scoops, Scrapers, and Spoons
Desiccator,Glass,Clear,I.D. 240mm
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Desiccator, Glass, Clear, I.D. 240mm Desiccator,Glass,Clear,I.D. 240mm
  • Item # 5YHT6
  • Mfr. Model # 5YHT6
  • Desiccator, Inside Dia. 240mm, Overall Height 360mm, Plate Height 120mm, Material of Construction Glass and...More

  • Category : Laboratory Desiccators
Disposable Beaker, Polypropylene, Capacity: 400mL, Graduation Su
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Disposable Beaker, Polypropylene, Capacity: 400mL, Graduation Subdivisions: 25mL Disposable Beaker
  • Item # 3UDJ9
  • Mfr. Model # 3UDJ9
  • Disposable Beaker, Capacity 400mL, Graduation Subdivisions 25mL, Material of Construction Polypropylene,...More

  • Category : Beakers
Syringe Filter,PVDF,0.45um,13mm,PK75
Magnetic Stir Bar w/Pivot Ring,PK10
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Magnetic Stir Bar w/Pivot Ring, PK10 Magnetic Stir Bar w/Pivot Ring,PK10
  • Item # 21R587
  • Mfr. Model # 21R587
  • Magnetic Stir Bar with Pivot Ring, Alnico V Magnet Material, PTFE Coating, Round Shape, White, Includes...More

  • Category : Stir Bars
Volumetric Pipette,A,Glass,10mL,PK12
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Volumetric Pipette, A, Glass, 10mL, PK12 Volumetric Pipette,A,Glass,10mL,PK12
  • Item # 5PTD8
  • Mfr. Model # 5PTD8
  • Volumetric Pipette,Grade A, Capacity 10mL, Material of Construction Glass, Tolerance 0.02ml, Length 450mm,...More

  • Category : Pipettes
Stirring Bar,Round,1/2x5/16 In,PK10
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Stirring Bar, Round, 1/2x5/16 In, PK10 Stirring Bar,Round,1/2x5/16 In,PK10
  • Item # 21R577
  • Mfr. Model # 21R577
  • Stirring Bar, Alnico V Magnet Material, PTFE Coating, Round Shape, Size 1/2 In.x5/16 In., White, Includes...More

  • Category : Stir Bars
Stirring Bar,Polygon,20x8mm,PK10
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Stirring Bar, Polygon, 20x8mm, PK10 Stirring Bar,Polygon,20x8mm,PK10
  • Item # 21R558
  • Mfr. Model # 21R558
  • Stirring Bar, Alnico V Magnet Material, PTFE Coating, Polygon Shape, Size 20X8mm, White, Includes Sample...More

  • Category : Stir Bars
Stirring Bar,Round,3/4x5/16 In,PK10
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Stirring Bar, Round, 3/4x5/16 In, PK10 Stirring Bar,Round,3/4x5/16 In,PK10
  • Item # 21R578
  • Mfr. Model # 21R578
  • Stirring Bar, Alnico V Magnet Material, PTFE Coating, Round Shape, Size 3/4 In.x5/16 In., White, Includes...More

  • Category : Stir Bars
Syringe Filter,Nylon,0.45um,13mm,PK75
Graduated Cylinder,50mL,Glass,Clear,PK12
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Graduated Cylinder, 50mL, Glass, Clear, PK12 Graduated Cylinder
  • Item # 5YHY0
  • Mfr. Model # 5YHY0
  • Graduated Cylinder, Capacity 50mL, Graduation Subdivisions 1mL, Material of Construction Borosilicate Glass,...More

  • Category : Graduated Cylinders
Qualitative Filter Paper,18.5cm,PK100
125mL Jar, Wide Mouth, Polymethylpentene, PK 12
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • 125mL Jar, Wide Mouth, Polymethylpentene, PK 12 Polymethylpentene Jar
  • Item # 32V501
  • Mfr. Model # 32V501
  • Jar, Capacity 125mL, Basic Material Plastic, Shape Round, Mouth Wide, Screw Closure Size 70mm, Body Material...More

  • Category : Bottles and Jars
Low Retention Tip 2-200ul,Beveled,PK960
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Low Retention Tip 2-200ul, Beveled, PK960 Low Retention Tip 2-200ul,Beveled,PK960
  • Item # 21R726
  • Mfr. Model # 21R726
  • Pipetter Tips, Low Retention, Material of Construction Polypropylene, Capacity 200ul, Height 2.04 In.,...More

  • Category : Pipette Accessories
Volumetric Pipette,GradeA,Glass,25mL,Pk8
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Volumetric Pipette, GradeA, Glass, 25mL, Pk8 Volumetric Pipette,GradeA,Glass,25mL,Pk8
  • Item # 5PTE0
  • Mfr. Model # 5PTE0
  • Volumetric Pipette,Grade A, Capacity 25mL, Material of Construction Glass, Tolerance 0.03ml, Length 530mm,...More

  • Category : Pipettes
Volumetric Flask,Class A,Glass,25mL,Pk12
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Volumetric Flask, Class A, Glass, 25mL, Pk12 Volumetric Flask,Class A,Glass,25mL,Pk12
  • Item # 5YHZ5
  • Mfr. Model # 5YHZ5
  • Volumetric Flask,Class A, Capacity 25mL, Material of Construction Glass, Tolerance 0.03ml, Stopper Size...More

  • Category : Flasks
Stirring Bar,Polygon,10x6mm,PK10
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Stirring Bar, Polygon, 10x6mm, PK10 Stirring Bar,Polygon,10x6mm,PK10
  • Item # 21R557
  • Mfr. Model # 21R557
  • Stirring Bar, Alnico V Magnet Material, PTFE Coating, Polygon Shape, Size 10X6mm, White, Includes Sample...More

  • Category : Stir Bars
Volumetric Pipette,A,Glass,100mL,PK6
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Volumetric Pipette, A, Glass, 100mL, PK6 Volumetric Pipette,A,Glass,100mL,PK6
  • Item # 5PTE2
  • Mfr. Model # 5PTE2
  • Volumetric Pipette,Grade A, Capacity 100mL, Material of Construction Glass, Tolerance 0.08ml, Length 640mm,...More

  • Category : Pipettes
Filter Membrane,VSS,11.0cm,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Filter Membrane, VSS, 11.0cm, PK100 Filter Membrane,VSS,11.0cm,PK100
  • Item # 12K996
  • Mfr. Model # 12K996
  • Filter Membrane, Material Binderless Glass Microfiber, Pore Size 1.5micronm, Grade VSS, Diameter 11.0cm,...More

  • Category : Membrane Filters
MicroTip 2-200ul,Sterile,Grad,PK960
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • MicroTip 2-200ul, Sterile, Grad, PK960 MicroTip 2-200ul,Sterile,Grad,PK960
  • Item # 21R709
  • Mfr. Model # 21R709
  • Pipetter Tips, Micro Tip, Material of Construction Polypropylene, Capacity 200ul, Height 2.112 In., Diameter...More

  • Category : Pipette Accessories
Volumetric Pipette,GradeA,Glass,1mL,Pk12
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Volumetric Pipette, GradeA, Glass, 1mL, Pk12 Volumetric Pipette,GradeA,Glass,1mL,Pk12
  • Item # 5PTD5
  • Mfr. Model # 5PTD5
  • Volumetric Pipette,Grade A, Capacity 1mL, Material of Construction Glass, Tolerance 0.007mL, Length 280mm,...More

  • Category : Pipettes
Pipetter Tips,200ul,PK960
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipetter Tips, 200ul, PK960 Pipetter Tips,200ul,PK960
  • Item # 21R727
  • Mfr. Model # 21R727
  • Pipetter Tips, Low Retention, Material of Construction Polypropylene, Capacity 200ul, Height 2.112 In.,...More

  • Category : Pipette Accessories
Low Retention Tip 0.1-10ul,Grad,PK960
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Low Retention Tip 0.1-10ul, Grad, PK960 Low Retention Tip 0.1-10ul,Grad,PK960
  • Item # 21R725
  • Mfr. Model # 21R725
  • Pipetter Tips, Low Retention, Material of Construction Polypropylene, Capacity 10ul, Height 1.252 In.,...More

  • Category : Pipette Accessories
Syringe Filter,PVDF,0.22um,13mm,PK75
150mL Solution Bottle, Wide Mouth, Polystyrene, PK 24
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • 150mL Solution Bottle, Wide Mouth, Polystyrene, PK 24 Polystyrene Solution Bottle
  • Item # 11L842
  • Mfr. Model # 11L842
  • Solution Bottle, Capacity 150mL, Basic Material Plastic, Shape Round, Mouth Wide, Screw Closure Size 45mm,...More

  • Category : Bottles and Jars
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More