Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Supplies

39 Results Found that Include 46 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Disposable Beaker Disposable Beaker
  • Multiple product options available

    Multiple product options available

  • Category : Beakers
Magnetic Stir Bar w/Pivot Ring,PK5
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Magnetic Stir Bar w/Pivot Ring, PK5 Magnetic Stir Bar w/Pivot Ring,PK5
  • Item # 21R588
  • Mfr. Model # 21R588
  • Magnetic Stir Bar with Pivot Ring, Alnico V Magnet Material, PTFE Coating, Round Shape, White, Includes...More

  • Category : Stir Bars
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Carboy Carboy
  • Multiple product options available

    Carboy, Color Translucent and For Use With Liquids; Varies by Type, Capacity, Material, Autoclavable and Includes

  • Category : Carboys and Jerricans
Laboratory Bench Pad,9-1/2 in. L,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Laboratory Bench Pad, 9-1/2 in. L, PK100 Laboratory Bench Pad,9-1/2 in. L,PK100
  • Item # 45FG82
  • Mfr. Model # 45FG82
  • Laboratory Bench Pad, Polypropylene, Green, Width 15 In., Length 9-1/2, Thickness 1/16 In., Mesh Size Fine,...More

  • Category : Bench Protectors and Liners
Magnetic Stir Bar w/Pivot Ring,PK10
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Magnetic Stir Bar w/Pivot Ring, PK10 Magnetic Stir Bar w/Pivot Ring,PK10
  • Item # 21R586
  • Mfr. Model # 21R586
  • Magnetic Stir Bar with Pivot Ring, Alnico V Magnet Material, PTFE Coating, Round Shape, White, Includes...More

  • Category : Stir Bars
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Beaker, Tall Form Beaker, Tall Form
  • Multiple product options available

    Beaker, Tall Form, Material of Construction Glass, Color Clear and Special Features Pouring Spout; Varies by Capacity and Graduation Subdivisions

  • Category : Beakers
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Beaker with Handle Low Form Beaker with Handle Low Form
  • Multiple product options available

    Beaker with Handle Low Form, Handle Yes and Special Features Autoclavable, Printed Graduations, Low Form has Increased Stability; Varies by Capacity, Graduation...More

  • Category : Beakers
250mL Jar, Wide Mouth, Polypropylene, PK 12
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • 250mL Jar, Wide Mouth, Polypropylene, PK 12 Polypropylene Jar
  • Item # 32V497
  • Mfr. Model # 32V497
  • Jar, Capacity 250mL, Basic Material Plastic, Shape Round, Mouth Wide, Screw Closure Size 70mm, Body Material...More

  • Category : Bottles and Jars
Stirring Bar,Octagon,7/8x5/16 In,PK10
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Stirring Bar, Octagon, 7/8x5/16 In, PK10 Stirring Bar,Octagon,7/8x5/16 In,PK10
  • Item # 21R569
  • Mfr. Model # 21R569
  • Stirring Bar, Alnico V Magnet Material, PTFE Coating, Octagon Shape, Size 7/8 In.x5/16 In., White, Includes...More

  • Category : Stir Bars
Stirring Bar,Octagon,1-1/2x5/16 In,PK10
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Stirring Bar, Octagon, 1-1/2x5/16 In, PK10 Stirring Bar,Octagon,1-1/2x5/16 In,PK10
  • Item # 21R570
  • Mfr. Model # 21R570
  • Stirring Bar, Alnico V Magnet Material, PTFE Coating, Octagon Shape, Size 1-1/2 In.x5/16 In., White, Includes...More

  • Category : Stir Bars
500mL/16 oz. Bottle, Wide Mouth, Polypropylene, PK 12
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • 500mL/16 oz. Bottle, Wide Mouth, Polypropylene, PK 12 Polypropylene Bottle
  • Item # 9F491
  • Mfr. Model # 9F491
  • Bottle, Capacity 500mL/16 oz., Basic Material Plastic, Shape Round, Mouth Wide, Screw Closure Size R55, Body...More

  • Category : Bottles and Jars
Volumetric Flask,Class A,Glass,10mL,Pk12
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Volumetric Flask, Class A, Glass, 10mL, Pk12 Volumetric Flask,Class A,Glass,10mL,Pk12
  • Item # 5YHZ4
  • Mfr. Model # 5YHZ4
  • Volumetric Flask,Class A, Capacity 10mL, Material of Construction Glass, Tolerance 0.02ml, Stopper Size...More

  • Category : Flasks
Pipetter Tips,10ul,PK960
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipetter Tips, 10ul, PK960 Pipetter Tips,10ul,PK960
  • Item # 21R699
  • Mfr. Model # 21R699
  • Pipetter Tips, Micro Tip, Material of Construction Polypropylene, Capacity 10ul, Height 1.252 In., Diameter...More

  • Category : Pipette Accessories
Pipetter Tips,300ul,PK960
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipetter Tips, 300ul, PK960 Pipetter Tips,300ul,PK960
  • Item # 21R703
  • Mfr. Model # 21R703
  • Pipetter Tips, Micro Tip, Material of Construction Polypropylene, Capacity 300ul, Height 2.2 In., Diameter...More

  • Category : Pipette Accessories
Rectangular Carboy,Stopcock,1.32 gal.
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Rectangular Carboy, Stopcock, 1.32 gal. Rectangular Carboy
  • Item # 49H043
  • Mfr. Model # 49H043
  • Rectangular Carboy,Type Stopcock,Capacity 1.32 gal.,Material Polypropylene,Autoclavable Yes,Brim Capacity...More

  • Category : Carboys and Jerricans
Vacuum Desiccator,Glass,Clear,I.D. 210mm
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Vacuum Desiccator, Glass, Clear, I.D. 210mm Vacuum Desiccator,Glass,Clear,I.D. 210mm
  • Item # 5YHU7
  • Mfr. Model # 5YHU7
  • Vacuum Desiccator, Inside Dia. 210mm, Overall Height 320mm, Plate Height 110mm, Material of Construction...More

  • Category : Laboratory Desiccators
Graduated Cylinder,25mL,Glass,Clear,PK12
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Graduated Cylinder, 25mL, Glass, Clear, PK12 Graduated Cylinder
  • Item # 5YHX9
  • Mfr. Model # 5YHX9
  • Graduated Cylinder, Capacity 25mL, Graduation Subdivisions 0.5mL, Material of Construction Borosilicate...More

  • Category : Graduated Cylinders
Pipetter Tips,200ul,PK960
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipetter Tips, 200ul, PK960 Pipetter Tips,200ul,PK960
  • Item # 21R702
  • Mfr. Model # 21R702
  • Pipetter Tips, Micro Tip, Material of Construction Polypropylene, Capacity 200ul, Height 2.112 In., Diameter...More

  • Category : Pipette Accessories
Filter Membrane,VSS, 9.0cm,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Filter Membrane, VSS, 9.0cm, PK100 Filter Membrane,VSS, 9.0cm,PK100
  • Item # 12L004
  • Mfr. Model # 12L004
  • Filter Membrane, Material Binderless Glass Microfiber, Pore Size 1.5micronm, Grade VSS, Diameter 9.0cm, Temp....More

  • Category : Membrane Filters
Low Form Beaker, Polymethylpentene, Capacity: 1000mL, Graduation
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Low Form Beaker, Polymethylpentene, Capacity: 1000mL, Graduation Subdivisions: 50mL Low Form Beaker
  • Item # 6FAF2
  • Mfr. Model # 6FAF2
  • Low Form Beaker, Capacity 1000mL, Graduation Subdivisions 50mL, Material of Construction Polymethylpentene,...More

  • Category : Beakers
2,000mL/64 oz. Bottle, Wide Mouth, High Density Polyethylen
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • 2,000mL/64 oz. Bottle, Wide Mouth, High Density Polyethylene, PK 4 High Density Polyethylene Bottle
  • Item # 6FAP4
  • Mfr. Model # 6FAP4
  • Bottle, Capacity 2,000mL/64 oz., Basic Material Plastic, Shape Rectangular, Mouth Wide, Screw Closure Size...More

  • Category : Bottles and Jars
5mL Pipet,Individually Wrap/Bag,PK200
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • 5mL Pipet, Individually Wrap/Bag, PK200 5mL Pipet,Individually Wrap/Bag,PK200
  • Item # 11L807
  • Mfr. Model # 11L807
  • Serological Pipet, Serological Pipet Individually Wrapped, Capacity 5mL, Material of Construction...More

  • Category : Pipettes
Volumetric Pipette,GradeA,Glass,50mL,Pk6
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Volumetric Pipette, GradeA, Glass, 50mL, Pk6 Volumetric Pipette,GradeA,Glass,50mL,Pk6
  • Item # 5PTE1
  • Mfr. Model # 5PTE1
  • Volumetric Pipette,Grade A, Capacity 50mL, Material of Construction Glass, Tolerance 0.05ml, Length 600mm,...More

  • Category : Pipettes
Volumetric Pipette,GradeA,Glass,20mL,Pk8
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Volumetric Pipette, GradeA, Glass, 20mL, Pk8 Volumetric Pipette,GradeA,Glass,20mL,Pk8
  • Item # 5PTD9
  • Mfr. Model # 5PTD9
  • Volumetric Pipette,Grade A, Capacity 20mL, Material of Construction Glass, Tolerance 0.03ml, Length 520mm,...More

  • Category : Pipettes
Filter Membrane,Pore 1.0um,7.0cm,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Filter Membrane, Pore 1.0um, 7.0cm, PK100 Filter Membrane,Pore 1.0um,7.0cm,PK100
  • Item # 12K880
  • Mfr. Model # 12K880
  • Filter Membrane, Material Binderless Glass Microfiber, Pore Size 1.0micronm , Grade A-E, Diameter 7.0cm,...More

  • Category : Membrane Filters
CHEMICAL BUFFER SOLUTION PH 11.0 4L
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • CHEMICAL BUFFER SOLUTION PH 11.0 4L CHEMICAL BUFFER SOLUTION PH 11.0 4L
  • Item # 9FKW6
  • Mfr. Model # 9FKW6
  • Buffer Solution pH 11.0 @ 25 Degrees C, Concentration pH 11.0, Container Size 4L, Container Material Poly,...More

  • Category : Buffers
Filter Membrane,15.0Cm,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Filter Membrane, 15.0Cm, PK100 Filter Membrane,15.0Cm,PK100
  • Item # 12K985
  • Mfr. Model # 12K985
  • Filter Membrane, Material Binderless Glass Microfiber, Pore Size 1.5micronm, Grade TSS, Diameter 15.0cm,...More

  • Category : Membrane Filters
8UmQuantitativeFilterPaper18.5Cm,PK100
Filter Membrane,Pore1.6um,Dia 11cm,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Filter Membrane, Pore1.6um, Dia 11cm, PK100 Filter Membrane,Pore1.6um,Dia 11cm,PK100
  • Item # 14A844
  • Mfr. Model # 14A844
  • Filter Membrane, Material Binderless Glass Microfiber, Pore Size 1.6micronm, Grade A, Diameter 11.0cm, Temp....More

  • Category : Membrane Filters
20umQuantitativeFilterPaper18.5cm,PK100
Filter Membrane,VSS,8.26cm,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Filter Membrane, VSS, 8.26cm, PK100 Filter Membrane,VSS,8.26cm,PK100
  • Item # 12L003
  • Mfr. Model # 12L003
  • Filter Membrane, Material Binderless Glass Microfiber, Pore Size 1.5micronm, Grade VSS, Diameter 8.26cm,...More

  • Category : Membrane Filters
CHEMICAL BUFFER SOLUTION PH 6.86 10L
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • CHEMICAL BUFFER SOLUTION PH 6.86 10L CHEMICAL BUFFER SOLUTION PH 6.86 10L
  • Item # 8XNY7
  • Mfr. Model # 8XNY7
  • Buffer Solution pH 6.86 @ 25 Degrees C, Concentration pH 6.86, Container Size 10L, Container Material...More

  • Category : Buffers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More