Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Supplies

65 Results Found that Include 95 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Wash Bottle Wash Bottle
  • Multiple product options available

    Multiple product options available

  • Category : Wash Bottles
Buffer Kit,pH,500mL
Disposable Dropper,2mL,PK1000
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Disposable Dropper, 2mL, PK1000 Disposable Dropper,2mL,PK1000
  • Item # 21F222
  • Mfr. Model # 21F222
  • Disposable Dropper, Capacity 2mL, Material of Construction Low Density Polyethylene, Length 8.7 cm,...More

  • Category : Pipettes
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Buffer Solution Buffer Solution
  • Multiple product options available

    Multiple product options available

  • Category : Calibration Solutions
Test Tube,Rim,Glass,25mm X 150mm,PK72
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Test Tube, Rim, Glass, 25mm X 150mm, PK72 Test Tube,Rim,Glass,25mm X 150mm,PK72
  • Item # 5PTG4
  • Mfr. Model # 5PTG4
  • Test Tube With Rim, Outside Dia. 25mm, Length 150mm, Material of Construction Glass, Max. Temp. (C) 120, Max....More

  • Category : Test and Culture Tubes
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Polypropylene Bottle Polypropylene Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Shape Round, Body Color Translucent, Body Material Polypropylene, Closure Color Translucent, Closure Material Polypropylene and...More

  • Category : Bottles and Jars
Ultrasonic Cleaner, Small Type, Tank Capacity: 0.11gal. &#x
pH 6.4 Buffer Solution, Giordano, pH 6.4
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • pH 6.4 Buffer Solution, Giordano, pH 6.4 pH 6.4 Buffer Solution, Giordano, pH 6.4
  • Item # 9LU12
  • Mfr. Model # 9LU12
  • Buffer Solution, Giordano, pH 6.4, Concentration pH 6.4, Container Size 4L, Container Material Poly,...More

  • Category : Buffers
Volumetric Pipette,GradeB,Glass,50mL,Pk6
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Volumetric Pipette, GradeB, Glass, 50mL, Pk6 Volumetric Pipette,GradeB,Glass,50mL,Pk6
  • Item # 5PTE9
  • Mfr. Model # 5PTE9
  • Volumetric Pipette, Capacity 50mL, Material of Construction Glass, Tolerance 0.1ml, Length 600mm, Band Color...More

  • Category : Pipettes
Volumetric Pipette,B,Glass,10mL,PK12
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Volumetric Pipette, B, Glass, 10mL, PK12 Volumetric Pipette,B,Glass,10mL,PK12
  • Item # 5PTE6
  • Mfr. Model # 5PTE6
  • Volumetric Pipette,Grade B, Capacity 10mL, Material of Construction Glass, Tolerance 0.04ml, Length 450mm,...More

  • Category : Pipettes
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • High Density Polyethylene Bottle High Density Polyethylene Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Body Material High Density Polyethylene and Graduation Range Not Specified; Varies by Capacity, Mouth, Screw Closure Size, Height,...More

  • Category : Bottles and Jars
Graduated Cylinder,500mL,Glass,Clear,PK2
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Graduated Cylinder, 500mL, Glass, Clear, PK2 Graduated Cylinder
  • Item # 5YHY3
  • Mfr. Model # 5YHY3
  • Graduated Cylinder, Capacity 500mL, Graduation Subdivisions 5mL, Material of Construction Borosilicate Glass,...More

  • Category : Graduated Cylinders
Volumetric Flask,Class A,Glass,100mL,Pk8
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Volumetric Flask, Class A, Glass, 100mL, Pk8 Volumetric Flask,Class A,Glass,100mL,Pk8
  • Item # 5YHZ7
  • Mfr. Model # 5YHZ7
  • Volumetric Flask,Class A, Capacity 100mL, Material of Construction Glass, Tolerance 0.10ml, Stopper Size...More

  • Category : Flasks
Measuring Pipette,GradeA,Glass,10mL,Pk12
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Measuring Pipette, GradeA, Glass, 10mL, Pk12 Measuring Pipette,GradeA,Glass,10mL,Pk12
  • Item # 5PTC2
  • Mfr. Model # 5PTC2
  • Measuring Pipette,Grade A, Capacity 10.0mL, Material of Construction Glass, Graduation Subdivisions 0.1mL,...More

  • Category : Pipettes
Disposable Beaker, Polypropylene, Capacity: 600mL, Graduation Su
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Disposable Beaker, Polypropylene, Capacity: 600mL, Graduation Subdivisions: 25mL Disposable Beaker
  • Item # 3UDK3
  • Mfr. Model # 3UDK3
  • Disposable Beaker, Capacity 600mL, Graduation Subdivisions 25mL, Material of Construction Polypropylene,...More

  • Category : Beakers
Ultrasonic Cleaner, Small Type, Tank Capacity: 0.16gal. &#x
Filter Paper,Pore 0.45um,Dia 4.7cm,PK100
Erlenmeyer Flask,Narrow Neck,1000mL,PK6
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Erlenmeyer Flask, Narrow Neck, 1000mL, PK6 Erlenmeyer Flask,Narrow Neck,1000mL,PK6
  • Item # 5YHL9
  • Mfr. Model # 5YHL9
  • Erlenmeyer Flask, Narrow Neck, Capacity 1000mL, Graduation Subdivisions 100mL, Material of Construction...More

  • Category : Flasks
Volumetric Pipette,GradeB,Glass,25mL,Pk8
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Volumetric Pipette, GradeB, Glass, 25mL, Pk8 Volumetric Pipette,GradeB,Glass,25mL,Pk8
  • Item # 5PTE8
  • Mfr. Model # 5PTE8
  • Volumetric Pipette,Grade B, Capacity 25mL, Material of Construction Glass, Tolerance 0.06ml, Length 530mm,...More

  • Category : Pipettes
Filter Tip100- 1000ul,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Filter Tip100- 1000ul, PK500 Filter Tip100- 1000ul,PK500
  • Item # 21R748
  • Mfr. Model # 21R748
  • Pipetter Tips, Filter Tip, Material of Construction Polypropylene, Capacity 1000ul, Height 3.028 In.,...More

  • Category : Pipette Accessories
Filter Membrane,11.0Cm,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Filter Membrane, 11.0Cm, PK100 Filter Membrane,11.0Cm,PK100
  • Item # 12K983
  • Mfr. Model # 12K983
  • Filter Membrane, Material Binderless Glass Microfiber, Pore Size 1.5micronm, Grade TSS, Diameter 11.0cm,...More

  • Category : Membrane Filters
Desiccator,Glass,Clear,I.D. 210mm
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Desiccator, Glass, Clear, I.D. 210mm Desiccator,Glass,Clear,I.D. 210mm
  • Item # 5YHT5
  • Mfr. Model # 5YHT5
  • Desiccator, Inside Dia. 210mm, Overall Height 320mm, Plate Height 110mm, Material of Construction Glass and...More

  • Category : Laboratory Desiccators
Filtering Flask,Side Tube,500 mL,PK4
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Filtering Flask, Side Tube, 500 mL, PK4 Filtering Flask,Side Tube,500 mL,PK4
  • Item # 5YHK3
  • Mfr. Model # 5YHK3
  • Filtering Flask, Side Tubulature, Capacity 500mL, Material of Construction Glass, Color Clear, Special...More

  • Category : Flasks
Stirring Bar,Polygon,60x7mm,PK5
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Stirring Bar, Polygon, 60x7mm, PK5 Stirring Bar,Polygon,60x7mm,PK5
  • Item # 21R563
  • Mfr. Model # 21R563
  • Stirring Bar, Alnico V Magnet Material, PTFE Coating, Polygon Shape, Size 60X7mm, White, Includes Sample...More

  • Category : Stir Bars
Beaker, Low Form, Glass, Capacity: 800mL, Graduation Subdiv
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Beaker, Low Form, Glass, Capacity: 800mL, Graduation Subdivisions: 100ml Beaker, Low Form
  • Item # 5YGZ6
  • Mfr. Model # 5YGZ6
  • Beaker, Low Form, Capacity 800mL, Graduation Subdivisions 100ml, Material of Construction Glass, Color Clear,...More

  • Category : Beakers
Pipetter Tips,200ul,PK1000
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipetter Tips, 200ul, PK1000 Pipetter Tips,200ul,PK1000
  • Item # 21R719
  • Mfr. Model # 21R719
  • Pipetter Tips, Low Retention, Material of Construction Polypropylene, Capacity 200ul, Height 2.112 In.,...More

  • Category : Pipette Accessories
Funnel,Glass,120mm Rim,120mm Stem,PK8
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Funnel, Glass, 120mm Rim, 120mm Stem, PK8 Funnel,Glass,120mm Rim,120mm Stem,PK8
  • Item # 5YHW2
  • Mfr. Model # 5YHW2
  • Funnel, Short Stem, Funnel Material Glass, Funnel Max OD 120mm Rim, Stem OD 13mm, Stem Length 120mm, Color...More

  • Category : Laboratory Funnels
Pipette,8.7mL,PK400
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipette, 8.7mL, PK400 Pipette,8.7mL,PK400
  • Item # 21F242
  • Mfr. Model # 21F242
  • Pipette, Capacity 8.7mL, Material of Construction Low Density Polyethylene, Length 14.7 cm, Non-Sterile,...More

  • Category : Pipettes
Filter Membrane,Pore 1.6um,Dia 9cm,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Filter Membrane, Pore 1.6um, Dia 9cm, PK100 Filter Membrane,Pore 1.6um,Dia 9cm,PK100
  • Item # 14A851
  • Mfr. Model # 14A851
  • Filter Membrane, Material Binderless Glass Microfiber, Pore Size 1.6micronm, Grade A, Diameter 9.0cm, Temp....More

  • Category : Membrane Filters
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Beaker, Tall Form Beaker, Tall Form
  • Multiple product options available

    Beaker, Tall Form, Material of Construction Glass, Color Clear and Special Features Pouring Spout; Varies by Capacity and Graduation Subdivisions

  • Category : Beakers
Low Form Beaker, Polymethylpentene, Capacity: 250mL, Graduation&
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Low Form Beaker, Polymethylpentene, Capacity: 250mL, Graduation Subdivisions: 25mL Low Form Beaker
  • Item # 6FAF1
  • Mfr. Model # 6FAF1
  • Low Form Beaker, Capacity 250mL, Graduation Subdivisions 25mL, Material of Construction Polymethylpentene,...More

  • Category : Beakers
Measuring Pipette,Grade A,Glass,5mL,Pk12
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Measuring Pipette, Grade A, Glass, 5mL, Pk12 Measuring Pipette,Grade A,Glass,5mL,Pk12
  • Item # 5PTC1
  • Mfr. Model # 5PTC1
  • Measuring Pipette,Grade A, Capacity 5.0mL, Material of Construction Glass, Graduation Subdivisions 0.10mL,...More

  • Category : Pipettes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More