Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Supplies

65 Results Found that Include 89 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Polypropylene Bottle Polypropylene Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Shape Round, Body Color Translucent, Body Material Polypropylene, Closure Color Translucent, Closure Material Polypropylene and...More

  • Category : Bottles and Jars
Pipette,1.0mL,PK1000
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipette, 1.0mL, PK1000 Pipette,1.0mL,PK1000
  • Item # 21F246
  • Mfr. Model # 21F246
  • Pipette, Capacity 1.0mL, Material of Construction Low Density Polyethylene, Length 6.9 cm, Non-Sterile,...More

  • Category : Pipettes
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • High Density Polyethylene Bottle High Density Polyethylene Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Body Material High Density Polyethylene and Graduation Range Not Specified; Varies by Capacity, Mouth, Screw Closure Size, Height,...More

  • Category : Bottles and Jars
Pipette Transfer,15mL,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipette Transfer, 15mL, PK500 Pipette Transfer,15mL,PK500
  • Item # 21F230
  • Mfr. Model # 21F230
  • Pipette Transfer, Capacity 15mL, Material of Construction Low Density Polyethylene, Length 15.5 cm,...More

  • Category : Pipettes
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Wash Bottle Wash Bottle
  • Multiple product options available

    Multiple product options available

  • Category : Wash Bottles
Pipette,9mL,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipette, 9mL, PK500 Pipette,9mL,PK500
  • Item # 21F240
  • Mfr. Model # 21F240
  • Pipette, Capacity 9mL, Material of Construction Low Density Polyethylene, Length 13.7 cm, Non-Sterile,...More

  • Category : Pipettes
Erlenmeyer Flask,Narrow Neck,250mL,PK12
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Erlenmeyer Flask, Narrow Neck, 250mL, PK12 Erlenmeyer Flask,Narrow Neck,250mL,PK12
  • Item # 5YHL7
  • Mfr. Model # 5YHL7
  • Erlenmeyer Flask, Narrow Neck, Capacity 250mL, Graduation Subdivisions 50ml, Material of Construction Glass,...More

  • Category : Flasks
500mL/16 oz. Bottle, Wide Mouth, Low Density Polyethylene,&
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • 500mL/16 oz. Bottle, Wide Mouth, Low Density Polyethylene, PK 12 Low Density Polyethylene Bottle
  • Item # 6FAN3
  • Mfr. Model # 6FAN3
  • Bottle, Capacity 500mL/16 oz., Basic Material Plastic, Shape Round, Mouth Wide, Screw Closure Size 53-415mm,...More

  • Category : Bottles and Jars
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Polypropylene Jar Polypropylene Jar
  • Multiple product options available

    Jar, Basic Material Plastic, Mouth Wide, Body Material Polypropylene, Closure Material Polypropylene and Graduation Range Not Specified; Varies by Capacity, Screw...More

  • Category : Bottles and Jars
Test Tube,Rim,Glass,18mm X 150mm,PK72
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Test Tube, Rim, Glass, 18mm X 150mm, PK72 Test Tube,Rim,Glass,18mm X 150mm,PK72
  • Item # 5PTG2
  • Mfr. Model # 5PTG2
  • Test Tube With Rim, Outside Dia. 18mm, Length 150mm, Material of Construction Glass, Max. Temp. (C) 120, Max....More

  • Category : Test and Culture Tubes
8UmQuantitativeFilterPaper15.0Cm,PK100
Beaker, Tall Form, Glass, Capacity: 100mL, Graduation Subdi
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Beaker, Tall Form, Glass, Capacity: 100mL, Graduation Subdivisions: 20ml Beaker, Tall Form
  • Item # 5YHA2
  • Mfr. Model # 5YHA2
  • Beaker, Tall Form, Capacity 100mL, Graduation Subdivisions 20ml, Material of Construction Glass, Color Clear,...More

  • Category : Beakers
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Beaker, Low Form Beaker, Low Form
  • Multiple product options available

    Beaker, Low Form, Material of Construction Glass, Color Clear and Special Features Pouring Spout; Varies by Capacity and Graduation Subdivisions

  • Category : Beakers
Measuring Pipette,GradeB,Glass,10mL,Pk12
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Measuring Pipette, GradeB, Glass, 10mL, Pk12 Measuring Pipette,GradeB,Glass,10mL,Pk12
  • Item # 5PTD3
  • Mfr. Model # 5PTD3
  • Measuring Pipette,Grade B, Capacity 10.0mL, Material of Construction Glass, Graduation Subdivisions 0.1mL,...More

  • Category : Pipettes
Vacuum Desiccator,Glass,Clear,I.D. 150mm
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Vacuum Desiccator, Glass, Clear, I.D. 150mm Vacuum Desiccator,Glass,Clear,I.D. 150mm
  • Item # 5YHU5
  • Mfr. Model # 5YHU5
  • Vacuum Desiccator, Inside Dia. 150mm, Overall Height 220mm, Plate Height 90mm, Material of Construction Glass...More

  • Category : Laboratory Desiccators
Pipetter Tips,300ul,PK1000
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipetter Tips, 300ul, PK1000 Pipetter Tips,300ul,PK1000
  • Item # 21R720
  • Mfr. Model # 21R720
  • Pipetter Tips, Low Retention, Material of Construction Polypropylene, Capacity 300ul, Height 2.2 In.,...More

  • Category : Pipette Accessories
Pipetter Tips,0.5 to 10ul,PK480
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipetter Tips, 0.5 to 10ul, PK480 Pipetter Tips,0.5 to 10ul,PK480
  • Item # 21R676
  • Mfr. Model # 21R676
  • Pipetter Tips, Material of Construction Polypropylene, Capacity 0.5 to 10ul, Height 1.764 In., Diameter 0.248...More

  • Category : Pipette Accessories
Pipetter Tips,10mL,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipetter Tips, 10mL, PK100 Pipetter Tips,10mL,PK100
  • Item # 21R698
  • Mfr. Model # 21R698
  • Pipetter Tips, Micro Tip, Material of Construction Polypropylene, Capacity 10mL, Height 9.6 In., Diameter...More

  • Category : Pipette Accessories
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Low Form Beaker Low Form Beaker
  • Multiple product options available

    Low Form Beaker; Varies by Capacity, Graduation Subdivisions and Material of Construction

  • Category : Beakers
Magnetic Stir Bar,Triangular,PK2
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Magnetic Stir Bar, Triangular, PK2 Magnetic Stir Bar,Triangular,PK2
  • Item # 21R591
  • Mfr. Model # 21R591
  • Magnetic Stir Bar, Alnico V Magnet Material, PTFE Coating, Triangular Shape, White, Includes Sample...More

  • Category : Stir Bars
Filtering Flask,Side Tube,1000 mL,PK2
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Filtering Flask, Side Tube, 1000 mL, PK2 Filtering Flask,Side Tube,1000 mL,PK2
  • Item # 5YHK4
  • Mfr. Model # 5YHK4
  • Filtering Flask, Side Tubulature, Capacity 1000mL, Material of Construction Glass, Color Clear, Special...More

  • Category : Flasks
Beaker With Handle, Polymethylpentene, Capacity: 2000mL, Graduat
Micro Cent Tube,2.0mL,Sterile,PK1000
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Micro Cent Tube, 2.0mL, Sterile, PK1000 Micro Cent Tube,2.0mL,Sterile,PK1000
  • Item # 11L819
  • Mfr. Model # 11L819
  • Micro Centrifuge Tube, Capacity 2.0mL, Outside Dia. 10.60mm, Length 41.50mm, Graduation Range .5 - 2.0mL,...More

  • Category : Centrifuge Tubes
pH Electrode,0 to 14 pH Range
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • pH Electrode, 0 to 14 pH Range pH Electrode,0 to 14 pH Range
  • Item # 49G960
  • Mfr. Model # 49G960
  • PH Electrode, pH Range 0 to 14, Waterproof No, Automatic Temperature Compensation No, Operating Temp. Range...More

  • Category : pH Meters
Pipette,0.5mL,PK1000
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipette, 0.5mL, PK1000 Pipette,0.5mL,PK1000
  • Item # 21F248
  • Mfr. Model # 21F248
  • Pipette, Capacity 0.5mL, Graduation Range Non-graduated, Material of Construction Low Density Polyethylene,...More

  • Category : Pipettes
Pipetter Tips,1 to 200ul,PK480
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipetter Tips, 1 to 200ul, PK480 Pipetter Tips,1 to 200ul,PK480
  • Item # 21R679
  • Mfr. Model # 21R679
  • Pipetter Tips, Material of Construction Polypropylene, Capacity 1 to 200ul, Height 1.992 In., Diameter 0.283...More

  • Category : Pipette Accessories
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Glass Dropper Bottle Glass Dropper Bottle
  • Multiple product options available

    Dropper Bottle, Basic Material Glass, Shape Round, Mouth Narrow, Body Color Clear, Body Material Glass, Closure Color Clear/Red, Closure Material Ground Glass/Latex...More

  • Category : Bottles and Jars
Measuring Pipette,Grade B,Glass,5mL,Pk12
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Measuring Pipette, Grade B, Glass, 5mL, Pk12 Measuring Pipette,Grade B,Glass,5mL,Pk12
  • Item # 5PTD1
  • Mfr. Model # 5PTD1
  • Measuring Pipette,Grade B, Capacity 5.0mL, Material of Construction Glass, Graduation Subdivisions 0.05mL,...More

  • Category : Pipettes
Pipette,1.5mL,PK1000
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipette, 1.5mL, PK1000 Pipette,1.5mL,PK1000
  • Item # 21F247
  • Mfr. Model # 21F247
  • Pipette, Capacity 1.5mL, Graduation Range Non-graduated, Material of Construction Low Density Polyethylene,...More

  • Category : Pipettes
1.05 gal. Polypropylene Wide Mouth Bottle Square Bottle, Tr
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • 1.05 gal. Polypropylene Wide Mouth Bottle Square Bottle, Translucent, 1EA Square Bottle
  • Item # 49H022
  • Mfr. Model # 49H022
  • Square Bottle,Type Wide Mouth Bottle,Capacity 1.05 gal.,Material Polypropylene,Autoclavable Yes,Brim Capacity...More

  • Category : Carboys and Jerricans
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Glass Reagent Bottle Glass Reagent Bottle
  • Multiple product options available

    Reagent Bottle, Basic Material Glass, Shape Round, Body Material Glass, Closure Material Ground Glass and Graduation Range Not Specified; Varies by Capacity, Mouth,...More

  • Category : Bottles and Jars
Measuring Pipette,B,Glass,0.5mL,PK12
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Measuring Pipette, B, Glass, 0.5mL, PK12 Measuring Pipette,B,Glass,0.5mL,PK12
  • Item # 5PTC6
  • Mfr. Model # 5PTC6
  • Measuring Pipette,Grade B, Capacity 0.5mL, Material of Construction Glass, Graduation Subdivisions 0.005mL,...More

  • Category : Pipettes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More