Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Supplies

40 Results Found that Include 53 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Buffer Solution Buffer Solution
  • Multiple product options available

    Multiple product options available

  • Category : Calibration Solutions
Micro Cent Tube,1.5mL,Sterile,PK1000
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Micro Cent Tube, 1.5mL, Sterile, PK1000 Micro Cent Tube,1.5mL,Sterile,PK1000
  • Item # 11L818
  • Mfr. Model # 11L818
  • Micro Centrifuge Tube, Capacity 1.5mL, Outside Dia. 10.75mm, Length 40.25mm, Graduation Range .1-1.5mL,...More

  • Category : Centrifuge Tubes
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Beaker, Low Form Beaker, Low Form
  • Multiple product options available

    Beaker, Low Form, Material of Construction Glass, Color Clear and Special Features Pouring Spout; Varies by Capacity and Graduation Subdivisions

  • Category : Beakers
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Low Form Beaker Low Form Beaker
  • Multiple product options available

    Low Form Beaker; Varies by Capacity, Graduation Subdivisions and Material of Construction

  • Category : Beakers
Pipette,1.2mL,PK1000
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipette, 1.2mL, PK1000 Pipette,1.2mL,PK1000
  • Item # 21F239
  • Mfr. Model # 21F239
  • Pipette, Capacity 1.2mL, Material of Construction Low Density Polyethylene, Length 6.5 cm, Non-Sterile,...More

  • Category : Pipettes
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • High Density Polyethylene Bottle High Density Polyethylene Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Body Material High Density Polyethylene and Graduation Range Not Specified; Varies by Capacity, Mouth, Screw Closure Size, Height,...More

  • Category : Bottles and Jars
125mL/4 oz. Bottle, Wide Mouth, Polypropylene, PK 12
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • 125mL/4 oz. Bottle, Wide Mouth, Polypropylene, PK 12 Polypropylene Bottle
  • Item # 8TLK0
  • Mfr. Model # 8TLK0
  • Bottle, Capacity 125mL/4 oz., Basic Material Plastic, Shape Round, Mouth Wide, Screw Closure Size R38, Body...More

  • Category : Bottles and Jars
Wash Bottle, 4 PK, LDPE, Wide Mouth, Vented, Capacity:
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Wash Bottle, 4 PK, LDPE, Wide Mouth, Vented, Capacity: 8 oz. Wash Bottle
  • Item # 24J879
  • Mfr. Model # 24J879
  • Wash Bottle, Integrated Spout, 8 oz. Capacity, Imprinting Acetone, Wide Mouth, Bottle Material LDPE, Cap...More

  • Category : Wash Bottles
Desiccator,Glass,Clear,I.D. 180mm
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Desiccator, Glass, Clear, I.D. 180mm Desiccator,Glass,Clear,I.D. 180mm
  • Item # 5YHT4
  • Mfr. Model # 5YHT4
  • Desiccator, Inside Dia. 180mm, Overall Height 280mm, Plate Height 100mm, Material of Construction Glass and...More

  • Category : Laboratory Desiccators
Beaker, Tall Form, Glass, Capacity: 50mL, Graduation Subdiv
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Beaker, Tall Form, Glass, Capacity: 50mL, Graduation Subdivisions: 10ml Beaker, Tall Form
  • Item # 5YHA1
  • Mfr. Model # 5YHA1
  • Beaker, Tall Form, Capacity 50mL, Graduation Subdivisions 10ml, Material of Construction Glass, Color Clear,...More

  • Category : Beakers
1000mL Bottle, Wide Mouth, Low Density Polyethylene, PK 6
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • 1000mL Bottle, Wide Mouth, Low Density Polyethylene, PK 6 1000mL Bottle, Wide Mouth, Low Density Polyethylene, PK 6
  • Item # 44YW67
  • Mfr. Model # 44YW67
  • Bottle, Capacity 1000mL, Basic Material Low Density Polyethylene, Shape Round, Mouth Wide, Screw Closure Size...More

  • Category : Bottles and Jars
Measuring Pipette,Grade B,Glass,5mL,Pk12
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Measuring Pipette, Grade B, Glass, 5mL, Pk12 Measuring Pipette,Grade B,Glass,5mL,Pk12
  • Item # 5PTD2
  • Mfr. Model # 5PTD2
  • Measuring Pipette,Grade B, Capacity 5.0mL, Material of Construction Glass, Graduation Subdivisions 0.1mL,...More

  • Category : Pipettes
1,000mL/32 oz. Jar, Wide Mouth, Polypropylene, PK 5
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • 1,000mL/32 oz. Jar, Wide Mouth, Polypropylene, PK 5 Polypropylene Jar
  • Item # 9PNL5
  • Mfr. Model # 9PNL5
  • Jar, Capacity 1,000mL/32 oz., Basic Material Plastic, Shape Straight Sided, Mouth Wide, Screw Closure Size...More

  • Category : Bottles and Jars
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Glass Reagent Bottle Glass Reagent Bottle
  • Multiple product options available

    Reagent Bottle, Basic Material Glass, Shape Round, Body Material Glass, Closure Material Ground Glass and Graduation Range Not Specified; Varies by Capacity, Mouth,...More

  • Category : Bottles and Jars
Pipetter Tips,300ul,PK1000
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipetter Tips, 300ul, PK1000 Pipetter Tips,300ul,PK1000
  • Item # 21R689
  • Mfr. Model # 21R689
  • Pipetter Tips, Micro Tip, Material of Construction Polypropylene, Capacity 300ul, Height 2.2 In., Diameter...More

  • Category : Pipette Accessories
Pipetter Tips,1000ul,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipetter Tips, 1000ul, PK500 Pipetter Tips,1000ul,PK500
  • Item # 21R722
  • Mfr. Model # 21R722
  • Pipetter Tips, Low Retention, Material of Construction Polypropylene, Capacity 1000ul, Height 2.84 In.,...More

  • Category : Pipette Accessories
Filter Membrane,9.0cm,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Filter Membrane, 9.0cm, PK100 Filter Membrane,9.0cm,PK100
  • Item # 12K995
  • Mfr. Model # 12K995
  • Filter Membrane, Material Binderless Glass Microfiber, Pore Size 1.5micronm, Grade TSS, Diameter 9.0cm, Temp....More

  • Category : Membrane Filters
1.5mL micro. Tubes,Natural color,PK1000
8UmQuantitativeFilterPaper12.5Cm,PK100
Pipetter Tips,1000ul,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipetter Tips, 1000ul, PK500 Pipetter Tips,1000ul,PK500
  • Item # 21R723
  • Mfr. Model # 21R723
  • Pipetter Tips, Low Retention, Material of Construction Polypropylene, Capacity 1000ul, Height 2.94 In.,...More

  • Category : Pipette Accessories
20umQuantitativeFilterPaper12.5cm,PK100
Stirring Bar,Tria,1/2x1-3/4 In,PK2
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Stirring Bar, Tria, 1/2x1-3/4 In, PK2 Stirring Bar,Tria,1/2x1-3/4 In,PK2
  • Item # 21R564
  • Mfr. Model # 21R564
  • Stirring Bar, Alnico V Magnet Material, PTFE Coating, Triangular Shape, Size 1/2 In.x1-3/4 In., White,...More

  • Category : Stir Bars
Qualitative Filter Paper,9cm,PK100
1.05 gal. High Density Polyethylene Wide Mouth Bottle Squar
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • 1.05 gal. High Density Polyethylene Wide Mouth Bottle Square Bottle, White, 1EA Square Bottle
  • Item # 49H023
  • Mfr. Model # 49H023
  • Square Bottle,Type Wide Mouth Bottle,Capacity 1.05 gal.,Material High Density Polyethylene,Autoclavable...More

  • Category : Carboys and Jerricans
Pipetter Tips,1250ul,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipetter Tips, 1250ul, PK500 Pipetter Tips,1250ul,PK500
  • Item # 21R724
  • Mfr. Model # 21R724
  • Pipetter Tips, Low Retention, Material of Construction Polypropylene, Capacity 1250ul, Height 3.028 In.,...More

  • Category : Pipette Accessories
Filter Membrane,Pore 1.6um,Dia 7cm,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Filter Membrane, Pore 1.6um, Dia 7cm, PK100 Filter Membrane,Pore 1.6um,Dia 7cm,PK100
  • Item # 14A850
  • Mfr. Model # 14A850
  • Filter Membrane, Material Binderless Glass Microfiber, Pore Size 1.6micronm, Grade A, Diameter 7.0cm, Temp....More

  • Category : Membrane Filters
Pipette,6.5mL,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipette, 6.5mL, PK500 Pipette,6.5mL,PK500
  • Item # 21F241
  • Mfr. Model # 21F241
  • Pipette, Capacity 6.5mL, Material of Construction Low Density Polyethylene, Length 15.5 cm, Non-Sterile,...More

  • Category : Pipettes
Swab,Rectgular Poly Tip,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Swab, Rectgular Poly Tip, PK100 Swab,Rectgular Poly Tip,PK100
  • Item # 22CW81
  • Mfr. Model # 22CW81
  • Swab, Cleanroom, Style Rigid Tip, A, Material Polyester Fabric Head/Polypropylene Handle, Color Green, Size...More

  • Category : Cleanroom Products
Flask,Flat Bottom,Narrow 500 mL,PK6
Filter Membrane,Pore 0.7um,Dia 3.7,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Filter Membrane, Pore 0.7um, Dia 3.7, PK100 Filter Membrane,Pore 0.7um,Dia 3.7,PK100
  • Item # 12K954
  • Mfr. Model # 12K954
  • Filter Membrane, Material Binderless Glass Microfiber, Pore Size 0.7micronm, Grade F, Diameter 3.7cm, Temp....More

  • Category : Membrane Filters
Filter Membrane,Pore 1.5um,Dia 7.0,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Filter Membrane, Pore 1.5um, Dia 7.0, PK100 Filter Membrane,Pore 1.5um,Dia 7.0,PK100
  • Item # 12K952
  • Mfr. Model # 12K952
  • Filter Membrane, Material Binderless Glass Microfiber, Pore Size 1.5micronm, Grade E, Diameter 7.0cm, Temp....More

  • Category : Membrane Filters
Filter Membrane,Pore 1.2um,5.5cm,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Filter Membrane, Pore 1.2um, 5.5cm, PK100 Filter Membrane,Pore 1.2um,5.5cm,PK100
  • Item # 12K887
  • Mfr. Model # 12K887
  • Filter Membrane, Material Binderless Glass Microfiber, Pore Size 1.2micronm , Grade C, Diameter 5.5cm, Temp....More

  • Category : Membrane Filters
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More