Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Supplies

42 Results Found that Include 49 Products

Results per page:  16 | 32 | 48
Disposable Transfer Pipet,7.5mL,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Disposable Transfer Pipet, 7.5mL, PK500 Disposable Transfer Pipet,7.5mL,PK500
  • Item # 21F226
  • Mfr. Model # 21F226
  • Disposable Transfer Pipet, Capacity 7.5mL, Material of Construction Low Density Polyethylene, Length 15.6 cm,...More

  • Category : Pipettes
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • High Density Polyethylene Bottle High Density Polyethylene Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Body Material High Density Polyethylene and Graduation Range Not Specified; Varies by Capacity, Mouth, Screw Closure Size, Height,...More

  • Category : Bottles and Jars
Graduated Cylinder,1000mL,Polypropylene
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Graduated Cylinder, 1000mL, Polypropylene Graduated Cylinder
  • Item # 9NNX3
  • Mfr. Model # 9NNX3
  • Graduated Cylinder, Capacity 1000mL, Graduation Subdivisions 10mL, Material of Construction Polypropylene,...More

  • Category : Graduated Cylinders
Disposable Transfer Pipet,8mL,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Disposable Transfer Pipet, 8mL, PK500 Disposable Transfer Pipet,8mL,PK500
  • Item # 21F227
  • Mfr. Model # 21F227
  • Disposable Transfer Pipet, Capacity 8mL, Material of Construction Low Density Polyethylene, Length 15.2 cm,...More

  • Category : Pipettes
Disposable Transfer Pipet,5mL,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Disposable Transfer Pipet, 5mL, PK500 Disposable Transfer Pipet,5mL,PK500
  • Item # 21F225
  • Mfr. Model # 21F225
  • Disposable Transfer Pipet, Capacity 5mL, Material of Construction Low Density Polyethylene, Length 15.4 cm,...More

  • Category : Pipettes
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Beaker, Low Form Beaker, Low Form
  • Multiple product options available

    Beaker, Low Form, Material of Construction Glass, Color Clear and Special Features Pouring Spout; Varies by Capacity and Graduation Subdivisions

  • Category : Beakers
Desiccator,Glass,Clear,I.D. 150mm
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Desiccator, Glass, Clear, I.D. 150mm Desiccator,Glass,Clear,I.D. 150mm
  • Item # 5YHT3
  • Mfr. Model # 5YHT3
  • Desiccator, Inside Dia. 150mm, Overall Height 220mm, Plate Height 90mm, Material of Construction Glass and...More

  • Category : Laboratory Desiccators
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Polypropylene Bottle Polypropylene Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Shape Round, Body Color Translucent, Body Material Polypropylene, Closure Color Translucent, Closure Material Polypropylene and...More

  • Category : Bottles and Jars
250mL/8 oz. Bottle, Wide Mouth, Low Density Polyethylene,&#
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • 250mL/8 oz. Bottle, Wide Mouth, Low Density Polyethylene, PK 12 Low Density Polyethylene Bottle
  • Item # 6FAN2
  • Mfr. Model # 6FAN2
  • Bottle, Capacity 250mL/8 oz., Basic Material Plastic, Shape Round, Mouth Wide, Screw Closure Size 43-415mm,...More

  • Category : Bottles and Jars
Wash Bottle, 4 PK, LDPE, Wide Mouth, Vented, Capacity:
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Wash Bottle, 4 PK, LDPE, Wide Mouth, Vented, Capacity: 8 oz. Wash Bottle
  • Item # 24J892
  • Mfr. Model # 24J892
  • Wash Bottle, Integrated Spout, 8 oz. Capacity, Imprinting Distilled Water, Wide Mouth, Bottle Material LDPE,...More

  • Category : Wash Bottles
Erlenmeyer Flask,Narrow Neck,100mL,PK12
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Erlenmeyer Flask, Narrow Neck, 100mL, PK12 Erlenmeyer Flask,Narrow Neck,100mL,PK12
  • Item # 5YHL6
  • Mfr. Model # 5YHL6
  • Erlenmeyer Flask, Narrow Neck, Capacity 100mL, Graduation Subdivisions 20ml, Material of Construction Glass,...More

  • Category : Flasks
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Glass Reagent Bottle Glass Reagent Bottle
  • Multiple product options available

    Reagent Bottle, Basic Material Glass, Shape Round, Body Material Glass, Closure Material Ground Glass and Graduation Range Not Specified; Varies by Capacity, Mouth,...More

  • Category : Bottles and Jars
157mL Petri Dish; PK10
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • 157mL Petri Dish; PK10 157mL Petri Dish; PK10
  • Item # 5PTF7
  • Mfr. Model # 5PTF7
  • Petri Dish, Dimensions 100 x 20mm, Volume Capacity 157mL, Package Quantity 10

  • Category : Dishes and Petri Dishes
Beaker With Handle, Polymethylpentene, Capacity: 1000mL, Graduat
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Low Form Beaker Low Form Beaker
  • Multiple product options available

    Low Form Beaker; Varies by Capacity, Graduation Subdivisions and Material of Construction

  • Category : Beakers
Funnel,Glass,75mm Rim,75mm Stem,PK12
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Funnel, Glass, 75mm Rim, 75mm Stem, PK12 Funnel,Glass,75mm Rim,75mm Stem,PK12
  • Item # 5YHV9
  • Mfr. Model # 5YHV9
  • Funnel, Short Stem, Funnel Material 3.3 Borosilicate Glass, Funnel Max OD 75mm Rim, Stem OD 8mm, Stem Length...More

  • Category : Laboratory Funnels
3UmQuantitativeFilterPaper11.0Cm,PK100
Pipetter Tips,1000ul,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipetter Tips, 1000ul, PK500 Pipetter Tips,1000ul,PK500
  • Item # 21R721
  • Mfr. Model # 21R721
  • Pipetter Tips, Low Retention, Material of Construction Polypropylene, Capacity 1000ul, Height 2.852 In.,...More

  • Category : Pipette Accessories
Volumetric Flask,Class A,1000 mL,PK2
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Volumetric Flask, Class A, 1000 mL, PK2 Volumetric Flask,Class A,1000 mL,PK2
  • Item # 5PRZ1
  • Mfr. Model # 5PRZ1
  • Volumetric Flask,Grade A, Capacity 1000mL, Material of Construction Glass, Tolerance 0.40ml, Stopper Size...More

  • Category : Flasks
Beaker with Handle Low Form, Polypropylene, Capacity: 500mL
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Beaker with Handle Low Form, Polypropylene, Capacity: 500mL, Graduation Subdivisions: 50mL Beaker with Handle Low Form
  • Item # 23X903
  • Mfr. Model # 23X903
  • Beaker with Handle Low Form, Handle Yes, Capacity 500mL, Graduation Subdivisions 50mL, Material of...More

  • Category : Beakers
Test Tube,Rim,Glass,16mm X 150mm,PK72
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Test Tube, Rim, Glass, 16mm X 150mm, PK72 Test Tube,Rim,Glass,16mm X 150mm,PK72
  • Item # 5PTG1
  • Mfr. Model # 5PTG1
  • Test Tube With Rim, Outside Dia. 16mm, Length 150mm, Material of Construction Glass, Max. Temp. (C) 120, Max....More

  • Category : Test and Culture Tubes
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Beaker Starter Kit Beaker Starter Kit
  • Multiple product options available

    Beaker Starter Kit; Varies by Material of Construction

  • Category : Beakers
Filter Membrane,Pore 2.7um,4.7cm,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Filter Membrane, Pore 2.7um, 4.7cm, PK100 Filter Membrane,Pore 2.7um,4.7cm,PK100
  • Item # 12K943
  • Mfr. Model # 12K943
  • Filter Membrane, Material Binderless Glass Microfiber, Pore Size 2.7micronm, Grade D, Diameter 4.7cm, Temp....More

  • Category : Membrane Filters
Filter Membrane,1.6um,Dia 4.7cm,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Filter Membrane, 1.6um, Dia 4.7cm, PK100 Filter Membrane,1.6um,Dia 4.7cm,PK100
  • Item # 14A848
  • Mfr. Model # 14A848
  • Filter Membrane, Material Binderless Glass Microfiber, Pore Size 1.6micronm, Grade A, Diameter 4.7cm, Temp....More

  • Category : Membrane Filters
Filter Paper,Pore 2.5um,Dia 12.5cm,PK100
8umQualitativeFilterPaper15.0cm,PK100
Pipette Transfer,4.5mL,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipette Transfer, 4.5mL, PK500 Pipette Transfer,4.5mL,PK500
  • Item # 21F233
  • Mfr. Model # 21F233
  • Pipette Transfer, Capacity 4.5mL, Material of Construction Low Density Polyethylene, Length 15.5 cm,...More

  • Category : Pipettes
Filter Membrane,VSS, 4.7cm,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Filter Membrane, VSS, 4.7cm, PK100 Filter Membrane,VSS, 4.7cm,PK100
  • Item # 12K999
  • Mfr. Model # 12K999
  • Filter Membrane, Material Binderless Glass Microfiber, Pore Size 1.5micronm, Grade VSS, Diameter 4.7cm, Temp....More

  • Category : Membrane Filters
Volumetric Flask,Class B,Glass,500mL,Pk4
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Volumetric Flask, Class B, Glass, 500mL, Pk4 Volumetric Flask,Class B,Glass,500mL,Pk4
  • Item # 5PTA0
  • Mfr. Model # 5PTA0
  • Volumetric Flask,Class B, Capacity 500mL, Material of Construction Glass, Tolerance 0.5ml, Stopper Size...More

  • Category : Flasks
Mortar and Pestle Set,Glass,60mm Dia
Volumetric Flask,Class B,2000 mL,PK2
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Volumetric Flask, Class B, 2000 mL, PK2 Volumetric Flask,Class B,2000 mL,PK2
  • Item # 5PTA2
  • Mfr. Model # 5PTA2
  • Volumetric Flask,Class B, Capacity 2000mL, Material of Construction Glass, Tolerance 1.2ml, Stopper Size...More

  • Category : Flasks
16umQuantitativeFilterPaper11.0cm,PK100
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More