Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Supplies

55 Results Found that Include 58 Products

Results per page:  16 | 32 | 48
Pipette,7.5mL,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipette, 7.5mL, PK500 Pipette,7.5mL,PK500
  • Item # 21F249
  • Mfr. Model # 21F249
  • Pipette, Capacity 7.5mL, Graduation Range 3mL, Material of Construction Low Density Polyethylene, Graduation...More

  • Category : Pipettes
Pipette Transfer,5mL,PK500
Magnetic Retriever,12 In,PK2
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Magnetic Retriever, 12 In, PK2 Magnetic Retriever,12 In,PK2
  • Item # 21R584
  • Mfr. Model # 21R584
  • Magnetic Retriever, Alnico V Magnet Material, PTFE Coating, Size 12 In., White, Package Quantity 2

  • Category : Stir Bars
Disposable Transfer Pipet,5mL,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Disposable Transfer Pipet, 5mL, PK500 Disposable Transfer Pipet,5mL,PK500
  • Item # 21F224
  • Mfr. Model # 21F224
  • Disposable Transfer Pipet, Capacity 5mL, Graduation Range 2mL, Material of Construction Low Density...More

  • Category : Pipettes
pH 7.0 Buffer Solution pH 7.0 @ 25°C, 1L Plas
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • pH 7.0 Buffer Solution pH 7.0 @ 25°C, 1L Plastic pH 7.0 Buffer Solution pH 7.0 @ 25°C, 1L Plastic
  • Item # 9MMY0
  • Mfr. Model # 9MMY0
  • Buffer Solution pH 7.0 @ 25 Degrees C, Concentration pH 7.0, Container Size 1L, Container Material Poly,...More

  • Category : Buffers
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • High Density Polyethylene Bottle High Density Polyethylene Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Body Material High Density Polyethylene and Graduation Range Not Specified; Varies by Capacity, Mouth, Screw Closure Size, Height,...More

  • Category : Bottles and Jars
Graduated Cylinder,1000mL,Clear
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Graduated Cylinder, 1000mL, Clear Graduated Cylinder
  • Item # 8NEA0
  • Mfr. Model # 8NEA0
  • Graduated Cylinder, Capacity 1000mL, Graduation Subdivisions 10mL, Material of Construction...More

  • Category : Graduated Cylinders
Pipette Transfer,4mL,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipette Transfer, 4mL, PK500 Pipette Transfer,4mL,PK500
  • Item # 21F231
  • Mfr. Model # 21F231
  • Pipette Transfer, Capacity 4mL, Material of Construction Low Density Polyethylene, Length 13.0 cm,...More

  • Category : Pipettes
Disposable Transfer Pipet,3mL,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Disposable Transfer Pipet, 3mL, PK500 Disposable Transfer Pipet,3mL,PK500
  • Item # 21F223
  • Mfr. Model # 21F223
  • Disposable Transfer Pipet, Capacity 3 mL, Graduation Range 1 mL, Material of Construction Low Density...More

  • Category : Pipettes
Light Bulb Transfer Pipet,7mL,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Light Bulb Transfer Pipet, 7mL, PK500 Light Bulb Transfer Pipet,7mL,PK500
  • Item # 21F228
  • Mfr. Model # 21F228
  • Light Bulb Transfer Pipet, Capacity 7 mL, Graduation Range 3 mL, Material of Construction Low Density...More

  • Category : Pipettes
Erlenmeyer Flask,Narrow Neck,50 mL,PK12
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Erlenmeyer Flask, Narrow Neck, 50 mL, PK12 Erlenmeyer Flask,Narrow Neck,50 mL,PK12
  • Item # 5YHL5
  • Mfr. Model # 5YHL5
  • Erlenmeyer Flask, Narrow Neck, Capacity 50mL, Graduation Subdivisions 10ml, Material of Construction Glass,...More

  • Category : Flasks
Funnel,Glass,60mm Rim,60mm Stem,PK12
pH 4.0 Buffer Solution pH 4.0 @ 25°C, 1L Plas
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • pH 4.0 Buffer Solution pH 4.0 @ 25°C, 1L Plastic pH 4.0 Buffer Solution pH 4.0 @ 25°C, 1L Plastic
  • Item # 8FZK4
  • Mfr. Model # 8FZK4
  • Buffer Solution pH 4.0 @ 25 Degrees C, Concentration pH 4.0, Container Size 1L, Container Material Poly,...More

  • Category : Buffers
Filter Membrane,Pore 1.5um,5.5cm,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Filter Membrane, Pore 1.5um, 5.5cm, PK100 Filter Membrane,Pore 1.5um,5.5cm,PK100
  • Item # 12K951
  • Mfr. Model # 12K951
  • Filter Membrane, Material Binderless Glass Microfiber, Pore Size 1.5micronm, Grade E, Diameter 5.5cm, Temp....More

  • Category : Membrane Filters
Beaker with Handle Low Form, Polymethylpentene, Capacity: 1
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Beaker with Handle Low Form, Polymethylpentene, Capacity: 100mL, Graduation Subdivisions: 10mL Beaker with Handle Low Form
  • Item # 23X905
  • Mfr. Model # 23X905
  • Beaker with Handle Low Form, Handle Yes, Capacity 100mL, Graduation Subdivisions 10mL, Material of...More

  • Category : Beakers
Polypropylene Carboy Replacement Spigot, White/Blue, 1EA
66mL Petri Dish; PK12
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • 66mL Petri Dish; PK12 66mL Petri Dish; PK12
  • Item # 5PTF5
  • Mfr. Model # 5PTF5
  • Petri Dish, Dimensions 75 x 15mm, Volume Capacity 66mL, Package Quantity 12

  • Category : Dishes and Petri Dishes
282mL Petri Dish; PK5
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • 282mL Petri Dish; PK5 282mL Petri Dish; PK5
  • Item # 5PTF8
  • Mfr. Model # 5PTF8
  • Petri Dish, Dimensions 120 x 25mm, Volume Capacity 282mL, Package Quantity 5

  • Category : Dishes and Petri Dishes
Swab,Rectgular Foam Tip,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Swab, Rectgular Foam Tip, PK100 Swab,Rectgular Foam Tip,PK100
  • Item # 22CW69
  • Mfr. Model # 22CW69
  • Swab, Cleanroom, Style Flexible Tip, A, Material Foam Head/Polypropylene Handle, Color Green, Size 125mm,...More

  • Category : Cleanroom Products
Pipette,5mL,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipette, 5mL, PK500 Pipette,5mL,PK500
  • Item # 21F236
  • Mfr. Model # 21F236
  • Pipette, Capacity 5mL, Graduation Range 1mL, Material of Construction Low Density Polyethylene, Graduation...More

  • Category : Pipettes
42mL Crystallizing Dish; PK12
Swab,Foam,Rigid Tip,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Swab, Foam, Rigid Tip, PK100 Swab,Foam,Rigid Tip,PK100
  • Item # 22CW68
  • Mfr. Model # 22CW68
  • Swab, Cleanroom, Style Rigid Tip, A, Material Foam Head/Polypropylene Handle, Color White, Size 75mm, Head...More

  • Category : Cleanroom Products
Qualitative Filter Paper,18.5cm,PK100
Wash Bottle, 6 PK, LDPE, Narrow Mouth, Non-Vented, Capacity
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Wash Bottle, 6 PK, LDPE, Narrow Mouth, Non-Vented, Capacity: 16 oz. Wash Bottle
  • Item # 24J899
  • Mfr. Model # 24J899
  • Wash Bottle, Standard Spout, 16 oz. Capacity, Imprinting Plain (No Imprinting), Narrow Mouth, Bottle Material...More

  • Category : Wash Bottles
125mL/4 oz. Dropper Bottle, Low Density Polyethylene, PK&#x
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • 125mL/4 oz. Dropper Bottle, Low Density Polyethylene, PK 12 Low Density Polyethylene Bottle
  • Item # 6FAR6
  • Mfr. Model # 6FAR6
  • Dropper Bottle, Capacity 125mL/4 oz., Basic Material Plastic, Shape Round, Screw Closure Size 24-415mm, Body...More

  • Category : Bottles and Jars
6umQualitativeFilterPaper15.0cm,PK100
Swab,Elliptic Foam Tip,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Swab, Elliptic Foam Tip, PK100 Swab,Elliptic Foam Tip,PK100
  • Item # 22CW80
  • Mfr. Model # 22CW80
  • Swab, Cleanroom, Style Rigid Tip, Material Foam Head/Polypropylene Handle, Color GreenSize 125mm, Package...More

  • Category : Cleanroom Products
Pipetter Tips,1250ul,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipetter Tips, 1250ul, PK500 Pipetter Tips,1250ul,PK500
  • Item # 21R694
  • Mfr. Model # 21R694
  • Pipetter Tips, Micro Tip, Material of Construction Polypropylene, Capacity 1250ul, Height 4.148 In., Diameter...More

  • Category : Pipette Accessories
Filter Membrane,7.0cm,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Filter Membrane, 7.0cm, PK100 Filter Membrane,7.0cm,PK100
  • Item # 12K994
  • Mfr. Model # 12K994
  • Filter Membrane, Material Binderless Glass Microfiber, Pore Size 1.5micronm, Grade TSS, Diameter 7.0cm, Temp....More

  • Category : Membrane Filters
Pipetter Tips,0.5 to 10ul,PK1000
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipetter Tips, 0.5 to 10ul, PK1000 Pipetter Tips,0.5 to 10ul,PK1000
  • Item # 21R674
  • Mfr. Model # 21R674
  • Pipetter Tips, Material of Construction Polypropylene, Capacity 0.5 to 10ul, Height 1.764 In., Diameter 0.248...More

  • Category : Pipette Accessories
8umQuantitativeFilterPaper9.0cm,PK100
Filter Membrane,Pore 1.5um,4.7cm,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Filter Membrane, Pore 1.5um, 4.7cm, PK100 Filter Membrane,Pore 1.5um,4.7cm,PK100
  • Item # 12K950
  • Mfr. Model # 12K950
  • Filter Membrane, Material Binderless Glass Microfiber, Pore Size 1.5micronm, Grade E, Diameter 4.7cm, Temp....More

  • Category : Membrane Filters
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More