Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Supplies

58 Results Found that Include 64 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • High Density Polyethylene Bottle High Density Polyethylene Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Body Material High Density Polyethylene and Graduation Range Not Specified; Varies by Capacity, Mouth, Screw Closure Size, Height,...More

  • Category : Bottles and Jars
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Polypropylene Jar Polypropylene Jar
  • Multiple product options available

    Jar, Basic Material Plastic, Mouth Wide, Body Material Polypropylene, Closure Material Polypropylene and Graduation Range Not Specified; Varies by Capacity, Screw...More

  • Category : Bottles and Jars
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Graduated Cylinder Graduated Cylinder
  • Multiple product options available

    Graduated Cylinder; Varies by Capacity, Material of Construction and Graduation Subdivisions

  • Category : Graduated Cylinders
Pipette,1.5mL,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipette, 1.5mL, PK500 Pipette,1.5mL,PK500
  • Item # 21F237
  • Mfr. Model # 21F237
  • Pipette, Capacity 1.5mL, Graduation Range 0.3mL, Material of Construction Low Density Polyethylene,...More

  • Category : Pipettes
Mortar and Pestle Set,Glass,150mm Dia
Funnel,Glass,50mm Rim,50mm Stem,PK12
Swab,Nwoven Poly,Flex Tip,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Swab, Nwoven Poly, Flex Tip, PK100 Swab,Nwoven Poly,Flex Tip,PK100
  • Item # 22CW78
  • Mfr. Model # 22CW78
  • Swab, Cleanroom, Style Flexible Tip, Material Nwoven Polyester Head/Polypropylene Handle, Color GreenSize...More

  • Category : Cleanroom Products
Spatula,Micro-Double,155mm
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Spatula, Micro-Double, 155mm Spatula,Micro-Double,155mm
  • Item # 21RL51
  • Mfr. Model # 21RL51
  • Spatula, Micro DoubleOverall Length 155mmHandle Length 105mm, Silver, Stainless Steel, Working Temp. 30...More

  • Category : Laboratory Scoops, Scrapers, and Spoons
Pipette,4mL,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipette, 4mL, PK500 Pipette,4mL,PK500
  • Item # 21F238
  • Mfr. Model # 21F238
  • Pipette, Capacity 4mL, Material of Construction Low Density Polyethylene, Length 8.5 cm, Non-Sterile, Special...More

  • Category : Pipettes
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Polypropylene Bottle Polypropylene Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Shape Round, Body Color Translucent, Body Material Polypropylene, Closure Color Translucent, Closure Material Polypropylene and...More

  • Category : Bottles and Jars
125mL/4 oz. Bottle, Wide Mouth, Low Density Polyethylene,&#
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • 125mL/4 oz. Bottle, Wide Mouth, Low Density Polyethylene, PK 12 Low Density Polyethylene Bottle
  • Item # 6FAN1
  • Mfr. Model # 6FAN1
  • Bottle, Capacity 125mL/4 oz., Basic Material Plastic, Shape Round, Mouth Wide, Screw Closure Size 38-415mm,...More

  • Category : Bottles and Jars
75x25mm White Glass Microscope Slide; PK72
75x25mm White Glass Microscope Slide; PK72
Filter Membrane,4.7cm,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Filter Membrane, 4.7cm, PK100 Filter Membrane,4.7cm,PK100
  • Item # 12K992
  • Mfr. Model # 12K992
  • Filter Membrane, Material Binderless Glass Microfiber, Pore Size 1.5micronm, Grade TSS, Diameter 4.7cm, Temp....More

  • Category : Membrane Filters
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Beaker, Low Form Beaker, Low Form
  • Multiple product options available

    Beaker, Low Form, Material of Construction Glass, Color Clear and Special Features Pouring Spout; Varies by Capacity and Graduation Subdivisions

  • Category : Beakers
Pipetter Tips,1250ul,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipetter Tips, 1250ul, PK500 Pipetter Tips,1250ul,PK500
  • Item # 21R693
  • Mfr. Model # 21R693
  • Pipetter Tips, Micro Tip, Material of Construction Polypropylene, Capacity 1250ul, Height 3.028 In., Diameter...More

  • Category : Pipette Accessories
Test Tube,Rim,Glass,12mm X 100mm,PK72
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Test Tube, Rim, Glass, 12mm X 100mm, PK72 Test Tube,Rim,Glass,12mm X 100mm,PK72
  • Item # 5PTG0
  • Mfr. Model # 5PTG0
  • Test Tube With Rim, Outside Dia. 12mm, Length 100mm, Material of Construction Glass, Max. Temp. (C) 120, Max....More

  • Category : Test and Culture Tubes
Beaker with Handle Low Form, Polypropylene, Capacity: 250mL
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Beaker with Handle Low Form, Polypropylene, Capacity: 250mL, Graduation Subdivisions: 25mL Beaker with Handle Low Form
  • Item # 23X902
  • Mfr. Model # 23X902
  • Beaker with Handle Low Form, Handle Yes, Capacity 250mL, Graduation Subdivisions 25mL, Material of...More

  • Category : Beakers
Funnel,Glass,40mm Rim,50mm Stem,PK12
11UmQualitativeFilterPaper11.0Cm,PK100
Pipetter Tips,5mL,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipetter Tips, 5mL, PK100 Pipetter Tips,5mL,PK100
  • Item # 21R695
  • Mfr. Model # 21R695
  • Pipetter Tips, Micro Tip, Material of Construction Polypropylene, Capacity 5mL, Height 6.012 In., Diameter...More

  • Category : Pipette Accessories
Pipetter Tips,200ul,PK1000
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipetter Tips, 200ul, PK1000 Pipetter Tips,200ul,PK1000
  • Item # 21R688
  • Mfr. Model # 21R688
  • Pipetter Tips, Micro Tip, Material of Construction Polypropylene, Capacity 200ul, Height 2.112 In., Diameter...More

  • Category : Pipette Accessories
20UmQuantitativeFilterPaper9.0Cm,PK100
Pipetter Tips,10ul,PK1000
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipetter Tips, 10ul, PK1000 Pipetter Tips,10ul,PK1000
  • Item # 21R686
  • Mfr. Model # 21R686
  • Pipetter Tips, Micro Tip, Material of Construction Polypropylene, Capacity 10ul, Height 1.252 In., Diameter...More

  • Category : Pipette Accessories
11UmQualitativeFilterPaper12.5Cm,PK100
Swab,Foam,Flex Tip,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Swab, Foam, Flex Tip, PK100 Swab,Foam,Flex Tip,PK100
  • Item # 22CW84
  • Mfr. Model # 22CW84
  • Swab, CleanroomMaterial Foam Head/Polypropylene Handle, Color GreenSize 90mm, Package Quantity 100

  • Category : Cleanroom Products
8umQualitativeFilterPaper12.5cm,PK100
Mortar and Pestle Set,Glass,120mm,Pk2
Pipetter Tips,1000ul,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipetter Tips, 1000ul, PK500 Pipetter Tips,1000ul,PK500
  • Item # 21R692
  • Mfr. Model # 21R692
  • Pipetter Tips, Micro Tip, Material of Construction Polypropylene, Capacity 1000ul, Height 2.94 In., Diameter...More

  • Category : Pipette Accessories
75x25mm White Glass Microscope Slide, Pink; PK72
Pipetter Tips,5mL,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipetter Tips, 5mL, PK100 Pipetter Tips,5mL,PK100
  • Item # 21R696
  • Mfr. Model # 21R696
  • Pipetter Tips, Micro Tip, Material of Construction Polypropylene, Capacity 5mL, Height 4.828 In., Diameter...More

  • Category : Pipette Accessories
Pipetter Tips,100 to 1000ul,PK96
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipetter Tips, 100 to 1000ul, PK96 Pipetter Tips,100 to 1000ul,PK96
  • Item # 21R685
  • Mfr. Model # 21R685
  • Pipetter Tips, Material of Construction Polypropylene, Capacity 100 to 1000ul, Height 4.016 In., Diameter...More

  • Category : Pipette Accessories
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More