Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Supplies

47 Results Found that Include 61 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Buffer Solution Buffer Solution
  • Multiple product options available

    Multiple product options available

  • Category : Calibration Solutions
Electrode Storage Solution,500mL
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Electrode Storage Solution, 500mL Electrode Storage Solution,500mL
  • Item # 3TWH7
  • Mfr. Model # 3TWH7
  • Electrode Storage Solution, pH Storage and Cleaning, Container Plastic, Container Type Bottle, Unit Size...More

  • Category : Calibration Solutions
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • High Density Polyethylene Bottle High Density Polyethylene Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Body Material High Density Polyethylene and Graduation Range Not Specified; Varies by Capacity, Mouth, Screw Closure Size, Height,...More

  • Category : Bottles and Jars
pH 1.0 Buffer Solution pH 1.0 @ 25°C, 500mL P
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • pH 1.0 Buffer Solution pH 1.0 @ 25°C, 500mL Plastic pH 1.0 Buffer Solution pH 1.0 @ 25°C, 500mL Plastic
  • Item # 9NW46
  • Mfr. Model # 9NW46
  • Buffer Solution pH 1.0 @ 25 Degrees C, Concentration pH 1.0, Container Size 500mL, Container Material Poly,...More

  • Category : Buffers
Swab,Foam,Flexible Tip,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Swab, Foam, Flexible Tip, PK100 Swab,Foam,Flexible Tip,PK100
  • Item # 22CW77
  • Mfr. Model # 22CW77
  • Swab, Cleanroom, Style Flexible Tip, Material Foam Head/Polypropylene Handle, Color GreenSize 162mm, Package...More

  • Category : Cleanroom Products
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Polypropylene Bottle Polypropylene Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Shape Round, Body Color Translucent, Body Material Polypropylene, Closure Color Translucent, Closure Material Polypropylene and...More

  • Category : Bottles and Jars
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Low Density Polyethylene Bottle Low Density Polyethylene Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Shape Round, Body Color Translucent, Body Material Low Density Polyethylene, Closure Color Translucent, Closure Material Polypropylene...More

  • Category : Bottles and Jars
2Qualtitative Filter Paper,12.5cm,PK100
Erlenmeyer Flask,500mL,PP
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Erlenmeyer Flask, 500mL, PP Erlenmeyer Flask,500mL,PP
  • Item # 49G308
  • Mfr. Model # 49G308
  • Erlenmeyer Flask, Capacity 500mL, Graduation Range 200 to 500mL, Graduation Subdivisions 200 to 400 at 50mL...More

  • Category : Flasks
Spatula,Ointment,250mm
Swab,Foam,3.5mm pointed Tip,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Swab, Foam, 3.5mm pointed Tip, PK100 Swab,Foam,3.5mm pointed Tip,PK100
  • Item # 22CW73
  • Mfr. Model # 22CW73
  • Swab, Cleanroom, Style Pointed Tip, Material Foam Head/Polypropylene Handle, Color GreenSize 70mm, Package...More

  • Category : Cleanroom Products
Plastic Slide Box,Holds 1 Slide, PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Plastic Slide Box, Holds 1 Slide, PK100 Plastic Slide Box,Holds 1 Slide, PK100
  • Item # 5PTL0
  • Mfr. Model # 5PTL0
  • Plastic Slide Box, Holds 1 Slide, Overall Length (In.) 3.22, Overall Width (In.) 1.33, Overall Height (In.)...More

  • Category : Slide Storage Boxes
Beaker With Handle, Polypropylene, Capacity: 2000mL, Graduation&
Qualitative Filter Paper,15.0cm,PK100
Double Spatula,8.07 in.,Stainless Steel
Qualitative Filter Paper,11.0cm,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Graduated Cylinder Graduated Cylinder
  • Multiple product options available

    Graduated Cylinder; Varies by Capacity, Material of Construction and Graduation Subdivisions

  • Category : Graduated Cylinders
1.5mL micro Tubes,Natural color,PK500
Filter Membrane,4.25Cm,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Filter Membrane, 4.25Cm, PK100 Filter Membrane,4.25Cm,PK100
  • Item # 12K991
  • Mfr. Model # 12K991
  • Filter Membrane, Material Binderless Glass Microfiber, Pore Size 1.5micronm, Grade TSS, Diameter 4.25cm,...More

  • Category : Membrane Filters
11umQualitativeFilterPaper9.0cm,PK100
8UmQuantitativeFilterPaper4.25Cm,PK100
Pipetter Tips,1000ul,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipetter Tips, 1000ul, PK500 Pipetter Tips,1000ul,PK500
  • Item # 21R690
  • Mfr. Model # 21R690
  • Pipetter Tips, Micro Tip, Material of Construction Polypropylene, Capacity 1000ul, Height 2.852 In., Diameter...More

  • Category : Pipette Accessories
Filter Membrane,3.2cm,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Filter Membrane, 3.2cm, PK100 Filter Membrane,3.2cm,PK100
  • Item # 12K988
  • Mfr. Model # 12K988
  • Filter Membrane, Material Binderless Glass Microfiber, Pore Size 1.5micronm, Grade TSS, Diameter 3.2cm, Temp....More

  • Category : Membrane Filters
Test Tube,Rim,Glass,10mm X 75mm,PK72
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Test Tube, Rim, Glass, 10mm X 75mm, PK72 Test Tube,Rim,Glass,10mm X 75mm,PK72
  • Item # 5PTF9
  • Mfr. Model # 5PTF9
  • Test Tube With Rim, Capacity 1ml, Outside Dia. 10mm, Length 75mm, Material of Construction Glass, Max. Temp....More

  • Category : Test and Culture Tubes
Filter Membrane,Pore 1.5um, 2.4cm,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Filter Membrane, Pore 1.5um, 2.4cm, PK100 Filter Membrane,Pore 1.5um, 2.4cm,PK100
  • Item # 12K947
  • Mfr. Model # 12K947
  • Filter Membrane, Material Binderless Glass Microfiber, Pore Size 1.5micronm, Grade E, Diameter 2.4cm, Temp....More

  • Category : Membrane Filters
Pipetter Tips,1000ul,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipetter Tips, 1000ul, PK500 Pipetter Tips,1000ul,PK500
  • Item # 21R691
  • Mfr. Model # 21R691
  • Pipetter Tips, Micro Tip, Material of Construction Polypropylene, Capacity 1000ul, Height 2.84 In., Diameter...More

  • Category : Pipette Accessories
Pipetter Tips,100 to 1000ul,PK96
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipetter Tips, 100 to 1000ul, PK96 Pipetter Tips,100 to 1000ul,PK96
  • Item # 21R681
  • Mfr. Model # 21R681
  • Pipetter Tips, Material of Construction Polypropylene, Capacity 100 to 1000ul, Height 4.016 In., Diameter...More

  • Category : Pipette Accessories
6umQualitativeFilterPaper11.0cm,PK100
Low Form Beaker, Polypropylene, Capacity: 50mL, Graduation
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Low Form Beaker, Polypropylene, Capacity: 50mL, Graduation Subdivisions: 5mL Low Form Beaker
  • Item # 6FAE3
  • Mfr. Model # 6FAE3
  • Low Form Beaker, Capacity 50mL, Graduation Subdivisions 5mL, Material of Construction Polypropylene, Color...More

  • Category : Beakers
Swab,Foam,Pointed Tip,PK100
Pipetter Tips,0.5 to 10ul,PK96
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipetter Tips, 0.5 to 10ul, PK96 Pipetter Tips,0.5 to 10ul,PK96
  • Item # 21R683
  • Mfr. Model # 21R683
  • Pipetter Tips, Material of Construction Polypropylene, Capacity 0.5 to 10ul, Height 1.764 In., Diameter 0.248...More

  • Category : Pipette Accessories
Plastic Slide Box,PK50
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Plastic Slide Box, PK50 Plastic Slide Box,PK50
  • Item # 5PTL1
  • Mfr. Model # 5PTL1
  • Plastic Slide Box, Holds 50 Slides, Overall Length (In.) 3.46, Overall Width (In.) 2.55, Overall Height (In.)...More

  • Category : Slide Storage Boxes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More