Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Lab Supplies

892 Results Found that Include 1,222 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Wash Bottle Wash Bottle
  • Multiple product options available

    Multiple product options available

  • Category : Wash Bottles
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Buffer Solution Buffer Solution
  • Multiple product options available

    Multiple product options available

  • Category : Calibration Solutions
Light Bulb Transfer Pipet,7mL,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Light Bulb Transfer Pipet, 7mL, PK500 Light Bulb Transfer Pipet,7mL,PK500
  • Item # 21F228
  • Mfr. Model # 21F228
  • Light Bulb Transfer Pipet, Capacity 7 mL, Graduation Range 3 mL, Material of Construction Low Density...More

  • Category : Pipettes
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • High Density Polyethylene Bottle High Density Polyethylene Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Body Material High Density Polyethylene and Graduation Range Not Specified; Varies by Capacity, Mouth, Screw Closure Size, Height,...More

  • Category : Bottles and Jars
Swab,Foam,3.4mm Rigid Tip,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Swab, Foam, 3.4mm Rigid Tip, PK100 Swab,Foam,3.4mm Rigid Tip,PK100
  • Item # 22CW72
  • Mfr. Model # 22CW72
  • Swab, Cleanroom, Style Rigid Tip, Material Foam Head/Polypropylene Handle, Color GreenSize 70mm, Package...More

  • Category : Cleanroom Products
2Qualtitative Filter Paper,12.5cm,PK100
Spatula,100mm
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Spatula, 100mm Spatula,100mm
  • Item # 21RL53
  • Mfr. Model # 21RL53
  • SpatulaOverall Length 100mmSilver, Stainless Steel, Working Temp. 30 Degrees C

  • Category : Laboratory Scoops, Scrapers, and Spoons
Erlenmeyer Flask,Narrow Neck,250mL,PK12
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Erlenmeyer Flask, Narrow Neck, 250mL, PK12 Erlenmeyer Flask,Narrow Neck,250mL,PK12
  • Item # 5YHL7
  • Mfr. Model # 5YHL7
  • Erlenmeyer Flask, Narrow Neck, Capacity 250mL, Graduation Subdivisions 50ml, Material of Construction Glass,...More

  • Category : Flasks
Disposable Transfer Pipet,7.5mL,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Disposable Transfer Pipet, 7.5mL, PK500 Disposable Transfer Pipet,7.5mL,PK500
  • Item # 21F226
  • Mfr. Model # 21F226
  • Disposable Transfer Pipet, Capacity 7.5mL, Material of Construction Low Density Polyethylene, Length 15.6 cm,...More

  • Category : Pipettes
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Beaker, Low Form Beaker, Low Form
  • Multiple product options available

    Beaker, Low Form, Material of Construction Glass, Color Clear and Special Features Pouring Spout; Varies by Capacity and Graduation Subdivisions

  • Category : Beakers
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Polypropylene Bottle Polypropylene Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Shape Round, Body Color Translucent, Body Material Polypropylene, Closure Color Translucent, Closure Material Polypropylene and...More

  • Category : Bottles and Jars
Disposable Transfer Pipet,5mL,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Disposable Transfer Pipet, 5mL, PK500 Disposable Transfer Pipet,5mL,PK500
  • Item # 21F224
  • Mfr. Model # 21F224
  • Disposable Transfer Pipet, Capacity 5mL, Graduation Range 2mL, Material of Construction Low Density...More

  • Category : Pipettes
Sampling Bag,Write-On,18 oz.,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Sampling Bag, Write-On, 18 oz., PK500 Sampling Bag,Write-On,18 oz.,PK500
  • Item # 24J923
  • Mfr. Model # 24J923
  • Sampling Bag, Capacity 18 oz., Length 9 In., Width 4.5 In., Thickness 0.14mm, Material LDPE, Style Write-on,...More

  • Category : Sampling Bags
Pipette,1.5mL,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipette, 1.5mL, PK500 Pipette,1.5mL,PK500
  • Item # 21F237
  • Mfr. Model # 21F237
  • Pipette, Capacity 1.5mL, Graduation Range 0.3mL, Material of Construction Low Density Polyethylene,...More

  • Category : Pipettes
Pasteur Pipette,Non Steril,3 mL,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pasteur Pipette, Non Steril, 3 mL, PK500 Pasteur Pipette,Non Steril,3 mL,PK500
  • Item # 6FAW0
  • Mfr. Model # 6FAW0
  • Pasteur Pipette, Capacity 3 mL, Graduation Range 0.5 to 3.0 mL, Material of Construction LDPE, Graduation...More

  • Category : Pipettes
75x25mm Borosilicate Glass Microscope Slide; PK72
Swab,Poly,3.5mm Flex Tip,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Swab, Poly, 3.5mm Flex Tip, PK100 Swab,Poly,3.5mm Flex Tip,PK100
  • Item # 22CW74
  • Mfr. Model # 22CW74
  • Swab, Cleanroom, Style Flexible Tip, Material Polyester Fabric Head/Polypropylene Handle, Color GreenSize...More

  • Category : Cleanroom Products
Buffer Kit,pH,500mL
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Disposable Beaker Disposable Beaker
  • Multiple product options available

    Multiple product options available

  • Category : Beakers
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Beaker with Handle Low Form Beaker with Handle Low Form
  • Multiple product options available

    Beaker with Handle Low Form, Handle Yes and Special Features Autoclavable, Printed Graduations, Low Form has Increased Stability; Varies by Capacity, Graduation...More

  • Category : Beakers
Pipette Transfer,5mL,PK500
Measuring Pipette,GradeB,Glass,10mL,Pk12
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Measuring Pipette, GradeB, Glass, 10mL, Pk12 Measuring Pipette,GradeB,Glass,10mL,Pk12
  • Item # 5PTD3
  • Mfr. Model # 5PTD3
  • Measuring Pipette,Grade B, Capacity 10.0mL, Material of Construction Glass, Graduation Subdivisions 0.1mL,...More

  • Category : Pipettes
Disposable Transfer Pipet,8mL,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Disposable Transfer Pipet, 8mL, PK500 Disposable Transfer Pipet,8mL,PK500
  • Item # 21F227
  • Mfr. Model # 21F227
  • Disposable Transfer Pipet, Capacity 8mL, Material of Construction Low Density Polyethylene, Length 15.2 cm,...More

  • Category : Pipettes
Conical Tube,15ml,Poly,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Conical Tube, 15ml, Poly, PK500 Conical Tube,15ml,Poly,PK500
  • Item # 6VMY0
  • Mfr. Model # 6VMY0
  • Conical Centrifuge Tube, Capacity 15mL, Length 120mm, Graduation Subdivisions 0.5mL, Material of Construction...More

  • Category : Centrifuge Tubes
10mL Pipet,Bulk Packed in Bags,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • 10mL Pipet, Bulk Packed in Bags, PK500 10mL Pipet,Bulk Packed in Bags,PK500
  • Item # 11L802
  • Mfr. Model # 11L802
  • Serological Pipet, Serological Pipet Bulk, Capacity 10mL, Graduation Range -3.0 to 10.0mL, Material of...More

  • Category : Pipettes
Sample Bag,100 oz.,PK250
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Sample Bag, 100 oz., PK250 Sample Bag,100 oz.,PK250
  • Item # 24J936
  • Mfr. Model # 24J936
  • Sampling Bag, Capacity 100 oz., Length 14 In., Width 10 In., Thickness 0.2mm, Material LDPE, Style Clear,...More

  • Category : Sampling Bags
Filter Paper,Pore 2.5um,Dia 11.0cm,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Low Form Beaker Low Form Beaker
  • Multiple product options available

    Low Form Beaker; Varies by Capacity, Graduation Subdivisions and Material of Construction

  • Category : Beakers
Conical Tube,50ml,Poly,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Graduated Cylinder Graduated Cylinder
  • Multiple product options available

    Graduated Cylinder; Varies by Capacity, Material of Construction and Graduation Subdivisions

  • Category : Graduated Cylinders
Nylon Syringe Filters 0.45,PK100
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More