Skip Content

1-2 Lab Supplies

25 results found that include 25 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • 30" Steel Soil Compaction Tester with 0 to 500 Pr
    30" Steel Soil Compaction Tester with 0 to 500 Pr
    • DICKEY-JOHN
    • Item # 2LBB3
    • Mfr. Model # 155850003AS1
    • Soil Compaction Tester, Probe Length 30 In., Probe Dia. 1/2 and 3/4 In., Probe Material Steel, Pressure Range...More

    • Category : Soil Compaction Testers
  • PH/TDS/Cond/Salinity Pen
    PH/TDS/Cond/Salinity Pen
    • EXTECH
    • Item # 5AY46
    • Mfr. Model # EC500
    • Test Meter, pH/TDS/Conductivity/Salinity Pen, pH Range 0.00 to 14.00, Electric Conductivity Range 0 to 19.99...More

    • Category : Multi-Parameter Meters
  • Drum Thief, 18 In L,PK40
    Drum Thief, 18 In L,PK40
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 8AXV2
    • Mfr. Model # T80
    • Drum Thief, Capacity 80 mL, Polypropylene, Length 18, Includes Package Quantity 40, Package Quantity 40

    • Category : Liquid Sampling Devices
  • Magnetic Stirrer,15 to 1500 rpm
    Magnetic Stirrer,15 to 1500 rpm
    • BURRELL SCIENTIFIC
    • Item # 38MW97
    • Mfr. Model # 077-860-00-00
    • Magnetic Stirrer, Ultra Thin, 15 to 1500 RPM, Timer No, Height 0.5 In., Width 4.5 In., Depth 7 In., Plate...More

    • Category : Stirrers
  • ph Test Strips  100 PK Testing Parameter: pH Rang
    pH Test Strips
    • MICRO ESSENTIAL
    • Item # 6EGF2
    • Mfr. Model # 9600
    • ph Test Strips;Package Quantity 100;Hydrion Spectral;Range 6.5 - 13.0;Number of Tests 1;Testing Parameter pH

    • Category : Chemical Test Strips
  • Dry Ice Storage/Transport Chest,4.3cu ft
    Dry Ice Storage/Transport Chest,4.3cu ft
    • THERMOSAFE
    • Item # 8AU02
    • Mfr. Model # 305
    • Dry Ice Storage and Transport Chest, Fiberboard, Inside Height 23 In., Inside Width 14-1/8 In., Inside Length...More

    • Category : Cryogenic Supplies
  • Integrated Spout; Wash Bottle; Plastic; Vented Wide&#x
    Wide Mouthed Polypropylene Vented Spout Wash Bottles
    • DYNALON
    • Item # 45G313
    • Mfr. Model # 506485-0005
    • Wash Bottle, Labware Capacity - English 8 oz., Labware Capacity - Metric 250mL, Integrated Spout, Labware...More

    • Category : Wash Bottles
  • Graduated Dipper,500 ml, 12 Ft Handle
    Graduated Dipper,500 ml, 12 Ft Handle
    • DYNALON
    • Item # 3KWG3
    • Mfr. Model # 3KWG3
    • Graduated Dipper, Handle 12 Ft, Capacity 500 mL, Graduation Subdivisions 50 mL, High Density Polyethylene,...More

    • Category : Dippers
  • Adapter,Filter
    Adapter,Filter
  • 92 mL Polystyrene Petri Dish; PK12
    92 mL Polystyrene Petri Dish; PK12
    • TM

      Grainger Choice

    • LAB SAFETY SUPPLY
    • Item # 5PTK2
    • Mfr. Model # 5PTK2
    • Petri Dish, Polystyrene, Dimensions 86 x 16mm, Volume Capacity 92 mL, Package Quantity 12

    • Category : Dishes and Petri Dishes
  • Water Quality Test Kit,15-Param,25Test
    Water Quality Test Kit,15-Param,25Test
    • INDUSTRIAL TEST SYSTEMS
    • Item # 3UUN1
    • Mfr. Model # 487986
    • Water Quality Test Kit, 15-Parameter, Testing Parameter Lead, Pesticide, pH, Range Positive/Negative,...More

    • Category : Water Quality Testing Kits
  • Support Stand,Rectangular,4x6,Steel
    Support Stand,Rectangular,4x6,Steel
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 9MA89
    • Mfr. Model # H-21202.1
    • SUPPORT RECTANGULAR 4X6 STEEL HUMBOLDT MFG

    • Category : Lab Clamps and Supports
  • Brix Analog Refractometer, High Precision
    Brix Analog Refractometer, High Precision
    • REICHERT
    • Item # 8URH7
    • Mfr. Model # 137531LO
    • Analog Refractometer, High Precision, Brix, Range 0 to 50 (Brix), Resolution 1.3330-1.4200, Includes 0.25

    • Category : Refractometers
  • Adapter,Filter
    Adapter,Filter
  • 100mL / 3.38 oz. Glass Round Bottom Flask, Clear,
    Boiling Flasks
    • CHEMGLASS
    • Item # 21UA54
    • Mfr. Model # CG-1506-90
    • Round Bottom Flask, Flask Type Boiling, Labware Capacity - Metric 100mL, Labware Capacity - English 3.38 oz.,...More

    • Category : Flasks
  • 300mm, NIST Standards Hydrometer for Salt
    300mm, NIST Standards Hydrometer for Salt
    • THERMCO
    • Item # 32GD46
    • Mfr. Model # GW2511
    • Hydrometer, Scale Salt, Scale Divisions 1.0, Range 0/100 Percent, Length 300mm, Application Salt, Standards...More

    • Category : Hydrometers
  • Test Tube Rack, Polyoxymethylene, PK8
    Test Tube Rack, Polyoxymethylene, PK8
    • ONERACK
    • Item # 28CR70
    • Mfr. Model # HS27502D
    • Test Tube Rack, Holds Test Tubes, Number of Slots 36, Number of Compartments 36, Compartment Size 16mm,...More

    • Category : Lab Storage Racks
  • Microscope Slide Box,25 Slots,White
    Microscope Slide Box,25 Slots,White
    • HEATHROW SCIENTIFIC
    • Item # 52RX84
    • Mfr. Model # HS15989R
    • Item Microscope Slide Box, Number of Slots 25, Material Molded Plastic with Foam Lining, Color White, Holds 3...More

    • Category : Slide Storage Boxes
  • 5-Panel Drug Test Card, Detects Drugs and Metabolites;
    5-Panel Drug Test Card, Detects Drugs and Metabolites;
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 9WEU6
    • Mfr. Model # 705615
    • 5-Panel Drug Test Card, Detects Drugs and Metabolites, Provides Tests For Cocaine (COC), Amphetamine (AMP),...More

    • Category : Drug and Alcohol Test Kits
  • Wide Mouth, Oblong, Sampling, HDPE, 125mL, 500 PK
    Oblong Sampling Bottles
    • QORPAK
    • Item # 41W308
    • Mfr. Model # PLA-03253
    • Bottle, 4.2 oz., 125mL, Wide Mouth, Oblong, Sampling, Labware Basic Material Plastic, Labware Body Material...More

    • Category : Bottles and Jars
  • Round Hot Plate Stirrer; PVDF; 104mm
    PVDF Hot Plate Stirrers
    • HEIDOLPH
    • Item # 36RN33
    • Mfr. Model # 036110460
    • Hot Plate Stirrer, Plate Dia. 104mm, Plate Shape Round, Plate Material PVDF, Load Capacity - English 13.2...More

    • Category : Lab Hot Plates
  • Micro-Plate Holder Tower
    Micro-Plate Holder Tower
    • LAB COMPANION
    • Item # 45TZ51
    • Mfr. Model # AAA23651
    • Micro-Plate Holder Tower,For Use With Platform,Material Stainless Steel,Shaft Dia. N/A

    • Category : Shaker and Rotator Accessories
  • Steamscrubber Glassware Washer
    Steamscrubber Glassware Washer
    • LABCONCO
    • Item # 8FYM8
    • Mfr. Model # 4400320
    • Steamscrubber Glassware Washer, Rinse Temp. 93 Degrees C for 230V, Height 34.1 In. to 36.1 In., Width 24.1...More

    • Category : Labware Washers
  • Wide Mouth, Round, Sampling, HDPE, 120mL, 48 PK
    Round Sampling Bottles
    • QORPAK
    • Item # 39H557
    • Mfr. Model # 239557
    • Precleaned Bottle, 4 oz., 120mL, Wide Mouth, Round, Sampling, Labware Basic Material Plastic, Labware Body...More

    • Category : Bottles and Jars
  • Test Strips  1 EA Testing Parameter: Nitrate Reagent&#
    Test Strip
    • INDUSTRIAL TEST SYSTEMS
    • Item # 9TT52
    • Mfr. Model # 486632
    • Test Strip, Micro 7 Plus Copper Reagent, Range 0.04 to 8 ppm, Number of Tests 50

    • Category : Chemical Test Strips
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More