Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Lab Supplies

11 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • ExStick PH Meter, H20 Proof, 0.00 to 14

    Brand
    EXTECH
    Item #
    1MN58
    Mfr. Model #
    PH100
    ExStick PH Meter,H20 Proof,0.00 to 14
    Web Price $109.70 / each
  • Desiccator, Glass, Clear, I.D. 300mm

    Brand
    LAB SAFETY SUPPLY
    Item #
    5YHT7
    Mfr. Model #
    5YHT7
    Desiccator,Glass,Clear,I.D. 300mm
    Web Price $124.00 / each
  • Electrode, pH 0 to 14, Bulb

    Brand
    EXTECH
    Item #
    3YTJ4
    Mfr. Model #
    6015WC
    Electrode,pH 0 to 14,Bulb
    Web Price $65.75 / each
  • Glass Syringe, Metal Luer Lock, 1 mL

    Brand
    AIR-TITE
    Item #
    19G357
    Mfr. Model #
    7.140-21
    Glass Syringe,Metal Luer Lock,1 mL
    Web Price $14.80 / each
  • CHEMICAL ACETONE HPLC 4 LITER

    Brand
    LABCHEM
    Item #
    8RL22
    Mfr. Model #
    LC104254
    CHEMICAL ACETONE HPLC 4 LITER
    Web Price $175.00 / each
  • Vacuum Desiccator, Glass, Clear, I.D. 150mm

    Brand
    LAB SAFETY SUPPLY
    Item #
    5YHU5
    Mfr. Model #
    5YHU5
    Vacuum Desiccator,Glass,Clear,I.D. 150mm
    Web Price $39.00 / each
  • Test Strips 1 EA Testing Parameter: Free Chlorine Reagent

    Brand
    INDUSTRIAL TEST SYSTEMS
    Item #
    8TG92
    Mfr. Model #
    486637
    Test Strips  1 EA Testing Parameter: Free Chlorine
    Web Price $14.45 / each
  • Safety Coated Glass Safety Coated Jug, 84 oz. 6PK

    Brand
    QORPAK
    Item #
    41W005
    Mfr. Model #
    GLA-08954
    Safety Coated Glass Safety Coated Jug, 84 oz. 6PK
    Web Price $104.00 / pkg. of 6
  • 88mm Porcelain Crucible Low Form

    Brand
    CHEMGLASS
    Item #
    36A372
    Mfr. Model #
    CG-1883-07
    88mm Porcelain Crucible Low Form
    Web Price $30.10 / each
  • PH METER H2OPRF PORTABLE -2.000-19

    Brand
    OAKTON
    Item #
    9APK2
    Mfr. Model #
    WD-35418-12
    PH METER H2OPRF PORTABLE -2.000-19
    Web Price $725.00 / each
  • Wide Mouth, Oblong, Sampling, HDPE, 500mL, 160 PK

    Brand
    QORPAK
    Item #
    41W310
    Mfr. Model #
    PLA-03255
    Wide Mouth, Oblong, Sampling, HDPE, 500mL, 160 PK
    Web Price $255.50 / pkg. of 160
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More