Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Lab Supplies

33 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Swab, 70mm, Foam, Pointed Tip, PK100

    Brand
    BERKSHIRE
    Item #
    6ENY0
    Mfr. Model #
    LTO70P.20
    Swab, 70mm, Foam, Pointed Tip, PK100
    Web Price $14.05 / pkg. of 100
  • 6.5" x 1.5" Coolant/Battery Acid Portable Coolant Refractometer

    Brand
    EXTECH
    Item #
    3MY57
    Mfr. Model #
    RF40
    6.5" x 1.5" Coolant/Battery Acid Portable Coolant
    Web Price $96.75 / each
  • Pocket Soil Penetrometer, 0 to 4.5 Tons

    Brand
    HUMBOLDT
    Item #
    5DPJ8
    Mfr. Model #
    5DPJ8
    Pocket Soil Penetrometer, 0 to 4.5 Tons
    Web Price $79.00 / each
  • Sampler Scoop, 4 oz, Wht, Polystyrene, PK100

    Brand
    SP SCIENCEWARE
    Item #
    4YMR9
    Mfr. Model #
    H36904-0000
    Sampler Scoop, 4 oz, Wht, Polystyrene, PK100
    Web Price $158.50 / pkg. of 100
  • Ultrasonic Cleaner, Large Type, Tank Capacity: 7.13 gal., Timer Range: 1 to 99 min.

    Brand
    LAB SAFETY SUPPLY
    Item #
    32V121
    Mfr. Model #
    32V121
    Ultrasonic Cleaner, Large Type, Tank Capacity: 7.13 gal.,&#
    Web Price $1,496.00 / each
  • Multi-test Colorimeter, Pool Kit

    Brand
    LAMOTTE
    Item #
    4EVT7
    Mfr. Model #
    2056
    Multi-test Colorimeter, Pool Kit
    Web Price $213.00 / each
  • Vials Scintillation with Cap, 0.68 oz. 100PK

    Brand
    GRAINGER APPROVED
    Item #
    3LDT2
    Mfr. Model #
    3LDT2
    Vials Scintillation with Cap, 0.68 oz. 100PK
    Web Price $52.00 / pkg. of 100
  • Plastic Beaker With Handle, Low Form, 100 to 1000mL, 1 EA

    Brand
    LAB SAFETY SUPPLY
    Item #
    6FAF9
    Mfr. Model #
    6FAF9
    Plastic Beaker With Handle, Low Form, 100 to 1000mL, 1
    Web Price $7.50 / each
  • DUCTED FUME HOOD BENCHTOP BEL-ART 22

    Brand
    SP SCIENCEWARE
    Item #
    8AXJ9
    Mfr. Model #
    H50000-0002
    DUCTED FUME HOOD BENCHTOP BEL-ART 22
    Web Price $472.00 / each
  • Specimen Container With Lid, 4 Oz, PK300

    Brand
    GENT-L-KARE
    Item #
    3TAV5
    Mfr. Model #
    4936
    Specimen Container With Lid, 4 Oz, PK300
    Web Price $169.50 / pkg. of 300
  • PH ELECTRODE REPLACEMENT FOR 57348

    Brand
    OAKTON
    Item #
    9PVE5
    Mfr. Model #
    WD-35811-71
    PH ELECTRODE REPLACEMENT FOR 57348
    Web Price $88.25 / each
  • Narrow Mouth Round Dispensing Bottle, Dispensing, Plastic, 1L, Clear, 12 PK

    Brand
    DYNALON
    Item #
    3UDZ3
    Mfr. Model #
    605124
    Narrow Mouth Round Dispensing Bottle, Dispensing, Plastic, 1L,&#
    Web Price $57.00 / pkg. of 12
  • HSTAT Series Silicone Heating Tape, 10° to 218° (C) 10 ft.L x 1"W, 120V

    Brand
    BRISKHEAT
    Item #
    13P857
    Mfr. Model #
    HSTAT101010
    HSTAT Series Silicone Heating Tape, 10° to 218° &#x
    Web Price $199.00 / each
  • Square Hot Plate Stirrer; 4° to 65°; Ceramic

    Brand
    BENCHMARK SCIENTIFIC
    Item #
    8NCF7
    Mfr. Model #
    H4000-HS
    Square Hot Plate Stirrer; 4° to 65°; Ceramic
    Web Price $439.50 / each
  • Narrow Mouth Round Bottle, Sampling, Plastic, 500mL, Clear, 125 PK

    Brand
    LAB SAFETY SUPPLY
    Item #
    6FAH3
    Mfr. Model #
    6FAH3
    Narrow Mouth Round Bottle, Sampling, Plastic, 500mL, Clear,
    Web Price $362.00 / pkg. of 125
  • Vortex-Genie 2 Vortex Mixer, 120V

    Brand
    GENIE
    Item #
    13R284
    Mfr. Model #
    G560
    Vortex-Genie 2 Vortex Mixer,  120V
    Web Price $539.00 / each
  • CHEMICAL CHLOROFORM ACS 500 ML

    Brand
    LABCHEM
    Item #
    8ELP9
    Mfr. Model #
    LC130401
    CHEMICAL CHLOROFORM ACS 500 ML
    Web Price $44.50 / each
  • Nitric Acid, ACS, 2.5L

    Brand
    LABCHEM
    Item #
    8WCK3
    Mfr. Model #
    LC177003
    Nitric Acid,  ACS, 2.5L
    Web Price $92.25 / each
  • Deuterium Oxide, 100mL, Glass

    Brand
    SIGMA-ALDRICH
    Item #
    46AA37
    Mfr. Model #
    450510-100ML
    Deuterium Oxide, 100mL, Glass
    Web Price $219.00 / each
  • Potassium Cyanide, 100g

    Brand
    HONEYWELL BURDICK & JACKSON
    Item #
    45ZY64
    Mfr. Model #
    31252-100G
    Potassium Cyanide, 100g
    Web Price $89.50 / each
  • 6.2" Brix Refractometer

    Brand
    GENERAL
    Item #
    9DNE1
    Mfr. Model #
    REF102
    6.2" Brix Refractometer
    Web Price $120.00 / each
  • 10mL Pipet, Individually Wrap/Bag, PK200

    Brand
    LAB SAFETY SUPPLY
    Item #
    11L808
    Mfr. Model #
    11L808
    10mL Pipet, Individually Wrap/Bag, PK200
    Web Price $65.75 / pkg. of 200
  • Clear Dippas, 100mL, PK100

    Brand
    DYNALON
    Item #
    3KWJ9
    Mfr. Model #
    507054-0100
    Clear Dippas, 100mL, PK100
    Web Price $412.00 / pkg. of 100
  • BS0 Series Silicone Heating Tape, 0° to 232° (C) 4 ft.L x .5"W, 120V

    Brand
    BRISKHEAT
    Item #
    13P790
    Mfr. Model #
    BS0051040L
    BS0 Series Silicone Heating Tape, 0° to 232° (
    Web Price $86.00 / each
  • 40mL Utility Funnel, Stem OD: 8mm, Stem Length: 32mm

    Brand
    GRAINGER APPROVED
    Item #
    3KWR2
    Mfr. Model #
    3KWR2
    40mL Utility Funnel, Stem OD: 8mm, Stem Length: 3
    Web Price $59.75 / pkg. of 100
  • Narrow Mouth Round Dropper Bottle, Dropper, Glass, 60mL, Amber, 24 PK

    Brand
    QORPAK
    Item #
    3TRG5
    Mfr. Model #
    GLC-05725
    Narrow Mouth Round Dropper Bottle, Dropper, Glass, 60mL, Am
    Web Price $82.75 / pkg. of 24
  • Triton(R) X-100, 500mL, Pls

    Brand
    SPECTRUM
    Item #
    6WYY8
    Mfr. Model #
    TR135-500MLPL
    Triton(R) X-100, 500mL, Pls
    Web Price $130.00 / each
  • Pipetter Tips, 200uL, PK1000

    Brand
    LAB SAFETY SUPPLY
    Item #
    21R688
    Mfr. Model #
    21R688
    Pipetter Tips, 200uL, PK1000
    Web Price $23.00 / pkg. of 1,000
  • Bottle Top Filter, 500mL, Dia.4-5/8in, PK12

    Brand
    AUTOFIL
    Item #
    26ZU67
    Mfr. Model #
    1142-RLS
    Bottle Top Filter, 500mL, Dia.4-5/8in, PK12
    Web Price $110.00 / pkg. of 12
  • Polypropylene No Leak Carboy Spigot 2PK

    Brand
    FOXX LIFE SCIENCES
    Item #
    48L056
    Mfr. Model #
    225-1001-RLS
    Polypropylene No Leak Carboy Spigot 2PK
    Web Price $24.70 / pkg. of 2
  • Wide Mouth Round Bottle, Sampling, Plastic, 30mL, White, 1000 PK

    Brand
    QORPAK
    Item #
    41W288
    Mfr. Model #
    PLA-03167
    Wide Mouth Round Bottle, Sampling, Plastic, 30mL, White, 10
    Web Price $1,389.00 / pkg. of 1,000
  • CHEMICAL ARSNC AA STANDARD 1000PPM 125

    Brand
    LABCHEM
    Item #
    8XNE8
    Mfr. Model #
    LC115007
    CHEMICAL ARSNC AA STANDARD 1000PPM 125
    Web Price $23.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More