Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Lab Supplies

68,826 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • Wide Mouth Square Graduated IPA ESD Bottle, Dispensing, Plastic, 177.4mL, Blue, 1 EA

    Brand
    MENDA
    Item #
    32EZ15
    Mfr. Model #
    35736
    Wide Mouth Square Graduated IPA ESD Bottle, Dispensing, Pla
    Web Price $11.55 / each
  • Wide Mouth Round Bottle, Plastic, 250mL, Clear, 12 PK

    Brand
    LAB SAFETY SUPPLY
    Item #
    8AXC9
    Mfr. Model #
    8AXC9
    Wide Mouth Round Bottle, Plastic, 250mL, Clear, 12 PK
    Web Price $61.25 / pkg. of 12
  • Test Strips 50 PK Testing Parameter: pH Range: 2 to 12 ppm

    Brand
    INDUSTRIAL TEST SYSTEMS
    Item #
    3TRC9
    Mfr. Model #
    481104
    Test Strips  50 PK Testing Parameter: pH Range:&#
    Web Price $11.40 / pkg. of 50
  • HDPE Liquid Container, 5 gal. 1EA

    Brand
    DYNALON
    Item #
    3WAJ3
    Mfr. Model #
    405604
    HDPE Liquid Container, 5 gal. 1EA
    Web Price $22.35 / each
  • Distilled Water, Liquid, 4L, 1 EA

    Brand
    RPI
    Item #
    31GE50
    Mfr. Model #
    W20525-4000.0
    Distilled Water, Liquid, 4L, 1 EA
    Web Price $18.50 / each
  • Sodium Hydroxide, 0.1N (0.1M), 4 L, NIST

    Brand
    LABCHEM
    Item #
    4YMG4
    Mfr. Model #
    LC242704
    Sodium Hydroxide, 0.1N (0.1M), 4 L, NIST
    Web Price $43.40 / each
  • Radial End Brush, Nylon, Wire, 9In.

    Brand
    TANIS
    Item #
    9AHL8
    Mfr. Model #
    06131
    Radial End Brush,  Nylon, Wire,  9In.
    Web Price $5.20 / each
  • Sodium Hydroxide, 0.1N (0.1M), 1 L, NIST

    Brand
    LABCHEM
    Item #
    4YMG3
    Mfr. Model #
    LC242702
    Sodium Hydroxide, 0.1N (0.1M), 1 L, NIST
    Web Price $21.65 / each
  • Microscope Slide Box, 100 Slots, Blue

    Brand
    GRAINGER APPROVED
    Item #
    8TKC4
    Mfr. Model #
    880110
    Microscope Slide Box, 100 Slots, Blue
    Web Price $20.05 / each
  • 10 to 100mL Plastic Graduated Cylinder, Clear, Height: 250mm / 9.8", 1 EA

    Brand
    LAB SAFETY SUPPLY
    Item #
    9L458
    Mfr. Model #
    9L458
    10 to 100mL Plastic Graduated Cylinder, Clear, Height:
    Web Price $10.50 / each
  • Transfer Pipette, 7mL, 155mm L, PK500

    Brand
    GLOBE SCIENTIFIC
    Item #
    52JX47
    Mfr. Model #
    135030-500
    Transfer Pipette, 7mL, 155mm L, PK500
    Web Price $36.50 / pkg. of 500
  • Scoop, White, 750mL

    Brand
    DYNALON
    Item #
    3ZEE2
    Mfr. Model #
    607175
    Scoop, White, 750mL
    Web Price $20.45 / each
  • Stir Bar, 3 x1/2 In.

    Brand
    DYNALON
    Item #
    8ACU4
    Mfr. Model #
    303275-0021
    Stir Bar, 3 x1/2 In.
    Web Price $17.35 / each
  • Indicator Papers 200 PK Testing Parameter: pH Range: 0 to 14 pH

    Brand
    WHATMAN
    Item #
    32HL28
    Mfr. Model #
    10360005
    Indicator Papers  200 PK Testing Parameter: pH Range&#
    Web Price $51.25 / pkg. of 200
  • Buffer Solution Kit, pH 4, 7, 10, 500mL

    Brand
    LAB SAFETY SUPPLY
    Item #
    7Y379
    Mfr. Model #
    7Y379
    Buffer Solution Kit, pH 4, 7, 10, 500mL
    Web Price $41.30 / each
  • Water, deionized (ASTM Type II), 4L

    Brand
    LABCHEM
    Item #
    4YMH2
    Mfr. Model #
    LC267504
    Water,  deionized (ASTM Type II), 4L
    Web Price $29.60 / each
  • HDPE Carboy, 2.5 gal. 1EA

    Brand
    DYNALON
    Item #
    3WAJ8
    Mfr. Model #
    405614
    HDPE Carboy, 2.5 gal. 1EA
    Web Price $19.60 / each
  • Pipette Pump

    Brand
    GRAINGER APPROVED
    Item #
    4YMP8
    Mfr. Model #
    4YMP8
    Pipette Pump
    Web Price $19.20 / each
  • Burette Brush, Fan Tip, 3/4 x 36 In L

    Brand
    COOPER TOOLS
    Item #
    9GAW4
    Mfr. Model #
    06176
    Burette Brush, Fan Tip, 3/4 x 36 In L
    Web Price $5.30 / each
  • HDPE Carboy, 5 gal. 1EA

    Brand
    DYNALON
    Item #
    3WAK4
    Mfr. Model #
    405624
    HDPE Carboy, 5 gal. 1EA
    Web Price $35.00 / each
  • Test Strip 1 EA Testing Parameter: QAC Range: 0, 10, 20, 40, 60, 80 ppm

    Brand
    INSTA-TEST
    Item #
    32WC32
    Mfr. Model #
    2934
    Test Strip  1 EA Testing Parameter: QAC Range:&#x
    Web Price $12.00 / each
  • 25x75mm Glass Microscope Slide, Clear; PK144

    Brand
    GLOBE SCIENTIFIC
    Item #
    46AW55
    Mfr. Model #
    1321
    25x75mm Glass Microscope Slide, Clear; PK144
    Web Price $17.80 / pkg. of 144
  • Luer Lock Sterile Syringe, PK40

    Brand
    COVIDIEN
    Item #
    9PV45
    Mfr. Model #
    S35L019777
    Luer Lock Sterile Syringe, PK40
    Web Price $42.80 / pkg. of 40
  • Distilled Water, Liquid, 10L, 1 EA

    Brand
    RPI
    Item #
    31GE49
    Mfr. Model #
    W20525-10000.0
    Distilled Water, Liquid, 10L, 1 EA
    Web Price $29.10 / each
  • Buffer, pH 7.00, 4L

    Brand
    RICCA CHEMICAL
    Item #
    45D043
    Mfr. Model #
    R1551000-4A
    Buffer, pH 7.00, 4L
    Web Price $52.50 / each
  • Wide Mouth Straight Side Round Jar, Sampling, Glass, 960mL, Clear, 12 PK

    Brand
    QORPAK
    Item #
    3UEK1
    Mfr. Model #
    GLC-01721
    Wide Mouth Straight Side Round Jar, Sampling, Glass, 960mL,
    Web Price $112.00 / pkg. of 12
  • Pocket Soil Penetrometer, 0 to 4.5 Tons

    Brand
    HUMBOLDT
    Item #
    5DPJ8
    Mfr. Model #
    5DPJ8
    Pocket Soil Penetrometer, 0 to 4.5 Tons
    Web Price $79.00 / each
  • Test Strips 1 EA Testing Parameter: Propylene Glycol Range: 0 to 8.5 pH

    Brand
    HERCULES
    Item #
    53JW81
    Mfr. Model #
    35271
    Test Strips  1 EA Testing Parameter: Propylene Glycol&
    Web Price $18.80 / each
  • Narrow Mouth Round Dispensing Bottle, Dispensing, Plastic, 30mL, Clear, 12 PK

    Brand
    DYNALON
    Item #
    3TTT1
    Mfr. Model #
    605085-01
    Narrow Mouth Round Dispensing Bottle, Dispensing, Plastic, 30mL,
    Web Price $15.35 / pkg. of 12
  • 1 qt. Detergent; For Use On Hard Surfaces

    Brand
    ALCONOX
    Item #
    42X015
    Mfr. Model #
    1232-1
    1 qt. Detergent; For Use On Hard Surfaces
    Web Price $34.10 / each
  • Wide Mouth Specimen Container, Plastic, 4800mL, Clear, 25 PK

    Brand
    DYNALON
    Item #
    3TWN6
    Mfr. Model #
    453635
    Wide Mouth Specimen Container, Plastic, 4800mL, Clear, 25 P
    Web Price $149.00 / pkg. of 25
  • RKF Series Silicone Heating Tape, 0° to 232° (C) 40 ft.L x 0.5"W, 120V

    Brand
    BRISKHEAT
    Item #
    52RX33
    Mfr. Model #
    RKF451016
    RKF Series Silicone Heating Tape, 0° to 232° (
    Web Price $176.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More