Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Lab Supplies

1,803 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • Disposable Transfer Pipet, 7.5mL, PK500

    Brand
    LAB SAFETY SUPPLY
    Item #
    21F226
    Mfr. Model #
    21F226
    Disposable Transfer Pipet, 7.5mL, PK500
    Web Price $25.50 / pkg. of 500
  • Wide Mouth Round Bottle, Reagent, Plastic, 125mL, Clear, 12 PK

    Brand
    LAB SAFETY SUPPLY
    Item #
    6FAJ7
    Mfr. Model #
    6FAJ7
    Wide Mouth Round Bottle, Reagent, Plastic, 125mL, Clear, 12
    Web Price $29.00 / pkg. of 12
  • Water, deionized (ASTM Type II), 4L

    Brand
    LABCHEM
    Item #
    4YMH2
    Mfr. Model #
    LC267504
    Water,  deionized (ASTM Type II), 4L
    Web Price $29.60 / each
  • Swab, 162mm, Polyester, Flex Tip, PK100

    Brand
    BERKSHIRE
    Item #
    6ENY6
    Mfr. Model #
    LTP1465.10
    Swab, 162mm, Polyester, Flex Tip, PK100
    Web Price $25.40 / pkg. of 100
  • Distilled Water, Liquid, 10L, 1 EA

    Brand
    RPI
    Item #
    31GE49
    Mfr. Model #
    W20525-10000.0
    Distilled Water, Liquid, 10L, 1 EA
    Web Price $29.10 / each
  • Disposable Transfer Pipet, 8mL, PK500

    Brand
    LAB SAFETY SUPPLY
    Item #
    21F227
    Mfr. Model #
    21F227
    Disposable Transfer Pipet, 8mL, PK500
    Web Price $25.70 / pkg. of 500
  • Glass Beaker, Low Form, 50 to 400mL, 6 PK

    Brand
    LAB SAFETY SUPPLY
    Item #
    5YGZ3
    Mfr. Model #
    5YGZ3
    Glass Beaker, Low Form, 50 to 400mL, 6 PK
    Web Price $27.00 / pkg. of 6
  • Clamp, Flex System, 0.5", 0.74" Jaw

    Brand
    TALBOYS
    Item #
    16Y376
    Mfr. Model #
    916166
    Clamp, Flex System, 0.5", 0.74" Jaw
    Web Price $29.80 / each
  • 40 to 1000mL Plastic Graduated Cylinder, White, Height: 282mm / 11.1", 1 EA

    Brand
    DYNALON
    Item #
    3UUT5
    Mfr. Model #
    537835-1000
    40 to 1000mL Plastic Graduated Cylinder, White, Height:
    Web Price $25.40 / each
  • DPD Free CL2 Reagent PP, 10ml, PK100

    Brand
    LOVIBOND
    Item #
    3VXT4
    Mfr. Model #
    530100
    DPD Free CL2 Reagent PP, 10ml, PK100
    Web Price $27.50 / pkg. of 100
  • Disposable Transfer Pipet, 5mL, PK500

    Brand
    LAB SAFETY SUPPLY
    Item #
    21F225
    Mfr. Model #
    21F225
    Disposable Transfer Pipet, 5mL, PK500
    Web Price $25.70 / pkg. of 500
  • Mini Pipet, 1000uL, Black

    Brand
    GRAINGER APPROVED
    Item #
    8XLM7
    Mfr. Model #
    PMP1000
    Mini Pipet, 1000uL, Black
    Web Price $28.00 / each
  • Transfer Pipette, 23mL, 300mm L, PK100

    Brand
    GLOBE SCIENTIFIC
    Item #
    52JX81
    Mfr. Model #
    139050
    Transfer Pipette, 23mL, 300mm L, PK100
    Web Price $27.80 / pkg. of 100
  • Support, 18" L, 0.31" dia., 6"x4"

    Brand
    UNITED
    Item #
    23YW85
    Mfr. Model #
    SET462
    Support, 18" L, 0.31" dia., 6"x4"
    Web Price $28.20 / each
  • Test Strip 50 PK Testing Parameter: Free Chlorine Range: 0, 50, 100, 250, 500, 800 ppm

    Brand
    LAMOTTE
    Item #
    4EVX4
    Mfr. Model #
    3031
    Test Strip  50 PK Testing Parameter: Free Chlorine
    Web Price $27.20 / pkg. of 50
  • Disp Syringe, Luer Lock, 10 mL, PK100

    Brand
    AIR-TITE
    Item #
    19G392
    Mfr. Model #
    5100.X00V0
    Disp Syringe, Luer Lock, 10 mL, PK100
    Web Price $28.60 / pkg. of 100
  • 1 qt. Dispenser Box Detergent; For Use On Hard Surfaces

    Brand
    ALCONOX
    Item #
    42X001
    Mfr. Model #
    1632-1
    1 qt. Dispenser Box Detergent; For Use On Hard Su
    Web Price $28.80 / each
  • Standard Spout; Wash Bottle; Plastic; Nonvented Wide Mouth

    Brand
    LAB SAFETY SUPPLY
    Item #
    24J914
    Mfr. Model #
    24J914
    Standard Spout; Wash Bottle; Plastic; Nonvented Wide&#
    Web Price $29.20 / pkg. of 6
  • Standard Spout; Wash Bottle; Plastic; Vented Narrow Mouth

    Brand
    LAB SAFETY SUPPLY
    Item #
    24J915
    Mfr. Model #
    24J915
    Standard Spout; Wash Bottle; Plastic; Vented Narrow&#x
    Web Price $26.00 / pkg. of 4
  • Standard Spout; Wash Bottle; Plastic; Nonvented Narrow Mouth

    Brand
    LAB SAFETY SUPPLY
    Item #
    24J919
    Mfr. Model #
    24J919
    Standard Spout; Wash Bottle; Plastic; Nonvented Narrow
    Web Price $26.90 / pkg. of 6
  • Tongs, 302 Stainless Steel, 18 In. Long

    Brand
    GRAINGER APPROVED
    Item #
    3TCG8
    Mfr. Model #
    H-23392
    Tongs, 302 Stainless Steel, 18 In. Long
    Web Price $27.10 / each
  • Buffer Solution, 4 pH, 1 Pt, PK2

    Brand
    EXTECH
    Item #
    3TXV2
    Mfr. Model #
    PH4-P
    Buffer Solution, 4 pH, 1 Pt, PK2
    Web Price $29.50 / pkg. of 2
  • Phenolphthalein, 1 pct in 95 pct Ethanol

    Brand
    LABCHEM
    Item #
    5EER5
    Mfr. Model #
    LC182202
    Phenolphthalein, 1 pct in 95 pct Ethanol
    Web Price $29.40 / each
  • 1000mL / 33.8 oz. Glass Flask, Class A, Clear, Height: 370mm, 2 PK

    Brand
    LAB SAFETY SUPPLY
    Item #
    5PRZ1
    Mfr. Model #
    5PRZ1
    1000mL / 33.8 oz. Glass Flask,Class A, Clear, Height&#
    Web Price $28.80 / pkg. of 2
  • Wide Mouth Round Bottle, Reagent, Plastic, 4000mL, Clear, 1 EA

    Brand
    LAB SAFETY SUPPLY
    Item #
    6FAP6
    Mfr. Model #
    6FAP6
    Wide Mouth Round Bottle, Reagent, Plastic, 4000mL, Clear, 1
    Web Price $29.50 / each
  • Freezer Basket; For Use With 5NTX7

    Brand
    GRAINGER APPROVED
    Item #
    5RGR3
    Mfr. Model #
    5RGR3
    Freezer Basket; For Use With 5NTX7
    Web Price $26.90 / each
  • 100 to 1000mL Plastic Graduated Cylinder, Clear, Height: 440mm / 17.3", 1 EA

    Brand
    LAB SAFETY SUPPLY
    Item #
    9NNX3
    Mfr. Model #
    9NNX3
    100 to 1000mL Plastic Graduated Cylinder, Clear, Height:&#x
    Web Price $27.10 / each
  • Standard Spout; Wash Bottle; Plastic; Nonvented Wide Mouth

    Brand
    LAB SAFETY SUPPLY
    Item #
    24J906
    Mfr. Model #
    24J906
    Standard Spout; Wash Bottle; Plastic; Nonvented Wide&#
    Web Price $29.00 / pkg. of 6
  • Plastic Low Form Beaker, Low Form, 50 to 250mL, 6 PK

    Brand
    LAB SAFETY SUPPLY
    Item #
    6FAE5
    Mfr. Model #
    6FAE5
    Plastic Low Form Beaker, Low Form, 50 to 250mL, 6
    Web Price $27.00 / pkg. of 6
  • Plastic Beaker with Handle Low Form, Low Form with Handle, 20 to 100mL, 6 PK

    Brand
    LAB SAFETY SUPPLY
    Item #
    23X905
    Mfr. Model #
    23X905
    Plastic Beaker with Handle Low Form, Low Form with Han
    Web Price $26.30 / pkg. of 6
  • Cabinet Desiccator, Clear

    Brand
    LAB SAFETY SUPPLY
    Item #
    5YHT3
    Mfr. Model #
    5YHT3
    Cabinet Desiccator, Clear
    Web Price $29.20 / each
  • Standard Spout; Wash Bottle; Plastic; Nonvented Wide Mouth

    Brand
    DYNALON
    Item #
    3UUL9
    Mfr. Model #
    3UUL9
    Standard Spout; Wash Bottle; Plastic; Nonvented Wide&#
    Web Price $27.80 / pkg. of 5
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More