Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

MAGIC Lab Supplies

17 products found

Filter Results By

Applied Filters

Clear All

Item
Color
Overall Height
Overall Length
Overall Width
Overall Diameter
Brand
Price

Viewing as

List
  • Ice Bucket with Lid, Blue, 4L

    Brand
    MAGIC
    Item #
    39C553
    Mfr. Model #
    M16807-4001
    Ice Bucket with Lid, Blue, 4L
    Web Price $116.00 / each
  • Ice Bucket with Lid, Green, 2.5L

    Brand
    MAGIC
    Item #
    39C552
    Mfr. Model #
    M16807-2004
    Ice Bucket with Lid, Green, 2.5L
    Web Price $111.00 / each
  • Ice Pan with Lid, Green, 4L

    Brand
    MAGIC
    Item #
    39C560
    Mfr. Model #
    M16807-4104
    Ice Pan with Lid, Green, 4L
    Web Price $116.50 / each
  • Ice Pan with Lid, Blue, 4L

    Brand
    MAGIC
    Item #
    39C557
    Mfr. Model #
    M16807-4101
    Ice Pan with Lid, Blue, 4L
    Web Price $113.50 / each
  • Ice Pan with Lid, Black, 1L

    Brand
    MAGIC
    Item #
    39C546
    Mfr. Model #
    M16807-1102
    Ice Pan with Lid, Black, 1L
    Web Price $75.50 / each
  • Ice Pan with Lid, Red, , 4L

    Brand
    MAGIC
    Item #
    39C559
    Mfr. Model #
    M16807-4103
    Ice Pan with Lid, Red, , 4L
    Web Price $116.50 / each
  • Ice Pan with Lid, Blue, 1L

    Brand
    MAGIC
    Item #
    39C545
    Mfr. Model #
    M16807-1101
    Ice Pan with Lid, Blue, 1L
    Web Price $69.00 / each
  • Ice Pan with Lid, Green, 1L

    Brand
    MAGIC
    Item #
    39C548
    Mfr. Model #
    M16807-1104
    Ice Pan with Lid, Green, 1L
    Web Price $70.50 / each
  • Ice Pan with Lid, Red, 9L

    Brand
    MAGIC
    Item #
    39C563
    Mfr. Model #
    M16807-9103
    Ice Pan with Lid, Red, 9L
    Web Price $164.00 / each
  • Ice Pan with Lid, Green, 9L

    Brand
    MAGIC
    Item #
    39C564
    Mfr. Model #
    M16807-9104
    Ice Pan with Lid, Green, 9L
    Web Price $164.00 / each
  • Ice Pan, Blue, 9L

    Brand
    MAGIC
    Item #
    39C565
    Mfr. Model #
    M16807-9901
    Ice Pan, Blue, 9L
    Web Price $122.50 / each
  • Ice Pan with Lid, Black,

    Brand
    MAGIC
    Item #
    39C562
    Mfr. Model #
    M16807-9102
    Ice Pan with Lid, Black,
    Web Price $164.00 / each
  • Ice Bucket with Lid, Red, 2.5L

    Brand
    MAGIC
    Item #
    39C551
    Mfr. Model #
    M16807-2003
    Ice Bucket with Lid, Red, 2.5L
    Web Price $111.00 / each
  • Ice Bucket with Lid, Blue, 2.5L

    Brand
    MAGIC
    Item #
    39C549
    Mfr. Model #
    M16807-2001
    Ice Bucket with Lid, Blue, 2.5L
    Web Price $105.50 / each
  • Ice Bucket with Lid, Red, 4L

    Brand
    MAGIC
    Item #
    39C555
    Mfr. Model #
    M16807-4003
    Ice Bucket with Lid, Red, 4L
    Web Price $113.50 / each
  • Ice Pan with Lid, Blue, 9L

    Brand
    MAGIC
    Item #
    39C561
    Mfr. Model #
    M16807-9101
    Ice Pan with Lid, Blue, 9L
    Web Price $155.50 / each
  • Ice Pan, Black, 9L

    Brand
    MAGIC
    Item #
    39C566
    Mfr. Model #
    M16807-9902
    Ice Pan, Black, 9L
    Web Price $122.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More