Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TANIS Lab Supplies

9 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Item
Brush Length
Overall Length
Brush Dia.
Bristle Material
Bristle Color
Brand
Price

Viewing as

List
  • Radial End Brush, Nylon, Wire, 9In.

    Brand
    TANIS
    Item #
    9AHL8
    Mfr. Model #
    06131
    Radial End Brush,  Nylon, Wire,  9In.
    Web Price $5.20 / each
  • Radial End Brush, Tuft, 1-3/8 x 11 In L

    Brand
    TANIS
    Item #
    8AZF2
    Mfr. Model #
    06132
    Radial End Brush, Tuft, 1-3/8 x 11 In L
    Web Price $6.00 / each
  • Beaker, Jar&CylinderBrush, Blk, 6In, Natural

    Brand
    TANIS
    Item #
    9MJT9
    Mfr. Model #
    06179
    Beaker, Jar&CylinderBrush, Blk, 6In, Natural
    Web Price $15.20 / each
  • Radial End Brush, Natural, Wire, 11In.

    Brand
    TANIS
    Item #
    8TLK8
    Mfr. Model #
    06192
    Radial End Brush,  Natural, Wire,  11In.
    Web Price $6.70 / each
  • Micro Tube Brush, Nylon, Natural, 7 In. OAL

    Brand
    TANIS
    Item #
    8URH6
    Mfr. Model #
    901767
    Micro Tube Brush, Nylon, Natural, 7 In. OAL
    Web Price $5.65 / each
  • VolumetricFlaskBrush, Wht, 5In, Natural

    Brand
    TANIS
    Item #
    9LAN4
    Mfr. Model #
    06186
    VolumetricFlaskBrush,  Wht,  5In,  Natural
    Web Price $9.50 / each
  • Cylinder/Funnel Brush, Dbl Tuft, 2-1/2x9 L

    Brand
    TANIS
    Item #
    9G961
    Mfr. Model #
    06149
    Cylinder/Funnel Brush, Dbl Tuft, 2-1/2x9 L
    Web Price $15.60 / each
  • BabcockMlkBtleBrsh, Blk, 3-1/4In, Polyester

    Brand
    TANIS
    Item #
    8AZE8
    Mfr. Model #
    06143
    BabcockMlkBtleBrsh, Blk, 3-1/4In, Polyester
    Web Price $6.75 / each
  • Beaker Brush, White, 6In., Nylon

    Brand
    TANIS
    Item #
    4YMN4
    Mfr. Model #
    06183
    Beaker Brush,  White,  6In.,  Nylon
    Web Price $30.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More