Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

COOPER TOOLS Lab Supplies

17 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Item
Brush Length
Overall Length
Brush Dia.
Bristle Material
Bristle Color
Brand
Price
Ratings

Viewing as

List
  • Burette Brush, Fan Tip, 3/4 x 36 In L

    Brand
    COOPER TOOLS
    Item #
    9GAW4
    Mfr. Model #
    06176
    Burette Brush, Fan Tip, 3/4 x 36 In L
    Web Price $5.30 / each
  • Cut Off Tip, Tapered, 1/4 to 3/4 x 17 In L

    Brand
    COOPER TOOLS
    Item #
    9LUY2
    Mfr. Model #
    06158
    Cut Off Tip, Tapered, 1/4 to 3/4 x 17 In
    Web Price $5.75 / each
  • Test Tube Brush, Black/White, 3In, Nylon

    Brand
    COOPER TOOLS
    Item #
    8P898
    Mfr. Model #
    06108
    Test Tube Brush,  Black/White,  3In,  Nylon
    Web Price $5.40 / each
  • Burette Brush, Fan Tip, 1/2 x 30 In L, Wht

    Brand
    COOPER TOOLS
    Item #
    8ANP4
    Mfr. Model #
    06177
    Burette Brush, Fan Tip, 1/2 x 30 In L, Wht
    Web Price $6.15 / each
  • Lab Brush Flask, Black, 12In., Natural

    Brand
    COOPER TOOLS
    Item #
    8TKK0
    Mfr. Model #
    06187
    Lab Brush Flask,  Black,  12In., Natural
    Web Price $11.95 / each
  • Test Tube Brush, White, 3-1/4In., Nylon

    Brand
    COOPER TOOLS
    Item #
    8AZF4
    Mfr. Model #
    06134
    Test Tube Brush,  White,  3-1/4In.,  Nylon
    Web Price $6.85 / each
  • Beaker Brush, Black, 6In., Horse Hair

    Brand
    COOPER TOOLS
    Item #
    8P631
    Mfr. Model #
    06182
    Beaker Brush,  Black,  6In.,  Horse Hair
    Web Price $31.30 / each
  • Radial End Brush, Natural, Wire, 13In.

    Brand
    COOPER TOOLS
    Item #
    8Z969
    Mfr. Model #
    06144
    Radial End Brush,  Natural, Wire,  13In.
    Web Price $8.75 / each
  • Radial End Brush, Natural, Wire, 20In.

    Brand
    COOPER TOOLS
    Item #
    9PTH3
    Mfr. Model #
    06145
    Radial End Brush,  Natural, Wire,  20In.
    Web Price $9.95 / each
  • VolumetricFlaskBrush, Wht, 3-1/2In, Bristle

    Brand
    COOPER TOOLS
    Item #
    4YMN5
    Mfr. Model #
    06184
    VolumetricFlaskBrush, Wht, 3-1/2In, Bristle
    Web Price $7.70 / each
  • Beaker, Jar&CylinderBrush, Blk, 6In, Natural

    Brand
    COOPER TOOLS
    Item #
    8ANR3
    Mfr. Model #
    06180
    Beaker, Jar&CylinderBrush, Blk, 6In, Natural
    Web Price $19.10 / each
  • Radial End Brush, Nylon, Wire, 8In.

    Brand
    COOPER TOOLS
    Item #
    9CL17
    Mfr. Model #
    06130
    Radial End Brush,  Nylon, Wire,  8In.
    Web Price $4.00 / each
  • Lab Beaker Brush, Black, 16In., Nylon

    Brand
    COOPER TOOLS
    Item #
    8ANR4
    Mfr. Model #
    06181
    Lab Beaker Brush,  Black,  16In.,  Nylon
    Web Price $31.00 / each
  • Centrifuge Brush, Tuft, 1 to 1-5/16 x 9 In

    Brand
    COOPER TOOLS
    Item #
    8N975
    Mfr. Model #
    06135
    Centrifuge Brush, Tuft, 1 to 1-5/16 x 9 In
    Web Price $6.55 / each
  • Flask Bottle Brush, Black, 16In., Nylon

    Brand
    COOPER TOOLS
    Item #
    5EET1
    Mfr. Model #
    06188
    Flask Bottle Brush,  Black,  16In.,  Nylon
    Web Price $11.95 / each
  • LABORATORY BRUSH CENTRIFUGE TUBE NYLON

    Brand
    COOPER TOOLS
    Item #
    9CDW0
    Mfr. Model #
    06136
    LABORATORY BRUSH CENTRIFUGE TUBE NYLON
    Web Price $5.10 / each
  • VolumetricFlaskBrush, White, 4In, Nylon

    Brand
    COOPER TOOLS
    Item #
    8AXU1
    Mfr. Model #
    06185
    VolumetricFlaskBrush,  White,  4In,  Nylon
    Web Price $8.80 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More