Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

EMD Lab Supplies

107 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By

Viewing as

List
  • PH Test Strip 100 PK Testing Parameter: pH Range: 6.5 to 10.0 pH

    Brand
    EMD
    Item #
    20KM85
    Mfr. Model #
    EMD 1.09543.0001
    PH Test Strip  100 PK Testing Parameter: pH Range
    Web Price $63.50 / pkg. of 100
  • Potassium Hydroxide, 500g

    Brand
    EMD
    Item #
    20KN36
    Mfr. Model #
    EMD PX1480-1
    Potassium Hydroxide, 500g
    Web Price $134.00 / each
  • Hydrochloric Acid, 2.5L

    Brand
    EMD
    Item #
    20KN14
    Mfr. Model #
    EMD HX0603-3
    Hydrochloric Acid, 2.5L
    Web Price $56.75 / each
  • Nitric Acid, 2.5L

    Brand
    EMD
    Item #
    20KN29
    Mfr. Model #
    EMD NX0409-2
    Nitric Acid, 2.5L
    Web Price $90.25 / each
  • Test Strips 100 PK Testing Parameter: Colorimetric Range: 500 to 3000 ppm

    Brand
    EMD
    Item #
    20KM71
    Mfr. Model #
    EMD 1.10079.0001
    Test Strips  100 PK Testing Parameter: Colorimetric Ra
    Web Price $104.00 / pkg. of 100
  • Test Strips 100 PK Testing Parameter: Colorimetric Range: 10 to 500 ppm

    Brand
    EMD
    Item #
    20KM57
    Mfr. Model #
    EMD 1.10006.0001
    Test Strips  100 PK Testing Parameter: Colorimetric Ra
    Web Price $107.00 / pkg. of 100
  • Sodium Chloride, 500g

    Brand
    EMD
    Item #
    20KN48
    Mfr. Model #
    EMD SX0420-1
    Sodium Chloride, 500g
    Web Price $30.50 / each
  • Petroleum Ether, 4L

    Brand
    EMD
    Item #
    20KN34
    Mfr. Model #
    EMD PX0425-5
    Petroleum Ether, 4L
    Web Price $190.50 / each
  • Sulfuric Acid, 2.5L

    Brand
    EMD
    Item #
    20KN56
    Mfr. Model #
    EMD SX1244-5
    Sulfuric Acid, 2.5L
    Web Price $65.75 / each
  • PH Test Strip 100 PK Testing Parameter: pH Range: 2.0 to 9.0 pH

    Brand
    EMD
    Item #
    20KM80
    Mfr. Model #
    EMD 1.09584.0001
    PH Test Strip  100 PK Testing Parameter: pH Range
    Web Price $63.50 / pkg. of 100
  • Isopropyl Alcohol, 4L

    Brand
    EMD
    Item #
    20KN41
    Mfr. Model #
    EMD PX1830-4
    Isopropyl Alcohol, 4L
    Web Price $136.00 / each
  • Methanol, 500mL

    Brand
    EMD
    Item #
    20KN22
    Mfr. Model #
    EMD MX0487-6
    Methanol, 500mL
    Web Price $67.75 / each
  • Methanol, 4L

    Brand
    EMD
    Item #
    20KN23
    Mfr. Model #
    EMD MX0488-1
    Methanol, 4L
    Web Price $122.50 / each
  • Dichloromethane, 4L

    Brand
    EMD
    Item #
    20KN10
    Mfr. Model #
    EMD DX0835-3
    Dichloromethane, 4L
    Web Price $307.00 / each
  • Methanol, 1L

    Brand
    EMD
    Item #
    20KN24
    Mfr. Model #
    EMD MX0488-6
    Methanol, 1L
    Web Price $81.25 / each
  • Dichloromethane, 20L

    Brand
    EMD
    Item #
    20KN11
    Mfr. Model #
    EMD DX0835-5
    Dichloromethane, 20L
    Web Price $584.00 / each
  • Methanol, 20L

    Brand
    EMD
    Item #
    20KN25
    Mfr. Model #
    EMD MX0490-3
    Methanol, 20L
    Web Price $376.00 / each
  • Isopropyl Alcohol, 4L

    Brand
    EMD
    Item #
    20KN42
    Mfr. Model #
    EMD PX1834-1
    Isopropyl Alcohol, 4L
    Web Price $191.00 / each
  • Acetic Acid, 500mL

    Brand
    EMD
    Item #
    20KM95
    Mfr. Model #
    EMD AX0073-6
    Acetic Acid, 500mL
    Web Price $96.25 / each
  • Hexane, 4L

    Brand
    EMD
    Item #
    20KN12
    Mfr. Model #
    EMD HX0296-1
    Hexane, 4L
    Web Price $241.50 / each
  • Methanol, 4L

    Brand
    EMD
    Item #
    20KN26
    Mfr. Model #
    EMD MX0490-4
    Methanol, 4L
    Web Price $101.50 / each
  • Isopropyl Alcohol, 1L

    Brand
    EMD
    Item #
    20KN43
    Mfr. Model #
    EMD PX1834-6
    Isopropyl Alcohol, 1L
    Web Price $99.00 / each
  • Acetic Acid, 2.5L

    Brand
    EMD
    Item #
    20KM96
    Mfr. Model #
    EMD AX0073-9
    Acetic Acid, 2.5L
    Web Price $70.25 / each
  • Hexane, 1L

    Brand
    EMD
    Item #
    20KN13
    Mfr. Model #
    EMD HX0296-6
    Hexane, 1L
    Web Price $110.00 / each
  • Chloroform, 500mL

    Brand
    EMD
    Item #
    20KN07
    Mfr. Model #
    EMD CX1055-6
    Chloroform, 500mL
    Web Price $90.50 / each
  • Chloroform, 1L

    Brand
    EMD
    Item #
    20KN04
    Mfr. Model #
    EMD CX1054-6
    Chloroform, 1L
    Web Price $118.50 / each
  • PH Test Strip 100 PK Testing Parameter: pH Range: 7.5 to 14 pH

    Brand
    EMD
    Item #
    20KM89
    Mfr. Model #
    EMD 1.09532.0001
    PH Test Strip  100 PK Testing Parameter: pH Range
    Web Price $63.50 / pkg. of 100
  • Test Strips 50 PK Testing Parameter: Colorimetric

    Brand
    EMD
    Item #
    20KM76
    Mfr. Model #
    EMD 1.16730.0001
    Test Strips  50 PK Testing Parameter: Colorimetric
    Web Price $77.00 / pkg. of 50
  • Isopropyl Alcohol, 20L

    Brand
    EMD
    Item #
    20KN44
    Mfr. Model #
    EMD PX1835-3
    Isopropyl Alcohol, 20L
    Web Price $376.00 / each
  • Acetonitrile, 4L

    Brand
    EMD
    Item #
    20KM97
    Mfr. Model #
    EMD AX0142-1
    Acetonitrile, 4L
    Web Price $325.50 / each
  • PH Test Strip 100 PK Testing Parameter: pH Range: 4.0 to 7.0 pH

    Brand
    EMD
    Item #
    20KM83
    Mfr. Model #
    EMD 1.09542.0001
    PH Test Strip  100 PK Testing Parameter: pH Range
    Web Price $63.50 / pkg. of 100
  • Petroleum Ether, 4L

    Brand
    EMD
    Item #
    20KN31
    Mfr. Model #
    EMD PX0424-1
    Petroleum Ether, 4L
    Web Price $169.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More