Skip Content

HUMBOLDT Lab Supplies

66 results found that include 78 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • Pocket Soil Penetrometer,0 to 4.5 Tons
    Pocket Soil Penetrometer,0 to 4.5 Tons
    • HUMBOLDT
    • Item # 5DPJ8
    • Mfr. Model # 5DPJ8
    • Pocket Soil Penetrometer, Range 0 to 4.5 Tons per Sq Ft, Features Quick Readings for OSHA Compliance,...More

    • Category : Soil Testing Penetrometers
  • Bunsen Burner,Natural, Btu 800-1200
    Bunsen Burner,Natural, Btu 800-1200
    • HUMBOLDT
    • Item # 9K457
    • Mfr. Model # H-5870
    • Bunsen Burner, Fuel Type Natural, Btu Output 800-1200, Barb Size 7/16, Overall Height 6-1/8 In

    • Category : Bunsen Burners
  • Water Level Indicator,150 Ft.
    Water Level Indicator,150 Ft.
    • HUMBOLDT
    • Item # 5DPG6
    • Mfr. Model # 5DPG6
    • Water Level Tester, Max. Depth to Water 150 Ft.

    • Category : Water Level Testers
  • Motorized Sieve Shaker
    Motorized Sieve Shaker
    • HUMBOLDT
    • Item # 5DPL6
    • Mfr. Model # 5DPL6
    • Motorized Sieve Shaker, Sieve Diameter 3 In., 5 In. or 8 In., Number of Full Size Sieves 16 @3 In., 12 @ 5...More

    • Category : Sieve Shakers
  • Sodium Hexametaphosphate,1 lb
    Sodium Hexametaphosphate,1 lb
    • HUMBOLDT
    • Item # 5ZPZ6
    • Mfr. Model # 5ZPZ6
    • Sodium Hexametaphosphate, Concentration greater than 99, CAS Number 50813-16-6, Chemical Formula Na(x+2) Px...More

    • Category : Chemicals Starting with S
  • Hand-Operated Sieve Shaker
    Hand-Operated Sieve Shaker
    • HUMBOLDT
    • Item # 5DPL2
    • Mfr. Model # 5DPL2
    • Hand-Operated Sieve Shaker, Number of Full Size Sieves 16 @3", 12 @ 5" or 10 @8", Number of Half Size Sieves...More

    • Category : Sieve Shakers
  • Single Mass Dynamic Penetrometer
    Single Mass Dynamic Penetrometer
    • HUMBOLDT
    • Item # 5DPL1
    • Mfr. Model # 5DPL1
    • Single Mass Dynamic Penetrometer, Range 10 to 100% California Bearing Ratio (CBR) and 762 to 7072 Pounds per...More

    • Category : Soil Testing Penetrometers
  • GeoGauge(R)
    GeoGauge(R)
    • HUMBOLDT
    • Item # 5DPH7
    • Mfr. Model # 5DPH7
    • GeoGauge(R), Operating Range 17 to 400 Kilo Pound Feet per Cubic In (3 to 70 MN/m), Display LCD, Powered By...More

    • Category : Compaction and Density Gauges
  • Sieve,8 in,SS Frame,SS Mesh,No. 70
    Sieve,8 in,SS Frame,SS Mesh,No. 70
    • HUMBOLDT
    • Item # 5FWT6
    • Mfr. Model # 5FWT6
    • USA Standard Sieve, Plain Weave, 304 Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh...More

    • Category : Wire Cloth Sieves
  • Sieve,8 in,SS Frame,SS Mesh,No. 60
    Sieve,8 in,SS Frame,SS Mesh,No. 60
    • HUMBOLDT
    • Item # 5FWT3
    • Mfr. Model # 5FWT3
    • USA Standard Sieve, Plain Weave, 304 Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh...More

    • Category : Wire Cloth Sieves
  • Gravity Convection Ovens
    • Multiple product options available

      Multiple product options available

    • Category : Lab Ovens and Furnaces
  • Forced Air Convection Ovens
    • Multiple product options available

      Multiple product options available

    • Category : Lab Ovens and Furnaces
  • Soil Grinder
    Soil Grinder
    • HUMBOLDT
    • Item # 5DPJ3
    • Mfr. Model # 5DPJ3
    • Soil Grinder, Through Put Rate 1 Pint in 15 Seconds, Includes No. 10 Perforated Stainless Plate and...More

    • Category : Soil Grinders
  • Larger Capacity Motorized Sieve Shaker
    Larger Capacity Motorized Sieve Shaker
    • HUMBOLDT
    • Item # 5ZRA0
    • Mfr. Model # 5ZRA0
    • Larger Capacity Motorized Sieve Shaker, Sieve Diameter 8, 10 and 12 in, Number of Full Size Sieves 7 to 11,...More

    • Category : Sieve Shakers
  • Sodium Hydroxide
    Sodium Hydroxide
    • HUMBOLDT
    • Item # 5ZPY0
    • Mfr. Model # 5ZPY0
    • Sodium Hydroxide, Concentration 50 Percent, CAS Number 1310-73-2, Molecular Weight 40, Chemical Formula NaOH,...More

    • Category : Chemicals Starting with S
  • Bunsen Burner,LP,Btu 2000-3200
    Bunsen Burner,LP,Btu 2000-3200
    • HUMBOLDT
    • Item # 9WFE9
    • Mfr. Model # H-5875
    • Bunsen Burner, Fuel Type LP, Btu Output 2000-3200, Barb Size 7/16, Overall Height 6-1/8 In

    • Category : Bunsen Burners
  • Penetrometer Adapter Foot,For 5DPJ8
    Penetrometer Adapter Foot,For 5DPJ8
  • Water Level Indicator,500 Ft.
    Water Level Indicator,500 Ft.
    • HUMBOLDT
    • Item # 5DPG8
    • Mfr. Model # 5DPG8
    • Water Level Tester, Max. Depth to Water 500 Ft.

    • Category : Water Level Testers
  • Water Level Indicator,300 Ft.
    Water Level Indicator,300 Ft.
    • HUMBOLDT
    • Item # 5DPG7
    • Mfr. Model # 5DPG7
    • Water Level Tester, Max. Depth to Water 300 Ft.

    • Category : Water Level Testers
  • Sodium Hexametaphosphate,10 lb
    Sodium Hexametaphosphate,10 lb
    • HUMBOLDT
    • Item # 5ZPZ7
    • Mfr. Model # 5ZPZ7
    • Sodium Hexametaphosphate, Concentration greater than 99, CAS Number 50813-16-6, Chemical Formula Na(x+2) Px...More

    • Category : Chemicals Starting with S
  • Wet Washing Sieve,12 In,No 200,8 In Deep
    Wet Washing Sieve,12 In,No 200,8 In Deep
    • HUMBOLDT
    • Item # 5JCK3
    • Mfr. Model # 5JCK3
    • Deep Frame Wet Washing Sieve, Plain Weave, 304 Stainless Steel Screen Material, Brass Frame Material, Mesh...More

    • Category : Wire Cloth Sieves
  • Digital Static Cone Penetrometer
    Digital Static Cone Penetrometer
    • HUMBOLDT
    • Item # 5DPN9
    • Mfr. Model # 5DPN9
    • Digital Static Cone Penetrometer, Features Digital Display Provides Easy-to-read Information On Top of...More

    • Category : Soil Testing Penetrometers
  • Penetration Cone,Grease Testing
    Penetration Cone,Grease Testing
    • HUMBOLDT
    • Item # 5ZPW1
    • Mfr. Model # 5ZPW1
    • Penetration Cone, Grease Testing, For Use With Grease-testing Penetrometer H-1200 or H-1250, Manufacturers...More

    • Category : Soil Testing Penetrometer Accessories
  • Cone,60 degree,1.5cm Area,For 5DPH6
    Cone,60 degree,1.5cm Area,For 5DPH6
  • Separator Pan,Brass,8 In Dia,6 In Deep
    Separator Pan,Brass,8 In Dia,6 In Deep
    • HUMBOLDT
    • Item # 5DPF8
    • Mfr. Model # 5DPF8
    • Sieve Separator Pan, Material of Construction Brass, 8 In Dia., 6 In Overall Depth, Standards ASTM E11

    • Category : Sieve Accessories
  • Wet Washing Sieve,8 In,No 200,8 In Deep
    Wet Washing Sieve,8 In,No 200,8 In Deep
    • HUMBOLDT
    • Item # 5JCK9
    • Mfr. Model # 5JCK9
    • Deep Frame Wet Washing Sieve, Plain Weave, 304 Stainless Steel Screen Material, Brass Frame Material, Mesh...More

    • Category : Wire Cloth Sieves
  • Rocker Type Field Testing Sieve
    Rocker Type Field Testing Sieve
    • HUMBOLDT
    • Item # 5ZYX2
    • Mfr. Model # 5ZYX2
    • Field Testing Sieve, Rocker, Stainless Steel Screen Material, Steel Frame Material, Opening Size 3 In., 2...More

    • Category : Wire Cloth Sieves
  • Wet Washing Sieve,8 In,No 200,4 In Deep
    Wet Washing Sieve,8 In,No 200,4 In Deep
    • HUMBOLDT
    • Item # 5JCK5
    • Mfr. Model # 5JCK5
    • Deep Frame Wet Washing Sieve, Plain Weave, 304 Stainless Steel Screen Material, Brass Frame Material, Mesh...More

    • Category : Wire Cloth Sieves
  • Stainless Plate, No. 35
    Stainless Plate, No. 35
    • HUMBOLDT
    • Item # 5DPJ6
    • Mfr. Model # 5DPJ6
    • Stainless Plate, No. 35, For Use With H-4199 (5DPJ3)

    • Category : Soil Grinders Accessories
  • Wet Washing Sieve,8 In,No 200,8 In Deep
    Wet Washing Sieve,8 In,No 200,8 In Deep
    • HUMBOLDT
    • Item # 5JCL0
    • Mfr. Model # 5JCL0
    • Deep Frame Wet Washing Sieve, Plain Weave, 304 Stainless Steel Screen Material, Brass Frame Material, Mesh...More

    • Category : Wire Cloth Sieves
  • Resilience Ball Penetration Tool
    Resilience Ball Penetration Tool
    • HUMBOLDT
    • Item # 5ZPT0
    • Mfr. Model # 5ZPT0
    • Resilience Ball Penetration Tool, For Use With Penetrometer, Manufacturers Warranty Length 6 Month

    • Category : Soil Testing Penetrometer Accessories
  • Wet Washing Sieve,8 In,No 200,4 In Deep
    Wet Washing Sieve,8 In,No 200,4 In Deep
    • HUMBOLDT
    • Item # 5JCK6
    • Mfr. Model # 5JCK6
    • Deep Frame Wet Washing Sieve, Plain Weave, 304 Stainless Steel Screen Material, Brass Frame Material, Mesh...More

    • Category : Wire Cloth Sieves
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More