Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

LABCHEM Lab Supplies

1,799 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • Sodium Hydroxide, 0.1N (0.1M), 4 L, NIST

    Brand
    LABCHEM
    Item #
    4YMG4
    Mfr. Model #
    LC242704
    Sodium Hydroxide, 0.1N (0.1M), 4 L, NIST
    Web Price $43.40 / each
  • Sodium Hydroxide, 0.1N (0.1M), 1 L, NIST

    Brand
    LABCHEM
    Item #
    4YMG3
    Mfr. Model #
    LC242702
    Sodium Hydroxide, 0.1N (0.1M), 1 L, NIST
    Web Price $21.65 / each
  • Water, deionized (ASTM Type II), 4L

    Brand
    LABCHEM
    Item #
    4YMH2
    Mfr. Model #
    LC267504
    Water,  deionized (ASTM Type II), 4L
    Web Price $29.60 / each
  • Acetone

    Brand
    LABCHEM
    Item #
    6CHJ3
    Mfr. Model #
    VT120F
    Acetone
    Web Price $239.50 / each
  • Acetic Acid, Glacial, ACS, 2.5 L

    Brand
    LABCHEM
    Item #
    5CVU1
    Mfr. Model #
    LC101003
    Acetic Acid,  Glacial, ACS, 2.5 L
    Web Price $93.50 / each
  • CHEMICAL SILVER NITRATE 0.1N 10L

    Brand
    LABCHEM
    Item #
    8PVT6
    Mfr. Model #
    LC227006
    CHEMICAL SILVER NITRATE 0.1N 10L
    Web Price $494.50 / each
  • Water, Deionized (ASTM Type II), 10L

    Brand
    LABCHEM
    Item #
    8FV27
    Mfr. Model #
    LC267506
    Water,  Deionized (ASTM Type II), 10L
    Web Price $43.90 / each
  • CHEMICAL REAGENT ALCHL 70PCT V/V 4L

    Brand
    LABCHEM
    Item #
    8FJJ9
    Mfr. Model #
    LC222104
    CHEMICAL REAGENT ALCHL 70PCT V/V 4L
    Web Price $53.00 / each
  • CHEMICAL HCL 0.1 NORMAL 1 LITER

    Brand
    LABCHEM
    Item #
    9PZ44
    Mfr. Model #
    LC152202
    CHEMICAL HCL 0.1 NORMAL 1 LITER
    Web Price $18.60 / each
  • CHEMICAL BUFFER SOLUTION PH 4.0 500ML

    Brand
    LABCHEM
    Item #
    9GT45
    Mfr. Model #
    LC122701
    CHEMICAL BUFFER SOLUTION PH 4.0 500ML
    Web Price $13.80 / each
  • CHEM IPA 50 PCT V/V 4L

    Brand
    LABCHEM
    Item #
    8RY75
    Mfr. Model #
    LC157554
    CHEM IPA 50 PCT V/V 4L
    Web Price $63.50 / each
  • CHEMICAL TCLP EXTRACTION FLUID 2 20L

    Brand
    LABCHEM
    Item #
    8GGR2
    Mfr. Model #
    LC259975
    CHEMICAL TCLP EXTRACTION FLUID 2 20L
    Web Price $142.00 / each
  • Water, Deionized (ASTM Type II), 200L

    Brand
    LABCHEM
    Item #
    8GDA7
    Mfr. Model #
    LC26750200
    Water,  Deionized (ASTM Type II), 200L
    Web Price $255.50 / each
  • Water, deionized (ASTM Type II), 20 L

    Brand
    LABCHEM
    Item #
    4YMH3
    Mfr. Model #
    LC267505
    Water,  deionized (ASTM Type II), 20 L
    Web Price $64.25 / each
  • CHEM IPA 70 PCT V/V 20L

    Brand
    LABCHEM
    Item #
    9LLP4
    Mfr. Model #
    LC157605
    CHEM IPA 70 PCT V/V 20L
    Web Price $225.00 / each
  • CHEMICAL BUFFER SOLUTION PH 10 BLUE 10L

    Brand
    LABCHEM
    Item #
    9UKR2
    Mfr. Model #
    LC125106
    CHEMICAL BUFFER SOLUTION PH 10 BLUE 10L
    Web Price $77.25 / each
  • Isopropyl Alcohol, 70 pct (V/V), 4 L

    Brand
    LABCHEM
    Item #
    5CVU5
    Mfr. Model #
    LC157604
    Isopropyl Alcohol, 70 pct (V/V), 4 L
    Web Price $65.75 / each
  • Sodium Hydroxide, 1.0N (1.0M), 1 L, NIST

    Brand
    LABCHEM
    Item #
    5CVX1
    Mfr. Model #
    LC243502
    Sodium Hydroxide, 1.0N (1.0M), 1 L, NIST
    Web Price $21.65 / each
  • CHEMICAL AMMONIUM OVERHEAD ACS, 2.5 L, Pk6

    Brand
    LABCHEM
    Item #
    9UK23
    Mfr. Model #
    LC1105036
    CHEMICAL AMMONIUM OVERHEAD ACS, 2.5 L, Pk6
    Web Price $202.00 / pkg. of 6
  • CHEMICAL BUFFER SOLUTION PH 4.0 4L.

    Brand
    LABCHEM
    Item #
    8FZK5
    Mfr. Model #
    LC122704
    CHEMICAL BUFFER SOLUTION PH 4.0 4L.
    Web Price $41.80 / each
  • Sodium Hydroxide, ACS, 500g

    Brand
    LABCHEM
    Item #
    5CVU9
    Mfr. Model #
    LC239001
    Sodium Hydroxide, ACS, 500g
    Web Price $37.50 / each
  • CHEMICAL NAOH 1.0 NORMAL 4 LITER

    Brand
    LABCHEM
    Item #
    8ELA4
    Mfr. Model #
    LC243504
    CHEMICAL NAOH 1.0 NORMAL 4 LITER
    Web Price $50.50 / each
  • TOLUENE ACS 4L

    Brand
    LABCHEM
    Item #
    9UGF2
    Mfr. Model #
    LC261704
    TOLUENE ACS 4L
    Web Price $66.25 / each
  • Phenolphthalein, 1 pct in 95 pct Ethanol

    Brand
    LABCHEM
    Item #
    5EER5
    Mfr. Model #
    LC182202
    Phenolphthalein, 1 pct in 95 pct Ethanol
    Web Price $29.40 / each
  • CHEMICAL NITRIC ACID 6.0N 500ML

    Brand
    LABCHEM
    Item #
    9APM5
    Mfr. Model #
    LC178701
    CHEMICAL NITRIC ACID 6.0N 500ML
    Web Price $40.80 / each
  • CHEMICAL KOH 1.0N 4L

    Brand
    LABCHEM
    Item #
    9KKV2
    Mfr. Model #
    LC193504
    CHEMICAL KOH 1.0N 4L
    Web Price $66.25 / each
  • CHEMICAL FERRIC CHLORIDE 10PCT W/V

    Brand
    LABCHEM
    Item #
    8PG59
    Mfr. Model #
    LC143601
    CHEMICAL FERRIC CHLORIDE 10PCT W/V
    Web Price $30.10 / each
  • CHEM BFFR SLTN PH 7.0 Y 10L

    Brand
    LABCHEM
    Item #
    9MMY1
    Mfr. Model #
    LC123806
    CHEM BFFR SLTN PH 7.0 Y 10L
    Web Price $63.75 / each
  • Blue Buffer Solution, pH 10.00, 1L

    Brand
    LABCHEM
    Item #
    9LLP1
    Mfr. Model #
    LC125102
    Blue Buffer Solution, pH 10.00, 1L
    Web Price $23.05 / each
  • Yellow Buffer Solution, pH 7.00, 1L

    Brand
    LABCHEM
    Item #
    8ZL40
    Mfr. Model #
    LC123802
    Yellow Buffer Solution, pH 7.00, 1L
    Web Price $23.05 / each
  • CHEMICAL CITRIC ACID 10PCT W/V 4L

    Brand
    LABCHEM
    Item #
    8FV46
    Mfr. Model #
    LC131504
    CHEMICAL CITRIC ACID 10PCT W/V 4L
    Web Price $89.75 / each
  • Isopropyl Alcohol, ACS, 20 L

    Brand
    LABCHEM
    Item #
    5CVX4
    Mfr. Model #
    LC157505
    Isopropyl Alcohol, ACS, 20 L
    Web Price $251.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More