Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

MP BIOMEDICAL Lab Supplies

155 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • Hand Pump for 1 Gal 7X Bottles

    Brand
    MP BIOMEDICAL
    Item #
    6VGE4
    Mfr. Model #
    0976680HP
    Hand Pump for 1 Gal 7X Bottles
    Web Price $14.05 / each
  • Mycoplasma Removal Agent, 5ml

    Brand
    MP BIOMEDICAL
    Item #
    6VGN7
    Mfr. Model #
    093050044
    Mycoplasma Removal Agent, 5ml
    Web Price $330.50 / each
  • Glycerol, 4L

    Brand
    MP BIOMEDICAL
    Item #
    6VGJ8
    Mfr. Model #
    04800689
    Glycerol, 4L
    Web Price $321.50 / each
  • DNA Erase, 500ml

    Brand
    MP BIOMEDICAL
    Item #
    6VGN2
    Mfr. Model #
    04821805
    DNA Erase, 500ml
    Web Price $88.50 / each
  • 1 gal. Jug Laboratory Cleaning Solution

    Brand
    MP BIOMEDICAL
    Item #
    6VGF5
    Mfr. Model #
    097668493
    1 gal. Jug Laboratory Cleaning Solution
    Web Price $69.50 / each
  • Water, DNase-, RNase-Free, 1L

    Brand
    MP BIOMEDICAL
    Item #
    6VGN3
    Mfr. Model #
    04821915
    Water,  DNase-,  RNase-Free, 1L
    Web Price $236.50 / each
  • Terrific Broth, 500g

    Brand
    MP BIOMEDICAL
    Item #
    6VGN4
    Mfr. Model #
    091012017
    Terrific Broth, 500g
    Web Price $120.00 / each
  • Agar, 250k

    Brand
    MP BIOMEDICAL
    Item #
    6VGJ1
    Mfr. Model #
    0219402183
    Agar, 250k
    Web Price $272.50 / each
  • Phenol Red 0.5PCT SOL, 100ml

    Brand
    MP BIOMEDICAL
    Item #
    6VGN5
    Mfr. Model #
    091690049
    Phenol Red 0.5PCT SOL, 100ml
    Web Price $36.70 / each
  • Polysorbate 20, 500ml

    Brand
    MP BIOMEDICAL
    Item #
    6VGJ2
    Mfr. Model #
    02194724.5
    Polysorbate 20, 500ml
    Web Price $65.00 / each
  • Lysing Matrix A 15mL Tube, PK50

    Brand
    MP BIOMEDICAL
    Item #
    6VGR2
    Mfr. Model #
    116930050
    Lysing Matrix A 15mL Tube, PK50
    Web Price $857.00 / pkg. of 50
  • Mops, 250g

    Brand
    MP BIOMEDICAL
    Item #
    6VGH5
    Mfr. Model #
    0219067083
    Mops, 250g
    Web Price $294.00 / each
  • 1 gal. Jug Laboratory Cleaning Solution

    Brand
    MP BIOMEDICAL
    Item #
    6VFX4
    Mfr. Model #
    097667494
    1 gal. Jug Laboratory Cleaning Solution
    Web Price $293.50 / each
  • Trypan B Stain Sol, 100ml

    Brand
    MP BIOMEDICAL
    Item #
    6VFY8
    Mfr. Model #
    091691049
    Trypan B Stain Sol, 100ml
    Web Price $36.70 / each
  • Mouting Medium Immuno-Fluoretem, 15ml

    Brand
    MP BIOMEDICAL
    Item #
    6VGC5
    Mfr. Model #
    08622701
    Mouting Medium Immuno-Fluoretem, 15ml
    Web Price $525.00 / each
  • Polysorbate 20, 4L

    Brand
    MP BIOMEDICAL
    Item #
    6VGJ3
    Mfr. Model #
    0219472404
    Polysorbate 20, 4L
    Web Price $272.50 / each
  • Lysing Matrix D 15mL Tube, PK50

    Brand
    MP BIOMEDICAL
    Item #
    6VGR3
    Mfr. Model #
    116933050
    Lysing Matrix D 15mL Tube, PK50
    Web Price $857.00 / pkg. of 50
  • Glycerol, 1L

    Brand
    MP BIOMEDICAL
    Item #
    6VGJ7
    Mfr. Model #
    04800688
    Glycerol, 1L
    Web Price $156.50 / each
  • CSM-URA Powder, 10g

    Brand
    MP BIOMEDICAL
    Item #
    6VGA9
    Mfr. Model #
    114511212
    CSM-URA Powder, 10g
    Web Price $149.50 / each
  • Rnase Erase, 500ml

    Brand
    MP BIOMEDICAL
    Item #
    6VGP1
    Mfr. Model #
    112440204
    Rnase Erase, 500ml
    Web Price $112.00 / each
  • Agarose, 250g

    Brand
    MP BIOMEDICAL
    Item #
    6VGC6
    Mfr. Model #
    08952012
    Agarose, 250g
    Web Price $883.00 / each
  • Rnase Erase, 250ml

    Brand
    MP BIOMEDICAL
    Item #
    6VGL9
    Mfr. Model #
    04821682
    Rnase Erase, 250ml
    Web Price $80.75 / each
  • Lysing Matrix E 2mL Tubes, PK50

    Brand
    MP BIOMEDICAL
    Item #
    6VGP9
    Mfr. Model #
    116914050
    Lysing Matrix E 2mL Tubes, PK50
    Web Price $214.50 / pkg. of 50
  • Cytoscint, 1Gal

    Brand
    MP BIOMEDICAL
    Item #
    6VGR4
    Mfr. Model #
    0188245301
    Cytoscint, 1Gal
    Web Price $187.00 / each
  • Tris, 500g

    Brand
    MP BIOMEDICAL
    Item #
    6VGL1
    Mfr. Model #
    04819620
    Tris, 500g
    Web Price $118.50 / each
  • CSM-URA Powder, 100g

    Brand
    MP BIOMEDICAL
    Item #
    6VGC0
    Mfr. Model #
    114511222
    CSM-URA Powder, 100g
    Web Price $1,120.00 / each
  • Ecolume, 1Gal, PK4

    Brand
    MP BIOMEDICAL
    Item #
    6VGR7
    Mfr. Model #
    0188247004
    Ecolume, 1Gal, PK4
    Web Price $537.00 / pkg. of 4
  • 1 gal. Jug Laboratory Cleaning Solution

    Brand
    MP BIOMEDICAL
    Item #
    6VGF1
    Mfr. Model #
    097668093
    1 gal. Jug Laboratory Cleaning Solution
    Web Price $43.10 / each
  • Magnesium Chloride, 1kg

    Brand
    MP BIOMEDICAL
    Item #
    6VGH7
    Mfr. Model #
    0219142101
    Magnesium Chloride, 1kg
    Web Price $211.50 / each
  • Agarose, 100g

    Brand
    MP BIOMEDICAL
    Item #
    6VGL4
    Mfr. Model #
    04820721
    Agarose, 100g
    Web Price $390.50 / each
  • Phosphate Buffered Saline, 500mL

    Brand
    MP BIOMEDICAL
    Item #
    6VFZ0
    Mfr. Model #
    091810454
    Phosphate Buffered Saline, 500mL
    Web Price $36.70 / each
  • Bicine, 100g

    Brand
    MP BIOMEDICAL
    Item #
    6VGG0
    Mfr. Model #
    0210100580
    Bicine, 100g
    Web Price $116.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More