Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

SPECTRUM Lab Supplies

18,039 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • HNO3, 70 Pct, Rgnt, ACS, 2.5L, PVC

    Brand
    SPECTRUM
    Item #
    6PJD3
    Mfr. Model #
    N1075-2.5LTPV
    HNO3, 70 Pct, Rgnt, ACS, 2.5L, PVC
    Web Price $165.00 / each
  • Methyl Alcohol, Exceeds ACS Specscat

    Brand
    SPECTRUM
    Item #
    6NMT8
    Mfr. Model #
    HP702-1LT
    Methyl Alcohol, Exceeds ACS Specscat
    Web Price $98.75 / each
  • Sdm Bicarbonate, Pwdr, Biotc, 500g

    Brand
    SPECTRUM
    Item #
    6RJJ4
    Mfr. Model #
    S1147-500GM
    Sdm Bicarbonate, Pwdr, Biotc, 500g
    Web Price $77.50 / each
  • Isopropyl Alcohol, 99 Percent, FCC, 500mL

    Brand
    SPECTRUM
    Item #
    39H388
    Mfr. Model #
    I1056-500MLGL51
    Isopropyl Alcohol, 99 Percent, FCC, 500mL
    Web Price $85.50 / each
  • Ethylene Glycol, Purified, 4L

    Brand
    SPECTRUM
    Item #
    39H287
    Mfr. Model #
    E1052-4LTPL55
    Ethylene Glycol, Purified, 4L
    Web Price $225.50 / each
  • Isopropyl Alcohol, 1 gal.

    Brand
    SPECTRUM
    Item #
    39H390
    Mfr. Model #
    I1057-1GL59
    Isopropyl Alcohol, 1 gal.
    Web Price $262.00 / each
  • Ethylene Glycol, Purified, 1L

    Brand
    SPECTRUM
    Item #
    39H285
    Mfr. Model #
    E1052-1LT52
    Ethylene Glycol, Purified, 1L
    Web Price $100.00 / each
  • Formic Acid, 500mL

    Brand
    SPECTRUM
    Item #
    39D845
    Mfr. Model #
    F1090-500MLGL51
    Formic Acid, 500mL
    Web Price $158.50 / each
  • Sodium Pyrophosphate, Decahydrate, 500g

    Brand
    SPECTRUM
    Item #
    39G964
    Mfr. Model #
    S1420-500GM10
    Sodium Pyrophosphate, Decahydrate, 500g
    Web Price $154.00 / each
  • Corn Starch, Pwdr, NF, 500g

    Brand
    SPECTRUM
    Item #
    6WYJ8
    Mfr. Model #
    S1552-500GM
    Corn Starch, Pwdr, NF, 500g
    Web Price $57.25 / each
  • Cyclohexane, Practical, 20L

    Brand
    SPECTRUM
    Item #
    39H227
    Mfr. Model #
    C1456-20LT56
    Cyclohexane, Practical, 20L
    Web Price $541.00 / each
  • Ferric Subsulfate Solution, USP, 500mL

    Brand
    SPECTRUM
    Item #
    6PHW3
    Mfr. Model #
    F1305-500ML
    Ferric Subsulfate Solution, USP, 500mL
    Web Price $221.50 / each
  • Formic Acid, 20L

    Brand
    SPECTRUM
    Item #
    39D834
    Mfr. Model #
    F1089-20LT56
    Formic Acid, 20L
    Web Price $1,730.00 / each
  • Phosphoric Acid, 85 Percent, FCC, 1L

    Brand
    SPECTRUM
    Item #
    6PJG0
    Mfr. Model #
    P1097-1LT
    Phosphoric Acid, 85 Percent, FCC, 1L
    Web Price $166.50 / each
  • Talc, Pwdr, USP, 500g

    Brand
    SPECTRUM
    Item #
    6WYW6
    Mfr. Model #
    T1005-500GM
    Talc, Pwdr, USP, 500g
    Web Price $60.00 / each
  • Drierite(R) , Indicating, 8 Mesh, 1 lb.

    Brand
    SPECTRUM
    Item #
    39G385
    Mfr. Model #
    D1085-1LB30
    Drierite(R) , Indicating, 8 Mesh, 1 lb.
    Web Price $76.00 / each
  • Sodium Borate, Decahydrate, Reagent, 500g

    Brand
    SPECTRUM
    Item #
    39G876
    Mfr. Model #
    S1180-500GM10
    Sodium Borate, Decahydrate, Reagent, 500g
    Web Price $96.50 / each
  • Heptane, HPLC Grade-4L

    Brand
    SPECTRUM
    Item #
    6NMR7
    Mfr. Model #
    HP662-4LT
    Heptane, HPLC Grade-4L
    Web Price $346.00 / each
  • Hydrofluoric Acid, 500mL

    Brand
    SPECTRUM
    Item #
    39D865
    Mfr. Model #
    H1053-500ML51
    Hydrofluoric Acid, 500mL
    Web Price $138.50 / each
  • Tris(hydroxymethyl)aminomethane, 500g

    Brand
    SPECTRUM
    Item #
    39D802
    Mfr. Model #
    SP307-500GM10
    Tris(hydroxymethyl)aminomethane, 500g
    Web Price $119.00 / each
  • Aminophenol, 25g

    Brand
    SPECTRUM
    Item #
    26WY09
    Mfr. Model #
    A1106-25G
    Aminophenol, 25g
    Web Price $108.00 / each
  • Diphenyliodonium Bromide, 5g

    Brand
    SPECTRUM
    Item #
    29ZU27
    Mfr. Model #
    D2372-5G
    Diphenyliodonium Bromide, 5g
    Web Price $266.00 / each
  • Ammonia, 500ml

    Brand
    SPECTRUM
    Item #
    26XP07
    Mfr. Model #
    A2236-500ML
    Ammonia, 500ml
    Web Price $163.00 / each
  • 5, 6-Dimethyl-1, 2, 3-Benzotriazole, 5g

    Brand
    SPECTRUM
    Item #
    29ZP20
    Mfr. Model #
    D2177-5G
    5, 6-Dimethyl-1, 2, 3-Benzotriazole, 5g
    Web Price $120.50 / each
  • Furfural, 500g

    Brand
    SPECTRUM
    Item #
    49F887
    Mfr. Model #
    F0073-500G
    Furfural, 500g
    Web Price $59.25 / each
  • 3, 5-Difluoronitrobenzene, 25g

    Brand
    SPECTRUM
    Item #
    49D389
    Mfr. Model #
    D3426-25G
    3, 5-Difluoronitrobenzene, 25g
    Web Price $317.50 / each
  • Cis 1, Dicyano 1, Bis, 1g

    Brand
    SPECTRUM
    Item #
    26YV51
    Mfr. Model #
    B1536-1G
    Cis 1, Dicyano 1, Bis, 1g
    Web Price $361.50 / each
  • 3, 4-Dimethylphenylboronic Acid, 1g

    Brand
    SPECTRUM
    Item #
    49D083
    Mfr. Model #
    D3110-1G
    3, 4-Dimethylphenylboronic Acid, 1g
    Web Price $124.00 / each
  • Ammonia, 500ml

    Brand
    SPECTRUM
    Item #
    26XJ66
    Mfr. Model #
    A1884-500ML
    Ammonia, 500ml
    Web Price $176.00 / each
  • Slcagel, Modified, Diol-3, 40-63 Mcrn, Ulrtp

    Brand
    SPECTRUM
    Item #
    6MLP9
    Mfr. Model #
    SIL81-100GM
    Slcagel, Modified, Diol-3, 40-63 Mcrn, Ulrtp
    Web Price $1,318.00 / each
  • Acetic Acid, glcl, Rgnt, ACS, 2.5L, Gls

    Brand
    SPECTRUM
    Item #
    6NJL7
    Mfr. Model #
    A1010-2.5LTGL
    Acetic Acid, glcl, Rgnt, ACS, 2.5L, Gls
    Web Price $134.00 / each
  • Sdm Chlorite, Anhdrs, Flakes, 100g

    Brand
    SPECTRUM
    Item #
    6NNL6
    Mfr. Model #
    S1243-100GM
    Sdm Chlorite, Anhdrs, Flakes, 100g
    Web Price $82.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More