Skip Content

TALBOYS Lab Supplies

777 results found that include 836 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • Lab Frame Rod,Stainless Steel, 18 In
    Lab Frame Rod,Stainless Steel, 18 In
    • TALBOYS
    • Item # 16Y376
    • Mfr. Model # 916166
    • Lab Frame Rod,Stainless Steel, 18 In

    • Category : Lab Clamps and Supports
  • Overhead Mixer, HP 1/18
    Overhead Mixer, HP 1/18
    • TALBOYS
    • Item # 8N622
    • Mfr. Model # 134-2
    • Overhead Mixer, HP 1/18, Special Features Dual Shaft/Gears

    • Category : Lab Mixers
  • Aluminum Hot Plates
    • Multiple product options available

      Multiple product options available

    • Category : Lab Hot Plates
  • VORTEX MIXER STANDARD 120V
    VORTEX MIXER STANDARD 120V
    • TALBOYS
    • Item # 9JZY3
    • Mfr. Model # 945600
    • VORTEX MIXER STANDARD 120V

    • Category : Shakers and Rotators
  • Ceramic Hot Plates
    • Multiple product options available

      Multiple product options available

    • Category : Lab Hot Plates
  • Buret Support Stand Clamp,22.76 In
    Buret Support Stand Clamp,22.76 In
    • TALBOYS
    • Item # 16Y395
    • Mfr. Model # 916187
    • Buret Support Stand Clamp, Length 22.76, Base Width 13, Base Length 7, Porcelain, Aluminum, & Nickel Plated...More

    • Category : Lab Clamps and Supports
  • Bench Clamp, Heavy Duty
    Bench Clamp, Heavy Duty
  • Buret Support Stand,22.76 In
    Buret Support Stand,22.76 In
    • TALBOYS
    • Item # 16Y394
    • Mfr. Model # 916186
    • Buret Support Stand, Length 22.76, Base Width 13, Base Length 7, Porcelain & Aluminum, Includes Stand, Clamp...More

    • Category : Lab Clamps and Supports
  • Bench Clamp
    Bench Clamp
  • Ceramic Hot Plate Stirrers
    • Multiple product options available

      Multiple product options available

    • Category : Lab Hot Plates
  • Stirrer,Magnetic,25inLx21.25inW
    Stirrer,Magnetic,25inLx21.25inW
    • TALBOYS
    • Item # 26WA58
    • Mfr. Model # 986371
    • Stirrer, Magnetic, 100-1800 RPM, Timer 1 sec. to 160 hr., Height 5.25 In., Width 26.75 In., Depth 28.5 In.,...More

    • Category : Stirrers
  • Talboys Collet Chuck 1/4 Motor Shaft
    Talboys Collet Chuck 1/4 Motor Shaft
    • TALBOYS
    • Item # 16U201
    • Mfr. Model # 192
    • Talboys Collet Chuck 1/4 Motor Shaft

    • Category : Lab Mixer Accessories
  • Talboys Non-Slip Rubber Mat 24X36
    Talboys Non-Slip Rubber Mat 24X36
    • TALBOYS
    • Item # 16R140
    • Mfr. Model # 980097
    • Mat, For Use With Model 15000 Shakers, Manufacturers Warranty Length 2 Years

    • Category : Lab Mixer Accessories
  • Aluminum Hot Plate Stirrers
    • Multiple product options available

      Multiple product options available

    • Category : Lab Hot Plates
  • Lab Frame Rod,Stainless Steel, 48 In
    Lab Frame Rod,Stainless Steel, 48 In
    • TALBOYS
    • Item # 16Y379
    • Mfr. Model # 916169
    • Lab Frame Rod,Stainless Steel, 48 In

    • Category : Lab Clamps and Supports
  • 3 Dispersion Blade 5/16 Bushing
    3 Dispersion Blade 5/16 Bushing
    • TALBOYS
    • Item # 16U191
    • Mfr. Model # 987407
    • Dispersion Blade, For Use With Shafts, Manufacturers Warranty Length 2 Years

    • Category : Lab Mixer Accessories
  • Talboys Jacobs Chuck 5/16Motor Shaft
    Talboys Jacobs Chuck 5/16Motor Shaft
    • TALBOYS
    • Item # 16U198
    • Mfr. Model # 191D
    • Chuck, Jacobs, For Use With Overhead Mixers, Shaft Dia. 5/16 In., Material Carbon Steel, Manufacturers...More

    • Category : Lab Mixer Accessories
  • Overhead Mixer,6.5x8.5x7 In,1/18 HP
    Overhead Mixer,6.5x8.5x7 In,1/18 HP
    • TALBOYS
    • Item # 16R422
    • Mfr. Model # 134-1
    • Overhead Mixer, HP 1/18, Power Required 120V, Special Features Dual Shaft/Gears, Includes Adjustable Chuck,...More

    • Category : Lab Mixers
  • Stirrer 10 x 10 In. Ceramic STD
    Stirrer 10 x 10 In. Ceramic STD
    • TALBOYS
    • Item # 16U301
    • Mfr. Model # 984TA0CSTUSS
    • Magnetic Stirrer, Ceramic, 60-1600 RPM, Timer No, Height 4.3, Width 13, Depth 17.9, Plate Length 10 In.,...More

    • Category : Stirrers
  • Mini Hotplate-Stirrer
    Mini Hotplate-Stirrer
    • TALBOYS
    • Item # 16U316
    • Mfr. Model # 953202
    • Mini Hotplate-Stirrer

    • Category : Stirrers
  • Prop Paddle 3.5 Dia 3/8 X 12 Shaft
    Prop Paddle 3.5 Dia 3/8 X 12 Shaft
    • TALBOYS
    • Item # 16U121
    • Mfr. Model # 154
    • Propeller Paddle, For Use With Overhead Mixers, Shaft Dia. 3/8 In., Shaft Length 12 In., Material Stainless...More

    • Category : Lab Mixer Accessories
  • Stirrer, 4 x 4 In., Ceramic STD
    Stirrer, 4 x 4 In., Ceramic STD
    • TALBOYS
    • Item # 16U279
    • Mfr. Model # 984TA4CSTUSS
    • Magnetic Stirrer, Ceramic, 60-1600 RPM, Timer No, Height 4.3, Width 6.6, Depth 10.8, Plate Length 4 In.,...More

    • Category : Stirrers
  • Chain Clamp, Large 8.1 In
    Chain Clamp, Large 8.1 In
  • Lab Lift, 6x6" Aluminum
    Lab Lift, 6x6" Aluminum
  • 9 Position Stirrer Analog,12.5 x 11 In.
    9 Position Stirrer Analog,12.5 x 11 In.
    • TALBOYS
    • Item # 16U326
    • Mfr. Model # 986362
    • 9 Position Stirrer Analog, Plate Length 12.5 In., Plate Width 11 In.

    • Category : Stirrers
  • Clamp, Small, 3 Prong Dual Adjust
    Clamp, Small, 3 Prong Dual Adjust
    • TALBOYS
    • Item # 16Y292
    • Mfr. Model # 916056
    • Clamp, Small, 3 Prong Dual Adjust

    • Category : Lab Clamps and Supports
  • Burette Support Stand, 22.76 in.
    Burette Support Stand, 22.76 in.
    • TALBOYS
    • Item # 29PD49
    • Mfr. Model # 916348
    • Burette Support Stand, Length 578mm (22.76 In.), Diameter 0.51 In., Base Width 13 In., Base Length 7 In.,...More

    • Category : Lab Clamps and Supports
  • Lab Lift, 8x8" Aluminum
    Lab Lift, 8x8" Aluminum
  • 4 Position Stirrer Analog,12-1/2x11 In.
    4 Position Stirrer Analog,12-1/2x11 In.
    • TALBOYS
    • Item # 16U320
    • Mfr. Model # 986350
    • Magnetic Stirrer, Glass Filled Nylon, 60-1400 RPM, Timer No, Height 4, Width 11, Depth 17, Plate Length...More

    • Category : Stirrers
  • Lab Lift, 4x4" Aluminum
    Lab Lift, 4x4" Aluminum
    • TALBOYS
    • Item # 16Y460
    • Mfr. Model # 960080
    • Lab Lift, Base Width 4 In., Base Length 4 In., Aluminum, Max. Capacity 25 lbs, Max. Height 2-1/2 In. to 5 In.

    • Category : Lab Clamps and Supports
  • Chain Clamp, Lg 15.1 In L
    Chain Clamp, Lg 15.1 In L
  • Clamp Holder, 2 in., Stainless Steel
    Clamp Holder, 2 in., Stainless Steel
    • TALBOYS
    • Item # 29PD37
    • Mfr. Model # 916359
    • Clamp Holder, Length 48.3mm (1.9 In.), Max. Jaw Opening 0mm to 18mm (0 In. to 0.71 In.), Stainless Steel

    • Category : Lab Clamps and Supports
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More