Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

RPI Lab Supplies

1,461 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By

Viewing as

List
  • Distilled Water, Liquid, 4L, 1 EA

    Brand
    RPI
    Item #
    31GE50
    Mfr. Model #
    W20525-4000.0
    Distilled Water, Liquid, 4L, 1 EA
    Web Price $18.50 / each
  • Distilled Water, Liquid, 10L, 1 EA

    Brand
    RPI
    Item #
    31GE49
    Mfr. Model #
    W20525-10000.0
    Distilled Water, Liquid, 10L, 1 EA
    Web Price $29.10 / each
  • Calcium Chloride Anhydrous, Powder, 1kg, 1 EA

    Brand
    RPI
    Item #
    31FX18
    Mfr. Model #
    C20010-1000.0
    Calcium Chloride Anhydrous, Powder, 1kg, 1 EA
    Web Price $46.60 / each
  • Sodium Bicarbonate, Powder, 1kg, 1 EA

    Brand
    RPI
    Item #
    31GD56
    Mfr. Model #
    S22060-1000.0
    Sodium Bicarbonate, Powder, 1kg, 1 EA
    Web Price $29.10 / each
  • ATP (Adenosine-5-triphosphate, Disodium Salt Trihydrate), 1g Powder

    Brand
    RPI
    Item #
    31FW31
    Mfr. Model #
    A30030-1.0
    ATP (Adenosine-5-triphosphate, Disodium Salt Trihydrate), 1g
    Web Price $30.90 / each
  • 5-Aminolevulinic Acid, Powder, 500mg, 1 EA

    Brand
    RPI
    Item #
    31FV80
    Mfr. Model #
    A11250-0.5
    5-Aminolevulinic Acid, Powder, 500mg, 1 EA
    Web Price $58.25 / each
  • Citric Acid, 5Kg

    Brand
    RPI
    Item #
    30UD28
    Mfr. Model #
    C34500-5000.0
    Citric Acid, 5Kg
    Web Price $134.00 / each
  • Polyethylene Glycol (PEG 1000), 1kg Powder

    Brand
    RPI
    Item #
    31GD06
    Mfr. Model #
    P48050-1000.0
    Polyethylene Glycol (PEG 1000), 1kg Powder
    Web Price $35.10 / each
  • Ampicillin, Sodium Salt, 5g Powder

    Brand
    RPI
    Item #
    30TX24
    Mfr. Model #
    A40040-5.0
    Ampicillin,Sodium Salt, 5g Powder
    Web Price $43.20 / each
  • Riboflavin (Vitamin B2), Powder, 100g, 1 EA

    Brand
    RPI
    Item #
    31GD50
    Mfr. Model #
    R64040-100.0
    Riboflavin (Vitamin B2), Powder, 100g, 1 EA
    Web Price $34.90 / each
  • Potassium Chloride/ACS Grade, Powder, 500g, 1 EA

    Brand
    RPI
    Item #
    31GC95
    Mfr. Model #
    P41025-500.0
    Potassium Chloride/ACS Grade, Powder, 500g, 1 EA
    Web Price $29.10 / each
  • Triethanolamine (2,2,2-Nitrilothriethanol), 500mL Liquid

    Brand
    RPI
    Item #
    31GE19
    Mfr. Model #
    T23040-0.5
    Triethanolamine (2,2,2-Nitrilothriethanol), 500mL Liquid
    Web Price $56.25 / each
  • Potassium Hydroxide, Powder, 1kg, 1 EA

    Brand
    RPI
    Item #
    31GD02
    Mfr. Model #
    P44000-1000.0
    Potassium Hydroxide, Powder, 1kg, 1 EA
    Web Price $40.70 / each
  • Chloramphenicol, 100g Powder

    Brand
    RPI
    Item #
    30TX78
    Mfr. Model #
    C61000-100.0
    Chloramphenicol, 100g Powder
    Web Price $111.50 / each
  • 6-BAP (6-Benzylaminopurine), Powder, 5g, 1 EA

    Brand
    RPI
    Item #
    31FW64
    Mfr. Model #
    B30070-5.0
    6-BAP (6-Benzylaminopurine), Powder, 5g, 1 EA
    Web Price $40.70 / each
  • 100g Ammonium Persulfate (APS)

    Brand
    RPI
    Item #
    30UD07
    Mfr. Model #
    A20500-100.0
    100g Ammonium Persulfate (APS)
    Web Price $39.80 / each
  • Zinc Sulfate Heptahydrate, Powder, 1kg, 1 EA

    Brand
    RPI
    Item #
    31GE96
    Mfr. Model #
    Z22150-1000.0
    Zinc Sulfate Heptahydrate, Powder, 1kg, 1 EA
    Web Price $52.50 / each
  • Nematode Growth Medium (NGM), Powder, 5kg, 1 EA

    Brand
    RPI
    Item #
    31GC41
    Mfr. Model #
    N81800-5000.0
    Nematode Growth Medium (NGM), Powder, 5kg, 1 EA
    Web Price $486.00 / each
  • Sodium Hydroxide, Powder, 1kg, 1 EA

    Brand
    RPI
    Item #
    31GD73
    Mfr. Model #
    S24000-1000.0
    Sodium Hydroxide, Powder, 1kg, 1 EA
    Web Price $32.60 / each
  • 1, 10-Phenanthroline, monohydrate, 10g Powder

    Brand
    RPI
    Item #
    31GC85
    Mfr. Model #
    P30200-10.0
    1, 10-Phenanthroline, monohydrate, 10g Powder
    Web Price $49.10 / each
  • Doxycycline Hydrochloride, 25g Powder

    Brand
    RPI
    Item #
    30TX97
    Mfr. Model #
    D43020-25.0
    Doxycycline Hydrochloride, 25g Powder
    Web Price $221.50 / each
  • Sodium Dodecyl Sulfate (SDS) , 500g

    Brand
    RPI
    Item #
    30TY62
    Mfr. Model #
    L22010-500.0
    Sodium Dodecyl Sulfate (SDS) , 500g
    Web Price $119.50 / each
  • Calcium Carbonate, Powder, 1kg, 1 EA

    Brand
    RPI
    Item #
    31FX25
    Mfr. Model #
    C30020-1000.0
    Calcium Carbonate, Powder, 1kg, 1 EA
    Web Price $52.50 / each
  • Albumin, Bovine Fraction V (BSA), 100g Powder

    Brand
    RPI
    Item #
    31FW34
    Mfr. Model #
    A30075-100.0
    Albumin, Bovine Fraction V (BSA), 100g Powder
    Web Price $127.00 / each
  • Terrific Broth/Modified, Powder, 5000g, 1 EA

    Brand
    RPI
    Item #
    31GD98
    Mfr. Model #
    T15000-5000.0
    Terrific Broth/Modified, Powder, 5000g, 1 EA
    Web Price $351.50 / each
  • Sodium Thiosulfate, Powder, 250g, 1 EA

    Brand
    RPI
    Item #
    31GD68
    Mfr. Model #
    S23060-250.0
    Sodium Thiosulfate, Powder, 250g, 1 EA
    Web Price $18.50 / each
  • Putrescine, Dihydrochloride (1,4-Diaminobutane), 1g Powder

    Brand
    RPI
    Item #
    31GC96
    Mfr. Model #
    P41040-1.0
    Putrescine, Dihydrochloride (1,4-Diaminobutane), 1g Powder
    Web Price $49.10 / each
  • Kinetin (6-Furfuryl-aminopurine), Powder, 1g, 1 EA

    Brand
    RPI
    Item #
    31FZ11
    Mfr. Model #
    K44000-1.0
    Kinetin (6-Furfuryl-aminopurine), Powder, 1g, 1 EA
    Web Price $29.10 / each
  • Trypsin, 5g Powder

    Brand
    RPI
    Item #
    31GE46
    Mfr. Model #
    T70010-5.0
    Trypsin, 5g Powder
    Web Price $189.00 / each
  • Kinetin (6-Furfuryl-aminopurine), Powder, 5g, 1 EA

    Brand
    RPI
    Item #
    31FZ12
    Mfr. Model #
    K44000-5.0
    Kinetin (6-Furfuryl-aminopurine), Powder, 5g, 1 EA
    Web Price $123.50 / each
  • Lactic Acid, 88 Percent, 4L

    Brand
    RPI
    Item #
    30UD53
    Mfr. Model #
    L17500-4000.0
    Lactic Acid,  88 Percent, 4L
    Web Price $127.50 / each
  • Uracil, 1kg Powder

    Brand
    RPI
    Item #
    31GE47
    Mfr. Model #
    U32000-1000.0
    Uracil, 1kg Powder
    Web Price $326.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More