Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

HONEYWELL BURDICK & JACKSON Lab Supplies

420 products found

Filter Results By

Applied Filters

Clear All

Brand
Price
Shop By
Ratings

Viewing as

List
  • Hexane, 110-54-3 CAS Number

    Brand
    HONEYWELL BURDICK & JACKSON
    Item #
    53AZ39
    Mfr. Model #
    LP211-4P-S
    Hexane, 110-54-3 CAS Number
    Web Price $79.25 / each
  • Pentane, 109-66-0 CAS Number

    Brand
    HONEYWELL BURDICK & JACKSON
    Item #
    53AZ48
    Mfr. Model #
    312-4-S
    Pentane, 109-66-0 CAS Number
    Web Price $253.50 / each
  • Isopropyl Alcohol, CH3CHOHCH3, 60.11, PK6

    Brand
    HONEYWELL BURDICK & JACKSON
    Item #
    36XL83
    Mfr. Model #
    323-1L
    Isopropyl Alcohol, CH3CHOHCH3, 60.11, PK6
    Web Price $344.00 / pkg. of 6
  • Water, 4L, HPLC Grade, H2O, PK4

    Brand
    HONEYWELL BURDICK & JACKSON
    Item #
    39FZ41
    Mfr. Model #
    365-4
    Water, 4L, HPLC Grade, H2O, PK4
    Web Price $332.00 / pkg. of 4
  • Methanol, 67-56-1 CAS Number

    Brand
    HONEYWELL BURDICK & JACKSON
    Item #
    53AZ40
    Mfr. Model #
    LP230-4P-S
    Methanol, 67-56-1 CAS Number
    Web Price $38.20 / each
  • Acetone, 67-64-1 CAS Number

    Brand
    HONEYWELL BURDICK & JACKSON
    Item #
    53AZ36
    Mfr. Model #
    LP010-4P-S
    Acetone, 67-64-1 CAS Number
    Web Price $62.50 / each
  • Isopropyl Alcohol, CH3CHOHCH3, 60.11, PK4

    Brand
    HONEYWELL BURDICK & JACKSON
    Item #
    36XL70
    Mfr. Model #
    AH323-4
    Isopropyl Alcohol, CH3CHOHCH3, 60.11, PK4
    Web Price $538.00 / pkg. of 4
  • Heptane, 142-82-5 CAS Number

    Brand
    HONEYWELL BURDICK & JACKSON
    Item #
    53AZ38
    Mfr. Model #
    LP206-4P-S
    Heptane, 142-82-5 CAS Number
    Web Price $134.50 / each
  • Hexane, 110-54-3 CAS Number

    Brand
    HONEYWELL BURDICK & JACKSON
    Item #
    53AZ45
    Mfr. Model #
    212-4-S
    Hexane, 110-54-3 CAS Number
    Web Price $133.50 / each
  • Acetonitrile, CH3CN, 41.00, PK4

    Brand
    HONEYWELL BURDICK & JACKSON
    Item #
    36XL66
    Mfr. Model #
    AH015-4
    Acetonitrile, CH3CN, 41.00, PK4
    Web Price $1,168.00 / pkg. of 4
  • Formic Acid in Water, 4L, PK4

    Brand
    HONEYWELL BURDICK & JACKSON
    Item #
    36XL96
    Mfr. Model #
    452-4
    Formic Acid in Water, 4L, PK4
    Web Price $632.00 / pkg. of 4
  • Hydrochloric Acid, 2.5L, ACS Reagent

    Brand
    HONEYWELL BURDICK & JACKSON
    Item #
    45ZX51
    Mfr. Model #
    320331-2.5L
    Hydrochloric Acid, 2.5L, ACS Reagent
    Web Price $124.50 / each
  • Potassium Cyanide, 100g

    Brand
    HONEYWELL BURDICK & JACKSON
    Item #
    45ZY64
    Mfr. Model #
    31252-100G
    Potassium Cyanide, 100g
    Web Price $89.50 / each
  • Calcium Sulfate Dihydrate, Contains 100g

    Brand
    HONEYWELL BURDICK & JACKSON
    Item #
    45ZJ36
    Mfr. Model #
    255548-100G
    Calcium Sulfate Dihydrate, Contains 100g
    Web Price $67.25 / each
  • Reagent Alcohol, CH3CH2OH, 4L, PK4

    Brand
    HONEYWELL BURDICK & JACKSON
    Item #
    36XL86
    Mfr. Model #
    LP090-4P
    Reagent Alcohol, CH3CH2OH, 4L, PK4
    Web Price $206.00 / pkg. of 4
  • Toluene, 19L, ACS GRADE, C6H5CH3

    Brand
    HONEYWELL BURDICK & JACKSON
    Item #
    39FZ78
    Mfr. Model #
    LP347-19
    Toluene, 19L, ACS GRADE, C6H5CH3
    Web Price $503.00 / each
  • Acetone, 19L, ACS GRADE, CH32CO

    Brand
    HONEYWELL BURDICK & JACKSON
    Item #
    39FZ42
    Mfr. Model #
    LP010-19
    Acetone, 19L, ACS GRADE, CH32CO
    Web Price $545.00 / each
  • Acetone, (CH3)2CO, 58.08, 4L, PK4

    Brand
    HONEYWELL BURDICK & JACKSON
    Item #
    36XL84
    Mfr. Model #
    LP010-4P
    Acetone, (CH3)2CO, 58.08, 4L, PK4
    Web Price $241.50 / pkg. of 4
  • Methanol, 67-56-1 CAS Number

    Brand
    HONEYWELL BURDICK & JACKSON
    Item #
    53AZ55
    Mfr. Model #
    AH230-4-S
    Methanol, 67-56-1 CAS Number
    Web Price $95.75 / each
  • Ammonium Hydroxide, 500mL, ACS Reagent

    Brand
    HONEYWELL BURDICK & JACKSON
    Item #
    45ZX40
    Mfr. Model #
    320145-500ML
    Ammonium Hydroxide, 500mL, ACS Reagent
    Web Price $54.25 / each
  • Isopropyl Alcohol, CH3CHOHCH3, 4L, PK4

    Brand
    HONEYWELL BURDICK & JACKSON
    Item #
    36XL90
    Mfr. Model #
    LP323-4P
    Isopropyl Alcohol, CH3CHOHCH3, 4L, PK4
    Web Price $282.00 / pkg. of 4
  • Acetone, 4L, ACS GRADE, CH32CO, PK4

    Brand
    HONEYWELL BURDICK & JACKSON
    Item #
    39FZ44
    Mfr. Model #
    LP010-4
    Acetone, 4L, ACS GRADE, CH32CO, PK4
    Web Price $480.50 / pkg. of 4
  • Hexanes, 4L, ACS GRADE, CH3CH24CH3, PK4

    Brand
    HONEYWELL BURDICK & JACKSON
    Item #
    39FZ63
    Mfr. Model #
    LP211-4
    Hexanes, 4L, ACS GRADE, CH3CH24CH3, PK4
    Web Price $588.00 / pkg. of 4
  • Isopropyl, 67-63-0 CAS Number

    Brand
    HONEYWELL BURDICK & JACKSON
    Item #
    53AZ49
    Mfr. Model #
    323-4-S
    Isopropyl, 67-63-0 CAS Number
    Web Price $175.00 / each
  • Methanol, 19L, ACS GRADE, CH3OH

    Brand
    HONEYWELL BURDICK & JACKSON
    Item #
    39FZ64
    Mfr. Model #
    LP230-19
    Methanol, 19L, ACS GRADE, CH3OH
    Web Price $426.00 / each
  • Isopropyl Alcohol, ACS GRD, CH3CHOHCH3, PK4

    Brand
    HONEYWELL BURDICK & JACKSON
    Item #
    39FZ75
    Mfr. Model #
    LP323-4
    Isopropyl Alcohol, ACS GRD, CH3CHOHCH3, PK4
    Web Price $613.00 / pkg. of 4
  • Methanol, CH3OH, PK4

    Brand
    HONEYWELL BURDICK & JACKSON
    Item #
    36XL80
    Mfr. Model #
    230-4
    Methanol, CH3OH, PK4
    Web Price $427.00 / pkg. of 4
  • Iso-Octane, 540-84-1 CAS Number

    Brand
    HONEYWELL BURDICK & JACKSON
    Item #
    53AZ51
    Mfr. Model #
    362-4-S
    Iso-Octane, 540-84-1 CAS Number
    Web Price $320.50 / each
  • Dichloromethane, 4L, Analytical Grade, PK4

    Brand
    HONEYWELL BURDICK & JACKSON
    Item #
    39FZ24
    Mfr. Model #
    300-4
    Dichloromethane, 4L, Analytical Grade, PK4
    Web Price $562.00 / pkg. of 4
  • Dichloromethane, CH2Cl2, 84.94, 4L, PK4

    Brand
    HONEYWELL BURDICK & JACKSON
    Item #
    36XL89
    Mfr. Model #
    LP300-4
    Dichloromethane, CH2Cl2, 84.94, 4L, PK4
    Web Price $397.50 / pkg. of 4
  • Methanol, 4L, ACS GRADE, CH3OH, PK4

    Brand
    HONEYWELL BURDICK & JACKSON
    Item #
    39FZ66
    Mfr. Model #
    LP230-4
    Methanol, 4L, ACS GRADE, CH3OH, PK4
    Web Price $439.00 / pkg. of 4
  • Toluene, 1L, Analytical Grade, C6H5CH3, PK6

    Brand
    HONEYWELL BURDICK & JACKSON
    Item #
    39FZ37
    Mfr. Model #
    347-1L
    Toluene, 1L, Analytical Grade, C6H5CH3, PK6
    Web Price $359.50 / pkg. of 6
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More