Skip Content

ICI Lab Supplies

580 results found that include 580 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • 36" x 2" x 2" Steel Undermount Sink Support,
    36" x 2" x 2" Steel Undermount Sink Support,
    • ICI
    • Item # 45YY42
    • Mfr. Model # IS52L73400
    • Undermount Sink Support, ICI2 Series, Height 2 In., Width 36 In., Depth 2 In., Color Pearl White, Material...More

    • Category : Lab Cabinets
  • Nitrogen Fitting
    Nitrogen Fitting
    • ICI
    • Item # 45MK65
    • Mfr. Model # HGS-3185-N
    • Nitrogen Fitting, Number of Filters Required 0, For Use With Fume Hood

    • Category : Fume Hood Accessories
  • 24" x 21-5/8" x 35-1/4" Steel Solvent C
    24" x 21-5/8" x 35-1/4" Steel Solvent C
    • ICI
    • Item # 45YY67
    • Mfr. Model # IS950S7501
    • Solvent Cabinet, 1 Door, Right Hinged Standing Height, ICI2 Series, Height 35-1/4 In., Width 24 In., Depth...More

    • Category : Lab Cabinets
  • Fume Hood,Vertical Sash,60in.W
    Fume Hood,Vertical Sash,60in.W
    • ICI
    • Item # 45MK57
    • Mfr. Model # H-50-60G5
    • Fume Hood, Vertical Sash, Benchtop Mount, Number of Speeds 1, Air Flow 500 CFM @ 0.11 In. SP, Voltage 120, 60...More

    • Category : Ducted Fume Hoods
  • 48" x 24" x 37" Steel Table with 960 lb
    48" x 24" x 37" Steel Table with 960 lb
    • ICI
    • Item # 49DJ71
    • Mfr. Model # HDSS-4824-FH-C-P
    • Table, Load Capacity 960 lb., Width 48 In., Depth 24 In., Height 37 In., Countertop Material Phenolic, Height...More

    • Category : Lab Tables
  • 48" x 30" x 30" Steel Adjustable Table with&
    48" x 30" x 30" Steel Adjustable Table with&
    • ICI
    • Item # 49DK36
    • Mfr. Model # HDSS-4830-AH-LB-P
    • Adjustable Table, Load Capacity 2000 lb., Width 48 In., Depth 30 In., Height 30 In., Countertop Material...More

    • Category : Lab Tables
  • 24" x 22" x 33" Wood Mobile Cabinet, Amber
    24" x 22" x 33" Wood Mobile Cabinet, Amber
    • ICI
    • Item # 45MM44
    • Mfr. Model # WG3624-FBCAT
    • Mobile Cabinet, Mobile, ICI Series, Height 33 In., Width 24 In., Depth 22 In., Color Amber, Material Wood,...More

    • Category : Lab Cabinets
  • 58-1/4" x 22-1/2" x 35" Wood Sink Cabin
    58-1/4" x 22-1/2" x 35" Wood Sink Cabin
    • ICI
    • Item # 45MM29
    • Mfr. Model # WG2411
    • Sink Cabinet, 2 Door Standing Height Sink Base, ICI Series, Height 35 In., Width 58-1/4 In., Depth 22-1/2...More

    • Category : Lab Cabinets
  • 48" x 22-1/2" x 35" Wood Base Cabinet,
    48" x 22-1/2" x 35" Wood Base Cabinet,
    • ICI
    • Item # 45MM26
    • Mfr. Model # WG1578RB
    • Base Cabinet, 2 Door, 2 Drawer Standing Height, ICI Series, Height 35 In., Width 48 In., Depth 22-1/2 In.,...More

    • Category : Lab Cabinets
  • 48" x 22-1/2" x 35" Wood Base Cabinet,
    48" x 22-1/2" x 35" Wood Base Cabinet,
    • ICI
    • Item # 45MM18
    • Mfr. Model # WG2036
    • Base Cabinet, 8 Drawer Standing Height, ICI Series, Height 35 In., Width 48 In., Depth 22-1/2 In., Color...More

    • Category : Lab Cabinets
  • 18" x 22" x 35-7/64" Steel Base Cabinet,
    18" x 22" x 35-7/64" Steel Base Cabinet,
    • ICI
    • Item # 249G94
    • Mfr. Model # GJTP122-18P
    • Base Cabinet, 4 Drawer, Height 35-7/64 In., Width 18 In., Depth 22 In., Color Pearl White, Material Steel,...More

    • Category : Lab Cabinets
  • 2" x 22" x 32-39/64" Steel Panel End Su
    2" x 22" x 32-39/64" Steel Panel End Su
    • ICI
    • Item # 249H04
    • Mfr. Model # GJPTPO-3222
    • Panel End Support, Height 32-39/64 In., Width 2 In., Depth 22 In., Color Pearl White, Material Steel, Number...More

    • Category : Lab Cabinets
  • 24" x 22" x 35-7/64" Steel Base Cabinet,
    24" x 22" x 35-7/64" Steel Base Cabinet,
    • ICI
    • Item # 249G95
    • Mfr. Model # GJTP122-24P
    • Base Cabinet, 4 Drawer, Height 35-7/64 In., Width 24 In., Depth 22 In., Color Pearl White, Material Steel,...More

    • Category : Lab Cabinets
  • 12" to 48" x 1" x 32-39/64" Steel
    12" to 48" x 1" x 32-39/64" Steel
    • ICI
    • Item # 249H26
    • Mfr. Model # GJKSA-ADJ
    • Knee Space Panel, Height 32-39/64 In., Width 12 In. to 48 In., Depth 1 In., Color Pearl White, Material...More

    • Category : Lab Cabinets
  • 1" x 4" x 35-7/64" Steel Front Filler,
    1" x 4" x 35-7/64" Steel Front Filler,
    • ICI
    • Item # 249H05
    • Mfr. Model # GJFFH-01
    • Front Filler, Height 35-7/64 In., Width 1 In., Depth 4 In., Color Pearl White, Material Steel, Number of...More

    • Category : Lab Cabinets
  • 36" x 22" x 84-39/64" Steel Tall Cabinet,&#x
    36" x 22" x 84-39/64" Steel Tall Cabinet,&#x
    • ICI
    • Item # 249H34
    • Mfr. Model # GJTP303-36
    • Tall Cabinet, Height 84-39/64 In., Width 36 In., Depth 22 In., Color Pearl White, Material Steel, Number of...More

    • Category : Lab Cabinets
  • 30" x 1" x 23-39/64" Steel Knee Space P
    30" x 1" x 23-39/64" Steel Knee Space P
    • ICI
    • Item # 249H20
    • Mfr. Model # GJKSL-3004
    • Knee Space Panel, Height 23-39/64 In., Width 30 In., Depth 1 In., Color Pearl White, Material Steel, Number...More

    • Category : Lab Cabinets
  • 36" x 13" x 30-39/64" Steel Wall Cabinet,&#x
    36" x 13" x 30-39/64" Steel Wall Cabinet,&#x
    • ICI
    • Item # 249H32
    • Mfr. Model # GJTP206-36
    • Wall Cabinet, Framed Glass, Height 30-39/64 In., Width 36 In., Depth 13 In., Color Pearl White, Material...More

    • Category : Lab Cabinets
  • 36" x 13" x 30-39/64" Steel Wall Cabinet,&#x
    36" x 13" x 30-39/64" Steel Wall Cabinet,&#x
    • ICI
    • Item # 249H30
    • Mfr. Model # GJTP203-36
    • Wall Cabinet, Solid Panel, Height 30-39/64 In., Width 36 In., Depth 13 In., Color Pearl White, Material...More

    • Category : Lab Cabinets
  • 36" x 22" x 35-7/64" Steel Base Cabinet,
    36" x 22" x 35-7/64" Steel Base Cabinet,
    • ICI
    • Item # 249G96
    • Mfr. Model # GJTP121-36P
    • Base Cabinet, 4 Drawer, Height 35-7/64 In., Width 36 In., Depth 22 In., Color Pearl White, Material Steel,...More

    • Category : Lab Cabinets
  • 48" x 22" x 35-7/64" Steel Base Cabinet,
    48" x 22" x 35-7/64" Steel Base Cabinet,
    • ICI
    • Item # 249G98
    • Mfr. Model # GJTP124-48P
    • Base Cabinet, 8 Drawer, Height 35-7/64 In., Width 48 In., Depth 22 In., Color Pearl White, Material Steel,...More

    • Category : Lab Cabinets
  • 36" x 22" x 35-7/64" Steel Sink Cabinet,
    36" x 22" x 35-7/64" Steel Sink Cabinet,
    • ICI
    • Item # 249G82
    • Mfr. Model # GJTP181-36
    • Sink Cabinet, Height 35-7/64 In., Width 36 In., Depth 22 In., Color Pearl White, Material Steel, Number of...More

    • Category : Lab Cabinets
  • 24" x 22" x 35-7/64" Steel Base Cabinet,
    24" x 22" x 35-7/64" Steel Base Cabinet,
    • ICI
    • Item # 249G87
    • Mfr. Model # GJTP118-24P
    • Base Cabinet, 1 Drawer, 1 Door, Height 35-7/64 In., Width 24 In., Depth 22 In., Color Pearl White, Material...More

    • Category : Lab Cabinets
  • 7" x 2" x 32-39/64" Steel Rear/Center F
    7" x 2" x 32-39/64" Steel Rear/Center F
    • ICI
    • Item # 249H09
    • Mfr. Model # GJFRA-07
    • Rear/Center Filler, Height 32-39/64 In., Width 7 In., Depth 2 In., Color Pearl White, Material Steel, Number...More

    • Category : Lab Cabinets
  • 30" x 22" x 4" Steel Drawer Frame, Pearl
    30" x 22" x 4" Steel Drawer Frame, Pearl
    • ICI
    • Item # 249H01
    • Mfr. Model # GJTPTBA-3022-1P
    • Drawer Frame, 1 Drawer, Height 4 In., Width 30 In., Depth 22 In., Color Pearl White, Material Steel, Number...More

    • Category : Lab Cabinets
  • 24" x 22" x 35-7/64" Steel Solvent Cabinet,&
    24" x 22" x 35-7/64" Steel Solvent Cabinet,&
    • ICI
    • Item # 249H42
    • Mfr. Model # GJTP189-24SLAS
    • Solvent Cabinet, 1 Door, Height 35-7/64 In., Width 24 In., Depth 22 In., Color Pearl White, Material Steel,...More

    • Category : Lab Cabinets
  • 0.75" x 3/4" x 30-39/64" Steel Wall Cab
    0.75" x 3/4" x 30-39/64" Steel Wall Cab
    • ICI
    • Item # 249H27
    • Mfr. Model # GJC1392N0124P
    • Wall Cabinet Rear Filler, Height 30-39/64 In., Width 0.75 In., Depth 3/4 In., Color Pearl White, Material...More

    • Category : Lab Cabinets
  • 52" x 22" x 35-7/64" Steel Sink Cabinet,
    52" x 22" x 35-7/64" Steel Sink Cabinet,
    • ICI
    • Item # 249G84
    • Mfr. Model # GJTP186-52
    • Sink Cabinet, Height 35-7/64 In., Width 52 In., Depth 22 In., Color Pearl White, Material Steel, Number of...More

    • Category : Lab Cabinets
  • 4" x 4" x 35-7/64" Steel Front Filler,
    4" x 4" x 35-7/64" Steel Front Filler,
    • ICI
    • Item # 249H06
    • Mfr. Model # GJFFH-04
    • Front Filler, Height 35-7/64 In., Width 4 In., Depth 4 In., Color Pearl White, Material Steel, Number of...More

    • Category : Lab Cabinets
  • 24" x 22" x 35-7/64" Steel Acid Cabinet,
    24" x 22" x 35-7/64" Steel Acid Cabinet,
    • ICI
    • Item # 249H39
    • Mfr. Model # GJTP185-24GG
    • Acid Cabinet, 1 Door, Height 35-7/64 In., Width 24 In., Depth 22 In., Color Pearl White, Material Steel,...More

    • Category : Lab Cabinets
  • 2" to 18" x 4" x 27-39/64" Steel F
    2" to 18" x 4" x 27-39/64" Steel F
    • ICI
    • Item # 249H16
    • Mfr. Model # GJFFL-ADJ
    • Front Filler, Height 27-39/64 In., Width 2 In. to 18 In., Depth 4 In., Color Pearl White, Material Steel,...More

    • Category : Lab Cabinets
  • 48" x 22" x 84-39/64" Steel Tall Cabinet,&#x
    48" x 22" x 84-39/64" Steel Tall Cabinet,&#x
    • ICI
    • Item # 249H35
    • Mfr. Model # GJTP303-48
    • Tall Cabinet, Height 84-39/64 In., Width 48 In., Depth 22 In., Color Pearl White, Material Steel, Number of...More

    • Category : Lab Cabinets
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More