Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

SIGMA-ALDRICH Lab Supplies

1,557 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Ratings

Viewing as

List
  • Toluene, 500mL, ACS Reagent, 99.5 Percent

    Brand
    SIGMA-ALDRICH
    Item #
    45ZZ77
    Mfr. Model #
    179418-500ML
    Toluene, 500mL, ACS Reagent, 99.5 Percent
    Web Price $53.00 / each
  • Krebs Henseleit Buffer Modified, 1L, PK10

    Brand
    SIGMA-ALDRICH
    Item #
    45ZV26
    Mfr. Model #
    K3753-10X1L
    Krebs Henseleit Buffer Modified, 1L, PK10
    Web Price $39.90 / pkg. of 10
  • Deuterium Oxide, 100mL, Glass

    Brand
    SIGMA-ALDRICH
    Item #
    46AA37
    Mfr. Model #
    450510-100ML
    Deuterium Oxide, 100mL, Glass
    Web Price $219.00 / each
  • Phosphoric Acid, 100g, 85 Percent

    Brand
    SIGMA-ALDRICH
    Item #
    45ZY48
    Mfr. Model #
    P5811-100G
    Phosphoric Acid, 100g, 85 Percent
    Web Price $53.25 / each
  • Calmagite Indicator Grade, 25g

    Brand
    SIGMA-ALDRICH
    Item #
    46AA84
    Mfr. Model #
    C204-25G-A
    Calmagite Indicator Grade, 25g
    Web Price $187.50 / each
  • Rhodamine B Base, CAS 509-34-2

    Brand
    SIGMA-ALDRICH
    Item #
    45ZF40
    Mfr. Model #
    234141-25G
    Rhodamine B Base, CAS 509-34-2
    Web Price $57.75 / each
  • Sodium Chloride, CAS 7647-14-5

    Brand
    SIGMA-ALDRICH
    Item #
    45ZH24
    Mfr. Model #
    S3014-500G
    Sodium Chloride, CAS 7647-14-5
    Web Price $50.50 / each
  • Methylsuccinic Acid, 25g, 99 Percent

    Brand
    SIGMA-ALDRICH
    Item #
    45ZZ06
    Mfr. Model #
    M81209-25G
    Methylsuccinic Acid, 25g, 99 Percent
    Web Price $164.50 / each
  • Poly(Acrylic Acid), 250g, 2594322

    Brand
    SIGMA-ALDRICH
    Item #
    45ZZ44
    Mfr. Model #
    306215-250G
    Poly(Acrylic Acid), 250g, 2594322
    Web Price $334.00 / each
  • Paraffin Wax Mp 58-62C, 1kg, 8002-74-2

    Brand
    SIGMA-ALDRICH
    Item #
    45ZZ41
    Mfr. Model #
    327212-1KG
    Paraffin Wax Mp 58-62C, 1kg, 8002-74-2
    Web Price $67.75 / each
  • Bovine Serum Albumin, 100g

    Brand
    SIGMA-ALDRICH
    Item #
    45ZV32
    Mfr. Model #
    A7906-100G
    Bovine Serum Albumin, 100g
    Web Price $345.50 / each
  • Hepes, 500g

    Brand
    SIGMA-ALDRICH
    Item #
    45ZV51
    Mfr. Model #
    H6147-500G
    Hepes, 500g
    Web Price $1,072.00 / each
  • Dihydroxybenzene, 100g

    Brand
    SIGMA-ALDRICH
    Item #
    45ZR64
    Mfr. Model #
    135011-100G
    Dihydroxybenzene, 100g
    Web Price $43.20 / each
  • Hanks Balanced Salts , 1L, PK10

    Brand
    SIGMA-ALDRICH
    Item #
    45ZV25
    Mfr. Model #
    H6136-10X1L
    Hanks Balanced Salts , 1L, PK10
    Web Price $36.60 / pkg. of 10
  • Strontium Carbonate, 100g

    Brand
    SIGMA-ALDRICH
    Item #
    45ZV52
    Mfr. Model #
    472018-100G
    Strontium Carbonate, 100g
    Web Price $69.50 / each
  • Bipyridyl, 10g

    Brand
    SIGMA-ALDRICH
    Item #
    45ZR65
    Mfr. Model #
    D216305-10G
    Bipyridyl, 10g
    Web Price $58.50 / each
  • Miconazole Nitrate, CAS 22832-87-7

    Brand
    SIGMA-ALDRICH
    Item #
    45ZM35
    Mfr. Model #
    PHR1163-1G
    Miconazole Nitrate, CAS 22832-87-7
    Web Price $87.25 / each
  • Propanol, 1L, Anhydrous, 99.5 Percent

    Brand
    SIGMA-ALDRICH
    Item #
    46AA06
    Mfr. Model #
    278475-1L
    Propanol, 1L, Anhydrous, 99.5 Percent
    Web Price $93.75 / each
  • Potassium Tetrafluoroborate, 500g

    Brand
    SIGMA-ALDRICH
    Item #
    45ZV53
    Mfr. Model #
    278955-500G
    Potassium Tetrafluoroborate, 500g
    Web Price $81.50 / each
  • Glycolic Acid, 25g

    Brand
    SIGMA-ALDRICH
    Item #
    45ZR66
    Mfr. Model #
    124737-25G
    Glycolic Acid, 25g
    Web Price $60.00 / each
  • Methylene Blue, 100g

    Brand
    SIGMA-ALDRICH
    Item #
    45ZP15
    Mfr. Model #
    66719-100G
    Methylene Blue, 100g
    Web Price $330.50 / each
  • Ampicillin Sodium Salt Powder, 25g

    Brand
    SIGMA-ALDRICH
    Item #
    45ZV44
    Mfr. Model #
    A0166-25G
    Ampicillin Sodium Salt Powder, 25g
    Web Price $296.00 / each
  • Aminocaproic Acid, 100g

    Brand
    SIGMA-ALDRICH
    Item #
    45ZV27
    Mfr. Model #
    A2504-100G
    Aminocaproic Acid, 100g
    Web Price $133.50 / each
  • Dimethyl-Gamma-Pyrone, 25g

    Brand
    SIGMA-ALDRICH
    Item #
    45ZT84
    Mfr. Model #
    D183407-25G
    Dimethyl-Gamma-Pyrone, 25g
    Web Price $160.50 / each
  • P-Fluoro-Dl-Phenylalanine, 5g

    Brand
    SIGMA-ALDRICH
    Item #
    45ZX66
    Mfr. Model #
    F5251-5G
    P-Fluoro-Dl-Phenylalanine, 5g
    Web Price $288.00 / each
  • Glucosamine Hydrochloride, CAS 66-84-2

    Brand
    SIGMA-ALDRICH
    Item #
    45ZM36
    Mfr. Model #
    PHR1199-500MG
    Glucosamine Hydrochloride, CAS 66-84-2
    Web Price $87.25 / each
  • Trichlorobenzene, 100mL, 99 Percent

    Brand
    SIGMA-ALDRICH
    Item #
    46AA07
    Mfr. Model #
    296104-100ML
    Trichlorobenzene, 100mL, 99 Percent
    Web Price $85.25 / each
  • Titanium(III) Chloride Solution, 250mL

    Brand
    SIGMA-ALDRICH
    Item #
    45ZV71
    Mfr. Model #
    14010-250ML-R
    Titanium(III) Chloride Solution, 250mL
    Web Price $48.30 / each
  • Glycolic Acid, 100g

    Brand
    SIGMA-ALDRICH
    Item #
    45ZR84
    Mfr. Model #
    124737-100G
    Glycolic Acid, 100g
    Web Price $114.00 / each
  • Cerium III Chloride Heptahydrate , 25g

    Brand
    SIGMA-ALDRICH
    Item #
    45ZV54
    Mfr. Model #
    228931-25G
    Cerium III Chloride Heptahydrate , 25g
    Web Price $80.75 / each
  • Sucrose, 500g

    Brand
    SIGMA-ALDRICH
    Item #
    45ZR67
    Mfr. Model #
    S5016-500G
    Sucrose, 500g
    Web Price $68.25 / each
  • Sodium Dodecyl Sulfate, 2.5kg

    Brand
    SIGMA-ALDRICH
    Item #
    45ZP16
    Mfr. Model #
    71717-2.5KG
    Sodium Dodecyl Sulfate, 2.5kg
    Web Price $393.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More