Skip Content

INSTOCK Lab Supplies

141 results found that include 141 products

Filter Results By

Applied Filters

Clear All

Brand
Price
Shop By

Viewing as

List
  • Greater than 99.999% for particle size between 0.1 to&
    Greater than 99.999% for particle size between 0.1 to&
    • INSTOCK
    • Item # 53CP79
    • Mfr. Model # BSC-B2-48
    • Biological Safety Cabinet, Filter Type HEPA, 290 CFM, Overall Height 63-5/16 In., Overall Width 56 In.,...More

    • Category : Ductless Fume Hoods
  • Warming Cabinet,17.3 cu ft,w/Glass Door
    Warming Cabinet,17.3 cu ft,w/Glass Door
    • INSTOCK
    • Item # 52KC43
    • Mfr. Model # WC2GD-3074
    • Warming Cabinet, Capacity 17.3 cu. ft., Number of Doors 2, Temp. Range 90 Degrees to 160 Degrees F, Number of...More

    • Category : Warming Cabinets
  • Steel Exhaust Transition
    Steel Exhaust Transition
    • INSTOCK
    • Item # 53CP90
    • Mfr. Model # ETR-LA2-36
    • Exhaust Transition, Class II, Overall Height 8 In., Overall Width 13-1/2 In., Overall Length 7 In., Inside...More

    • Category : Fume Hood Accessories
  • Steel Exhaust Transition
    Steel Exhaust Transition
    • INSTOCK
    • Item # 53CP91
    • Mfr. Model # ETR-LA2-48
    • Exhaust Transition, Class II, Overall Height 8 In., Overall Width 13-1/2 In., Overall Length 7 In., Inside...More

    • Category : Fume Hood Accessories
  • Greater than 99.999% for particle size between 0.1 to&
    Greater than 99.999% for particle size between 0.1 to&
    • INSTOCK
    • Item # 53CP80
    • Mfr. Model # BSC-B2-60
    • Biological Safety Cabinet, Filter Type HEPA, 360 CFM, Overall Height 63-5/16 In., Overall Width 63 In.,...More

    • Category : Ductless Fume Hoods
  • Greater than 99.999% for particle size between 0.1 to&
    Greater than 99.999% for particle size between 0.1 to&
    • INSTOCK
    • Item # 53CP76
    • Mfr. Model # BSC-A2-60
    • Biological Safety Cabinet, Filter Type HEPA, 405 CFM, Overall Height 60-39/64 In., Overall Width 68 In.,...More

    • Category : Ductless Fume Hoods
  • Steel Exhaust Transition
    Steel Exhaust Transition
    • INSTOCK
    • Item # 53CP92
    • Mfr. Model # ETR-LA2-60
    • Exhaust Transition, Class II, Overall Height 8 In., Overall Width 13-1/2 In., Overall Length 7 In., Inside...More

    • Category : Fume Hood Accessories
  • Greater than 99.999% for particle size between 0.1 to&
    Greater than 99.999% for particle size between 0.1 to&
    • INSTOCK
    • Item # 53CP74
    • Mfr. Model # BSC-A2-36
    • Biological Safety Cabinet, Filter Type HEPA, 250 CFM, Overall Height 60-39/64 In., Overall Width 44 In.,...More

    • Category : Ductless Fume Hoods
  • Greater than 99.999% for particle size between 0.1 to&
    Greater than 99.999% for particle size between 0.1 to&
    • INSTOCK
    • Item # 53CP81
    • Mfr. Model # BSC-B2-72
    • Biological Safety Cabinet, Filter Type HEPA, 425 CFM, Overall Height 63-5/16 In., Overall Width 80 In.,...More

    • Category : Ductless Fume Hoods
  • Support Stand,White,Stationary,48"W
    Support Stand,White,Stationary,48"W
    • INSTOCK
    • Item # 53CP83
    • Mfr. Model # ASLF-48
    • Support Stand, Stationary, Height 40 In., Width 48 In., Depth 36 In., Color White, Assembled Assembly, Load...More

    • Category : Fume Hood Cabinets and Stands
  • Support Stand,White,Stationary,72"W
    Support Stand,White,Stationary,72"W
    • INSTOCK
    • Item # 53CP85
    • Mfr. Model # ASLF-72
    • Support Stand, Stationary, Height 40 In., Width 72 In., Depth 36 In., Color White, Assembled Assembly, Load...More

    • Category : Fume Hood Cabinets and Stands
  • Support Stand,White,Mobile,48"W
    Support Stand,White,Mobile,48"W
    • INSTOCK
    • Item # 53CP87
    • Mfr. Model # AHSC-48
    • Support Stand, Mobile, Height 42 In., Width 48 In., Depth 36 In., Color White, Assembled Assembly, Load...More

    • Category : Fume Hood Cabinets and Stands
  • Greater than 99.999% for particle size between 0.1 to&
    Greater than 99.999% for particle size between 0.1 to&
    • INSTOCK
    • Item # 53CP77
    • Mfr. Model # BSC-A2-72
    • Biological Safety Cabinet, Filter Type HEPA, 425 CFM, Overall Height 60-39/64 In., Overall Width 80 In.,...More

    • Category : Ductless Fume Hoods
  • Support Stand,White,Mobile,72"W
    Support Stand,White,Mobile,72"W
    • INSTOCK
    • Item # 53CP89
    • Mfr. Model # AHSC-72
    • Support Stand, Mobile, Height 42 In., Width 72 In., Depth 36 In., Color White, Assembled Assembly, Load...More

    • Category : Fume Hood Cabinets and Stands
  • Steel Exhaust Transition
    Steel Exhaust Transition
    • INSTOCK
    • Item # 53CP93
    • Mfr. Model # ETR-LA2-72
    • Exhaust Transition, Class II, Overall Height 8 In., Overall Width 13-1/2 In., Overall Length 7 In., Inside...More

    • Category : Fume Hood Accessories
  • Greater than 99.999% for particle size between 0.1 to&
    Greater than 99.999% for particle size between 0.1 to&
    • INSTOCK
    • Item # 53CP75
    • Mfr. Model # BSC-A2-48
    • Biological Safety Cabinet, Filter Type HEPA, 325 CFM, Overall Height 60-39/64 In., Overall Width 56 In.,...More

    • Category : Ductless Fume Hoods
  • Support Stand,White,Stationary,36"W
    Support Stand,White,Stationary,36"W
    • INSTOCK
    • Item # 53CP82
    • Mfr. Model # ASLF-36
    • Support Stand, Stationary, Height 40 In., Width 36 In., Depth 36 In., Color White, Assembled Assembly, Load...More

    • Category : Fume Hood Cabinets and Stands
  • Support Stand,White,Stationary,60"W
    Support Stand,White,Stationary,60"W
    • INSTOCK
    • Item # 53CP84
    • Mfr. Model # ASLF-60
    • Support Stand, Stationary, Height 40 In., Width 60 In., Depth 36 In., Color White, Assembled Assembly, Load...More

    • Category : Fume Hood Cabinets and Stands
  • Support Stand,White,Mobile,36"W
    Support Stand,White,Mobile,36"W
    • INSTOCK
    • Item # 53CP86
    • Mfr. Model # AHSC-36
    • Support Stand, Mobile, Height 42 In., Width 36 In., Depth 36 In., Color White, Assembled Assembly, Load...More

    • Category : Fume Hood Cabinets and Stands
  • Support Stand,White,Mobile,60"W
    Support Stand,White,Mobile,60"W
    • INSTOCK
    • Item # 53CP88
    • Mfr. Model # AHSC-60
    • Support Stand, Mobile, Height 42 In., Width 60 In., Depth 36 In., Color White, Assembled Assembly, Load...More

    • Category : Fume Hood Cabinets and Stands
  • Greater than 99.999% for particle size between 0.1 to&
    Greater than 99.999% for particle size between 0.1 to&
    • INSTOCK
    • Item # 53CP78
    • Mfr. Model # BSC-B2-36
    • Biological Safety Cabinet, Filter Type HEPA, 220 CFM, Overall Height 63-5/16 In., Overall Width 44 In.,...More

    • Category : Ductless Fume Hoods
  • Warming Cabinet,17.3 cu ft,w/Solid Door
    Warming Cabinet,17.3 cu ft,w/Solid Door
    • INSTOCK
    • Item # 52KC42
    • Mfr. Model # WC2SD-3074
    • Warming Cabinet, Capacity 17.3 cu. ft., Number of Doors 2, Temp. Range 90 Degrees to 160 Degrees F, Number of...More

    • Category : Warming Cabinets
  • Warming Cabinet,20.9 cu ft,w/Glass Door
    Warming Cabinet,20.9 cu ft,w/Glass Door
    • INSTOCK
    • Item # 52KC45
    • Mfr. Model # WC1GD-3074
    • Warming Cabinet, Capacity 20.9 cu. ft., Number of Doors 1, Temp. Range 90 Degrees to 160 Degrees F, Number of...More

    • Category : Warming Cabinets
  • Warming Cabinet,20.9 cu ft,w/Solid Door
    Warming Cabinet,20.9 cu ft,w/Solid Door
    • INSTOCK
    • Item # 52KC44
    • Mfr. Model # WC1SD-3074
    • Warming Cabinet, Capacity 20.9 cu. ft., Number of Doors 1, Temp. Range 90 Degrees to 160 Degrees F, Number of...More

    • Category : Warming Cabinets
  • Warming Cabinet,5.1 cu ft,w/Glass Door
    Warming Cabinet,5.1 cu ft,w/Glass Door
    • INSTOCK
    • Item # 52KC47
    • Mfr. Model # WC1CGD-3026
    • Benchtop Warming Cabinet, Capacity 5.1 cu. ft., Number of Doors 1, Temp. Range 90 Degrees to 160 Degrees F,...More

    • Category : Warming Cabinets
  • Warming Cabinet,5.1 cu ft,w/Solid Door
    Warming Cabinet,5.1 cu ft,w/Solid Door
    • INSTOCK
    • Item # 52KC46
    • Mfr. Model # WC1CSD-3026
    • Benchtop Warming Cabinet, Capacity 5.1 cu. ft., Number of Doors 1, Temp. Range 90 Degrees to 160 Degrees F,...More

    • Category : Warming Cabinets
  • 24" x 22-1/2" x 35-1/2" HDPE Base Cabin
    24" x 22-1/2" x 35-1/2" HDPE Base Cabin
    • INSTOCK
    • Item # 53CR64
    • Mfr. Model # NHDPE136-24-DG
    • Base Cabinet, 1 Door, 1 Drawer, Right Hinged, Nautilus Series, Height 35-1/2 In., Width 24 In., Depth 22-1/2...More

    • Category : Lab Cabinets
  • 30" x 13" x 30" HDPE Wall Cabinet, White
    30" x 13" x 30" HDPE Wall Cabinet, White
    • INSTOCK
    • Item # 53CR74
    • Mfr. Model # NHDPE706-30-W
    • Wall Cabinet, 2 Solid Doors, Nautilus Series, Height 30 In., Width 30 In., Depth 13 In., Color White,...More

    • Category : Lab Cabinets
  • 18" x 22-1/2" x 35-1/2" HDPE Base Cabin
    18" x 22-1/2" x 35-1/2" HDPE Base Cabin
    • INSTOCK
    • Item # 53CR65
    • Mfr. Model # NHDPE137-18-DG
    • Base Cabinet, 1 Door, 1 Drawer, Left Hinged, Nautilus Series, Height 35-1/2 In., Width 18 In., Depth 22-1/2...More

    • Category : Lab Cabinets
  • 18" x 22-1/2" x 35-1/2" HDPE Base Cabin
    18" x 22-1/2" x 35-1/2" HDPE Base Cabin
    • INSTOCK
    • Item # 53CR12
    • Mfr. Model # NHDPE103-18-S
    • Base Cabinet, 1 Door, Left Hinged, Nautilus Series, Height 35-1/2 In., Width 18 In., Depth 22-1/2 In., Color...More

    • Category : Lab Cabinets
  • 18" x 22-1/2" x 35-1/2" HDPE Base Cabin
    18" x 22-1/2" x 35-1/2" HDPE Base Cabin
    • INSTOCK
    • Item # 53CR50
    • Mfr. Model # NHDPE137-18-LG
    • Base Cabinet, 1 Door, 1 Drawer, Left Hinged, Nautilus Series, Height 35-1/2 In., Width 18 In., Depth 22-1/2...More

    • Category : Lab Cabinets
  • 36" x 13" x 30" HDPE Wall Cabinet, White
    36" x 13" x 30" HDPE Wall Cabinet, White
    • INSTOCK
    • Item # 53CR75
    • Mfr. Model # NHDPE706-36-W
    • Wall Cabinet, 2 Solid Doors, Nautilus Series, Height 30 In., Width 36 In., Depth 13 In., Color White,...More

    • Category : Lab Cabinets
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More