Skip Content

STEELCO Lab Supplies

20 results found that include 20 products

Filter Results By

Applied Filters

Clear All

Brand
Price
Shop By

Viewing as

List
  • 2 gal. Jug Detergent; For Use On Laboratory Glassware
    2 gal. Jug Detergent; For Use On Laboratory Glassware
    • STEELCO
    • Item # 404W86
    • Mfr. Model # GWD-LC1-1
    • Detergent, Size 2 gal., Container Type Jug, RTU Yield per Container Ready to Use, Recommended Dilution Ready...More

    • Category : Lab Cleaners and Detergents
  • 2 gal. Jug Detergent; For Use On Laboratory Glassware
    2 gal. Jug Detergent; For Use On Laboratory Glassware
    • STEELCO
    • Item # 404W87
    • Mfr. Model # GWD-LC2-1
    • Detergent, Size 2 gal., Container Type Jug, RTU Yield per Container Ready to Use, Recommended Dilution Ready...More

    • Category : Lab Cleaners and Detergents
  • 21-1/16" x 19-19/64" Type 304 Stainless Steel
    21-1/16" x 19-19/64" Type 304 Stainless Steel
    • STEELCO
    • Item # 404W74
    • Mfr. Model # GWUB36
    • Upper Spindle Rack, Includes (36) Jets, Width 21-1/16 In., Depth 19-19/64 In., Construction Type 304...More

    • Category : Labware Washers
  • Washer,304 Stainless Steel,Single Phase
    Washer,304 Stainless Steel,Single Phase
    • STEELCO
    • Item # 404W69
    • Mfr. Model # SC500CL
    • Glassware Washer, Voltage 208V, 20 Amps, Phase Single, Varies Per User Customizable Racks per Hour, Forced...More

    • Category : Labware Washers
  • 8-21/32" x 8-21/32" x 2" Type 304 Stain
    8-21/32" x 8-21/32" x 2" Type 304 Stain
    • STEELCO
    • Item # 404W84
    • Mfr. Model # NSNB
    • Net Separator, Height 2 In., Width 8-21/32 In., Depth 8-21/32 In., Construction Type 304 Stainless Steel,...More

    • Category : Labware Washers
  • 21-1/16" x 19-19/64" Type 304 Stainless Steel
    21-1/16" x 19-19/64" Type 304 Stainless Steel
    • STEELCO
    • Item # 404W75
    • Mfr. Model # GWLB36
    • Lower Spindle Rack, Includes (36) Jets, Width 21-1/16 In., Depth 19-19/64 In., Construction Type 304...More

    • Category : Labware Washers
  • Plastic Water Softener
    Plastic Water Softener
    • STEELCO
    • Item # 404W71
    • Mfr. Model # GWWS
    • Water Softener, Construction Plastic, Features Built-In

    • Category : Labware Washers
  • 21-1/16" x 19-19/64" Type 304 Stainless Steel
    21-1/16" x 19-19/64" Type 304 Stainless Steel
    • STEELCO
    • Item # 404W77
    • Mfr. Model # GWLB12
    • Lower Spindle Rack, Includes (12) Jets, Width 21-1/16 In., Depth 19-19/64 In., Construction Type 304...More

    • Category : Labware Washers
  • 23-5/8" x 24-13/16" x 23-39/64" Type 30
    23-5/8" x 24-13/16" x 23-39/64" Type 30
    • STEELCO
    • Item # 404W73
    • Mfr. Model # GWST
    • Stand, Height 23-39/64 In., Width 23-5/8 In., Depth 24-13/16 In., Construction Type 304 Stainless Steel,...More

    • Category : Labware Washers
  • Washer,304 Stainless Steel,Single Phase
    Washer,304 Stainless Steel,Single Phase
    • STEELCO
    • Item # 404W68
    • Mfr. Model # SC500SC
    • Glassware Washer, Voltage 208V, 20 Amps, Phase Single, Varies Per User Customizable Racks per Hour,...More

    • Category : Labware Washers
  • 4-23/32" x 4-23/32" Type 304 Stainless Steel
    4-23/32" x 4-23/32" Type 304 Stainless Steel
    • STEELCO
    • Item # 404W83
    • Mfr. Model # CNB
    • Cover, Width 4-23/32 In., Depth 4-23/32 In., Construction Type 304 Stainless Steel, Features Used to Cover...More

    • Category : Labware Washers
  • Metal Chamber Light
    Metal Chamber Light
    • STEELCO
    • Item # 404W70
    • Mfr. Model # GWCL
    • Chamber Light, Construction Metal, Features Light Comes Included Inside The Chamber

    • Category : Labware Washers
  • 9-21/64" x 16-15/16" x 3-5/16" Type 304
    9-21/64" x 16-15/16" x 3-5/16" Type 304
    • STEELCO
    • Item # 404W85
    • Mfr. Model # PIPD30
    • Petri Dish Insert, Height 3-5/16 In., Width 9-21/64 In., Depth 16-15/16 In., Construction Type 304 Stainless...More

    • Category : Labware Washers
  • 21-1/16" x 19-19/64" Type 304 Stainless Steel
    21-1/16" x 19-19/64" Type 304 Stainless Steel
    • STEELCO
    • Item # 404W76
    • Mfr. Model # GWLB25
    • Lower Spindle Rack, Includes (25) Jets, Width 21-1/16 In., Depth 19-19/64 In., Construction Type 304...More

    • Category : Labware Washers
  • 11-13/16" x 24-13/16" x 33-1/2" Type 30
    11-13/16" x 24-13/16" x 33-1/2" Type 30
    • STEELCO
    • Item # 404W72
    • Mfr. Model # GWDRC
    • Drawer Compartment, Height 33-1/2 In., Width 11-13/16 In., Depth 24-13/16 In., Construction Type 304...More

    • Category : Labware Washers
  • 4-23/32" x 4-23/32" x 4-45/64" Type 304
    4-23/32" x 4-23/32" x 4-45/64" Type 304
    • STEELCO
    • Item # 404W82
    • Mfr. Model # NB
    • Net Basket, Height 4-45/64 In., Width 4-23/32 In., Depth 4-23/32 In., Construction Type 304 Stainless Steel,...More

    • Category : Labware Washers
  • 21-1/16" x 19-19/64" Type 304 Stainless Steel
    21-1/16" x 19-19/64" Type 304 Stainless Steel
    • STEELCO
    • Item # 404W81
    • Mfr. Model # MIWC
    • Glassware Washer Cart, Includes Nozzles, Width 21-1/16 In., Depth 19-19/64 In., Construction Type 304...More

    • Category : Labware Washers
  • 21-1/16" x 19-19/64" x 6-1/2" Type 304&
    21-1/16" x 19-19/64" x 6-1/2" Type 304&
    • STEELCO
    • Item # 404W80
    • Mfr. Model # UBWA
    • Upper Spindle Rack, Includes Washing Arm, Height 6-1/2 In., Width 21-1/16 In., Depth 19-19/64 In.,...More

    • Category : Labware Washers
  • 21-1/16" x 19-19/64" x 12" Type 304 Sta
    21-1/16" x 19-19/64" x 12" Type 304 Sta
    • STEELCO
    • Item # 404W79
    • Mfr. Model # LPB48
    • Lower Spindle Rack, Includes (48) Nozzles, Height 12 In., Width 21-1/16 In., Depth 19-19/64 In., Construction...More

    • Category : Labware Washers
  • 21-1/16" x 19-19/64" Type 304 Stainless Steel
    21-1/16" x 19-19/64" Type 304 Stainless Steel
    • STEELCO
    • Item # 404W78
    • Mfr. Model # GWLB10
    • Lower Spindle Rack, Includes (10) Jets, Width 21-1/16 In., Depth 19-19/64 In., Construction Type 304...More

    • Category : Labware Washers
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More