Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Supplies

280 Results Found that Include 382 Products

Results per page:  16 | 32 | 48
5 Gallon HDPE Liquid Container, White, 1EA
Tray,HIPS,1-3/5x10x13-9/10 In.
Clear Dippas,100mL,PK100
Pipette, Transfer, 1.5 ml,PK100
  • DYNALON
  • PPCO Specimen Container PPCO Specimen Container
  • Multiple product options available

    Specimen Container, Basic Material Plastic, Shape Round Tapered, Mouth Wide, Body Material PPCO, Closure Material Low Density Polyethylene and Graduation Range Not...More

  • Category : Bottles and Jars
  • DYNALON
  • High Density Polyethylene Specimen Container High Density Polyethylene Specimen Container
  • Multiple product options available

    Specimen Container, Basic Material Plastic, Shape Round Tapered, Mouth Wide, Body Material High Density Polyethylene, Closure Material Low Density Polyethylene and...More

  • Category : Bottles and Jars
SCRAPER PADDLE FIRM BLADE NYLON
SCRAPER PADDLE SOFT BLADE NYLON
SPT PP DYNALON 115 MM L,PK12
Polyethylene, Polypropylene Faucet, Translucent, 1EA
1EA
STIR BAR RETRIEVER 18 IN POLYPROPYLENE
5 Liter HDPE/Quoral Baritainer, Jerry Can, Natural, 1EA
Bottle Carrier,Economy,HDPE,500mL
Bottle Plunger Replacement
  • DYNALON
  • Bottle Plunger Replacement Bottle Plunger Replacement
  • Item # 3UDZ6
  • Mfr. Model # 507-0001
  • Bottle Plunger Replacement, Closure Material PP, Screw Closure Size 38mm, Height 300mm, Diameter 115mm,...More

  • Category : Parts
10 Liter HDPE/Quoral Baritainer Jerry Can, Natural, 1EA
Spigot,HDPE,White
  • DYNALON
  • Spigot, HDPE, White Spigot,HDPE,White
  • Item # 24AN02
  • Mfr. Model # 212905
  • Spigot, Replacement Part, Material of Construction High Density Polyethylene, Color White, Features...More

  • Category : Lab Adapters and Joints
Autoclave Sterility Tape 50m
Utility Carrier w/Handle,Holds Lab Items
1EA
Utility Funnel Set,PP/HDPE
Pipette Transfer 5 Ml Bellow,Pk100
SCRAPER STIRRING PADDLES HDPE
LAB MAT RIBBED PE 50 FT
Clear Dippas W/Handle,250mL,Pk50
SCRAPER STIRRING PADDLES HDPE
Dipper Sampling Kit,HDPE,Natural White
Wash Bottle Closure, Blue, 1 EA, LDPE, Wide Mouth, Non
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More