Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Supplies

29 Results Found that Include 50 Products

Results per page:  16 | 32 | 48
500mL Dispensing Bottle, Narrow Mouth, Low Density Polyethylene,
  • DYNALON
  • 500mL Dispensing Bottle, Narrow Mouth, Low Density Polyethylene, PK 12 Low Density Polyethylene Dispensing Bottle
  • Item # 3VFD9
  • Mfr. Model # 605085-16
  • Dispensing Bottle, Capacity 500mL, Basic Material Plastic, Shape Round, Mouth Narrow, Screw Closure Size...More

  • Category : Bottles and Jars
Beaker With Handle, Polypropylene, Capacity: 5000mL, Graduation&
1,000mL/32 oz. Graduated Bottle, Wide Mouth, Polypropylene,
  • DYNALON
  • 1,000mL/32 oz. Graduated Bottle, Wide Mouth, Polypropylene, PK 6 Polypropylene Graduated Bottle
  • Item # 3UDV9
  • Mfr. Model # 501505-1000
  • Graduated Bottle, Capacity 1,000mL/32 oz., Basic Material Plastic, Shape Round, Mouth Wide, Screw Closure...More

  • Category : Bottles and Jars
100mL Dropper Bottle, Plastic, PK 10
  • DYNALON
  • 100mL Dropper Bottle, Plastic, PK 10 Plastic Dropper Bottle
  • Item # 8MTX1
  • Mfr. Model # 224125-0100
  • Dropper Bottle, Capacity 100mL, Basic Material Plastic, Shape Round, Body Material Plastic, Closure Color...More

  • Category : Bottles and Jars
1,000mL/32 oz. Jar, Wide Mouth, High Density Polyethylene,&
SCRAPER STIRRING PADDLES HDPE
PMP Beaker, Polymethylpentene, Capacity: 500mL, Graduation Subdi
Wash Bottles Assorted Set, 4 PK, LDPE, Wide Mouth, Ven
Funnel Set Powder,Assorted Funnels,PK6
  • DYNALON
  • Funnel Set Powder, Assorted Funnels, PK6 Funnel Set Powder,Assorted Funnels,PK6
  • Item # 3KWP2
  • Mfr. Model # 342555-0SET
  • Set Powder Funnel, Polyproylene Funnel Material, Overall Height 2.75 In, 3.75 In, 5.125 In, Funnel Top ID...More

  • Category : Laboratory Funnels
Square Ratio Beaker, Polypropylene, Capacity: 250mL, Graduation&
Handle Dipper,HDPE,Natural White
1,000mL/32 oz. Bottle, Wide Mouth, High Density Polyethylen
Scoop,Rounded,HDPE,250mL,White,PK5
Scoop,HDPE,1000mL
  • DYNALON
  • Scoop, HDPE, 1000mL Scoop,HDPE,1000mL
  • Item # 9JVJ2
  • Mfr. Model # 108085-1000
  • Scoop, Ladle Scoop, Capacity 1000mL, Overall Length 16 In., Overall Width 5-1/3 In., Overall Height 16.125...More

  • Category : Laboratory Scoops, Scrapers, and Spoons
Spatula, Poly,PK10
  • DYNALON
  • Polypropylene Bottle Polypropylene Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Mouth Wide, Body Material Polypropylene and Closure Material Polypropylene; Varies by Capacity, Screw Closure Size, Height, Diameter and...More

  • Category : Bottles and Jars
0.25 oz. Sample Container, Wide Mouth, Polyethylene, PK 100
Funnel Powder 65mm,PK10
  • DYNALON
  • Funnel Powder 65mm, PK10 Funnel Powder 65mm,PK10
  • Item # 3KWN5
  • Mfr. Model # 342555-0065
  • Powder Funnel, 65mm Capacity, Polyproylene Funnel Material, Overall Height 2.75 In, Funnel Top ID 2.6 In,...More

  • Category : Laboratory Funnels
Connector,PP,Transparent,PK100
  • DYNALON
  • Connector, PP, Transparent, PK100 Connector,PP,Transparent,PK100
  • Item # 24AM60
  • Mfr. Model # 227165
  • Connector, Joint, Material of Construction Polypropylene, Color Transparent, Features Excellent Chemical...More

  • Category : Lab Adapters and Joints
Tote Box,Natural
  • DYNALON
  • Tote Box, Natural Tote Box,Natural
  • Item # 39H779
  • Mfr. Model # 410565
  • Tote BoxBottle Material PolypropyleneShape RectangularHeight 15 1/4 In.Width 13 In., Depth 7-7/8 In., Color...More

  • Category : Laboratory Storage
Cuvette Stirrer,120mmx3mm Dia.,PK1000
TUBE HLDR BLOOD BANK CL WH 2.5
  • DYNALON
  • TUBE HLDR BLOOD BANK CL WH 2.5 Blood Bank Cross Match Holders
  • Item # 3KVR7
  • Mfr. Model # 159565-3
  • Blood Bank Cross Match Holders, 1 Tier, Holds 1ea 16mm patient; 1ea serum tube; 1ea cell suspension tube; 4ea...More

  • Category : Laboratory Storage
Stir Bar,Disposable,1 3/8x1/4,PK10
Beaker PMP Set, Polypropylene, Capacity: Multiple
125mL/4 oz. Bottle, Narrow Mouth, Polycarbonate, PK 6
  • DYNALON
  • 125mL/4 oz. Bottle, Narrow Mouth, Polycarbonate, PK 6 Polycarbonate Bottle
  • Item # 3UEH3
  • Mfr. Model # 626284-0125
  • Bottle, Capacity 125mL/4 oz., Basic Material Plastic, Shape Octagonal, Mouth Narrow, Screw Closure Size...More

  • Category : Bottles and Jars
Stir Bar,Disposable,PTFE,PK10
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More