Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Supplies

21 Results Found that Include 25 Products

Results per page:  16 | 32 | 48
5 Gallon HDPE Liquid Container, White, 1EA
Autoclave Sterility Tape 50m
Graduated Cylinder,1000mL,Polypropylene
  • DYNALON
  • Graduated Cylinder, 1000mL, Polypropylene Graduated Cylinder
  • Item # 3UUT5
  • Mfr. Model # 537835-1000
  • Graduated Cylinder, Capacity 1000mL, Graduation Subdivisions 20mL, Material of Construction Polypropylene,...More

  • Category : Graduated Cylinders
Funnel Powder 150mm,PK5
  • DYNALON
  • Funnel Powder 150mm, PK5 Funnel Powder 150mm,PK5
  • Item # 3KWN8
  • Mfr. Model # 342555-0150
  • Powder Funnel, 150mm Capacity, Polyproylene Funnel Material, Overall Height 5.125 In, Funnel Top ID 5.9 In,...More

  • Category : Laboratory Funnels
SPT PP DYNALON 115 MM L,PK12
Stir Blade,HDPE,Natural White
Pipette, Transfer, 1.5 ml,PK100
  • DYNALON
  • High Density Polyethylene Jar High Density Polyethylene Jar
  • Multiple product options available

    Jar, Basic Material Plastic, Mouth Wide, Body Material High Density Polyethylene and Graduation Range Not Specified; Varies by Capacity, Screw Closure Size, Height and...More

  • Category : Bottles and Jars
50mL Dropper Bottle, Plastic, PK 10
  • DYNALON
  • 50mL Dropper Bottle, Plastic, PK 10 Plastic Dropper Bottle
  • Item # 8MTX0
  • Mfr. Model # 224125-0050
  • Dropper Bottle, Capacity 50mL, Basic Material Plastic, Shape Round, Body Material Plastic, Closure Color...More

  • Category : Bottles and Jars
Spatula Double Reusable,PK10
Graduated Beaker, Polypropylene, Capacity: 50mL, Graduation Subd
Funnel,Polypropylene,145mm,Clear,PK2
Tray,HIPS,4/5x11-4/5x16-1/10 In.
Chemical Resistant Beaker, PTFE, Capacity: 50mL
Spatula Double Reusable,PK10
Cuvette Holder,PK5
  • DYNALON
  • Cuvette Holder, PK5 Cuvette Holder,PK5
  • Item # 12C181
  • Mfr. Model # 202215
  • Cuvette Holder, Holds Cuvettes, Number of Slots 12, Number of Compartments 12, Compartment Size 049 x 49,...More

  • Category : Laboratory Storage
Beaker Set, Polypropylene, Capacity: 50mL, 100mL, 250mL, 60
STIR BAR EGG 3/4X2.5 PTFE
2,000mL Bottle, Narrow Mouth, Low Density Polyethylene, PK
  • DYNALON
  • 2,000mL Bottle, Narrow Mouth, Low Density Polyethylene, PK 2 Low Density Polyethylene Bottle
  • Item # 24AM96
  • Mfr. Model # 201295-2000
  • Bottle, Capacity 2,000mL, Basic Material Plastic, Shape Round, Mouth Narrow, Screw Closure Size 35mm, Body...More

  • Category : Bottles and Jars
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More