Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Lab Supplies

325 Results Found that Include 503 Products

Results per page:  16 | 32 | 48
Carboy Light Weight 5 Gal HDPE
Graduated Dipper,500 ml,6 Ft Handle
Carboy Light Weight 2.5 Gal HDPE
  • DYNALON
  • PPCO Specimen Container PPCO Specimen Container
  • Multiple product options available

    Specimen Container, Basic Material Plastic, Shape Round Tapered, Mouth Wide, Body Material PPCO, Closure Material Low Density Polyethylene and Graduation Range Not...More

  • Category : Bottles and Jars
Cuvettes, visible range macro,PK500
Clear Dippas,100mL,PK100
  • DYNALON
  • High Density Polyethylene Specimen Container High Density Polyethylene Specimen Container
  • Multiple product options available

    Specimen Container, Basic Material Plastic, Shape Round Tapered, Mouth Wide, Body Material High Density Polyethylene, Closure Material Low Density Polyethylene and...More

  • Category : Bottles and Jars
Bottle Carrier,Economy,HDPE,500mL
  • DYNALON
  • Polystyrene Sample Container Polystyrene Sample Container
  • Multiple product options available

    Sample Container, Basic Material Plastic, Mouth Wide, Body Color Clear, Body Material Polystyrene and Graduation Range Not Specified; Varies by Capacity, Screw Closure...More

  • Category : Bottles and Jars
  • DYNALON
  • High Density Polyethylene Jar High Density Polyethylene Jar
  • Multiple product options available

    Jar, Basic Material Plastic, Mouth Wide, Body Material High Density Polyethylene and Graduation Range Not Specified; Varies by Capacity, Screw Closure Size, Height and...More

  • Category : Bottles and Jars
STIR BAR EGG 5/8X1.25 PTFE
Baritainer Jerry Can,HDPE,5L
Utility Funnel Set,PP/HDPE
CUSTOM DIPPER HDPE 6 FEET L 1000 M
Graduated Dipper,500 mL,3 Ft Handle
LAB RACK DRY 24X17 PS/16MM TUBES
Carboy Heavy Weight 5 Gal HDPE
SCRAPER PADDLE FIRM BLADE NYLON
Pipette, Transfer, 1.5 ml,PK100
Utility Carrier w/Handle,Holds Lab Items
Autoclave Sterility Tape 50m
Scoop,White,150mL
  • DYNALON
  • Scoop, White, 150mL Scoop,White,150mL
  • Item # 3ZED7
  • Mfr. Model # 607115
  • Scoop, Corrosion Resistant, Capacity 150mL, Overall Length 10 In., Overall Width 3-1/4 In., Overall Height...More

  • Category : Laboratory Scoops, Scrapers, and Spoons
Spigot,HDPE,White
  • DYNALON
  • Spigot, HDPE, White Spigot,HDPE,White
  • Item # 24AN02
  • Mfr. Model # 212905
  • Spigot, Replacement Part, Material of Construction High Density Polyethylene, Color White, Features...More

  • Category : Lab Adapters and Joints
Funnel Powder 150mm,PK5
  • DYNALON
  • Funnel Powder 150mm, PK5 Funnel Powder 150mm,PK5
  • Item # 3KWN8
  • Mfr. Model # 342555-0150
  • Powder Funnel, 150mm Capacity, Polyproylene Funnel Material, Overall Height 5.125 In, Funnel Top ID 5.9 In,...More

  • Category : Laboratory Funnels
Bottle Plunger Replacement
  • DYNALON
  • Bottle Plunger Replacement Bottle Plunger Replacement
  • Item # 3UDZ6
  • Mfr. Model # 507-0001
  • Bottle Plunger Replacement, Closure Material PP, Screw Closure Size 38mm, Height 300mm, Diameter 115mm,...More

  • Category : Parts
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More