Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Supplies

6 Results Found that Include 6 Products

Results per page:  16 | 32 | 48
Shaker Rubber Mat Platform
  • BENCHMARK SCIENTIFIC
  • Shaker Rubber Mat Platform Shaker Rubber Mat Platform
  • Item # 14N120
  • Mfr. Model # BT302
  • Orbital Shaker, Movement Type 19mm orbit, Operating Mode Variable, Speed 50-300 rpm, Resolution 2rpm, Weight...More

  • Category : Shakers and Rotators
Generator Probe,14mm x 130mm
Homogenizer, 1HP, Stainless Steel
  • BENCHMARK SCIENTIFIC
  • Homogenizer, 1HP, Stainless Steel Homogenizer, 1HP, Stainless Steel
  • Item # 26VC20
  • Mfr. Model # D1000
  • Homogenizer, Volume Range 0.1mL to 250mL, Speed 8500 to 30,000 rpm, Max. Viscosity 50000 mPas, 1 HP, Material...More

  • Category : Homogenizers
MyBath 4L Digital H20 Bath
  • BENCHMARK SCIENTIFIC
  • MyBath 4L Digital H20 Bath MyBath 4L Digital H20 Bath
  • Item # 14N147
  • Mfr. Model # B2000-4
  • Bath, Temp. Range (C) Amb. +5 to 100 Degrees , Temp. Accuracy +/-0.2 Degrees c, Volume 4L, Inside Usable...More

  • Category : Water Baths
Digital Dry Bath, 4 Block
  • BENCHMARK SCIENTIFIC
  • Digital Dry Bath, 4 Block Digital Dry Bath, 4 Block
  • Item # 8NAD7
  • Mfr. Model # BSH1004
  • Digital Dry Bath Block, Temp. Range (C) Ambient +5 to 150, Height 3.2, Width 8.7, Depth 14, Accuracy...More

  • Category : Dry Baths
Everlast Rocker With Flat Mat
  • BENCHMARK SCIENTIFIC
  • Everlast Rocker With Flat Mat Everlast Rocker With Flat Mat
  • Item # 14N171
  • Mfr. Model # BR5000
  • 2D Rocker, Movement Type 2D rocking (seesaw), Operating Mode Variable, Speed 3-80 rpm, Resolution 2rpm,...More

  • Category : Shakers and Rotators
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More