Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Supplies

14 Results Found that Include 14 Products

Results per page:  16 | 32 | 48
Vortexer,200-3200 rpm,115V
  • BENCHMARK SCIENTIFIC
  • Vortexer, 200-3200 rpm, 115V Vortexer,200-3200 rpm,115V
  • Item # 14N110
  • Mfr. Model # BV1005
  • Vortexer, Movement Type 3mm Orbit, Operating Mode Touch or Continuous, Speed 200-3200 rpm, Weight 8.4lbs,...More

  • Category : Shakers and Rotators
Clamp Univer Platform Flasks Tube Racks
2,000mL Media Bottle, Narrow Mouth, Hybex Borosilicate Glass,&#x
Clamp Magnetic Clamp, 250Ml Erlenmeyer
Universal platform,Flasks AND tubes; For Use With Mini
Clamp Magnetic Clamp, 500Ml Erlenmeyer
Block, Combination 15 X 0.5  20 X 1.5Ml
Clamp Magnetic Clamp, 125Ml Erlenmeyer
Block, 35 X 2.0Ml
  • BENCHMARK SCIENTIFIC
  • Block, 35 X 2.0Ml Block, 35 X 2.0Ml
  • Item # 14N142
  • Mfr. Model # H5000-20
  • Mixer Accessory, Weight 1, Height 1.25, Width 5.25, Depth 4.75, Material Various, For Use With H5000-HC,...More

  • Category : Shakers and Rotators
Block, Pcr Plate Skirted/Non-Skirted
Block, 54 X 0.5Ml
  • BENCHMARK SCIENTIFIC
  • Block, 54 X 0.5Ml Block, 54 X 0.5Ml
  • Item # 14N139
  • Mfr. Model # H5000-05
  • Mixer Accessory, Weight 1, Height 1.25, Width 5.25, Depth 4.75, Material Various, For Use With H5000-HC,...More

  • Category : Shakers and Rotators
Block, 35 X 1.5Ml
  • BENCHMARK SCIENTIFIC
  • Block, 35 X 1.5Ml Block, 35 X 1.5Ml
  • Item # 14N141
  • Mfr. Model # H5000-15
  • Mixer Accessory, Weight 1, Height 1.25, Width 5.25, Depth 4.75, Material Various, For Use With H5000-HC,...More

  • Category : Shakers and Rotators
Block, Pcr Plate Skirted/Non-Skirted
Vortexer, 3mm Orbit, 180 Watts
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More