Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Supplies

29 Results Found that Include 35 Products

Results per page:  16 | 32 | 48
Scoop, Poly, 1100cc, Bel-Art,PK6
Lab Spoon w/Spatula,304SS,1.7ml Capacity
  • BEL-ART - SCIENCEWARE
  • High Density Polyethylene Bottle High Density Polyethylene Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Body Material High Density Polyethylene and Graduation Range Not Specified; Varies by Capacity, Mouth, Screw Closure Size, Height,...More

  • Category : Bottles and Jars
Spoon Sampler,SS,15mm x 35mm
Tapered Micro Spatula,PK2
Laboratory Rack,Pipette,50 Capacity
50 ml Single Tube Holder. non-grip,PK5
PIPETTER FAST RELEASE 25 ML RED PIP
SPINPAK,STIRRING BAR,PTFE,1X5/16,PK6
Bulb Pipettor,Silicone Rubber
Funnel,Powder,100mm,PK6
  • BEL-ART - SCIENCEWARE
  • Funnel, Powder, 100mm, PK6 Funnel,Powder,100mm,PK6
  • Item # 21TR24
  • Mfr. Model # 14660-0100
  • Powder Funnel, Capacity 248ml, Funnel Material Polypropylene, Overall Height 3.82 In., Funnel Top ID 4.02...More

  • Category : Laboratory Funnels
Spoon,9 in
  • BEL-ART - SCIENCEWARE
  • Spoon, 9 in Spoon,9 in
  • Item # 46C964
  • Mfr. Model # 36711-0000
  • SpoonOverall Length 9 In.Handle Length 6 In., Brown, FEP Coated Stainless SteelHandle Dia. 5/32 In., Bowl...More

  • Category : Laboratory Scoops, Scrapers, and Spoons
50 ml Single Tube Holder. grip,PK5
Grip Rack,No-Wire,90 Places
  • BEL-ART - SCIENCEWARE
  • Grip Rack, No-Wire, 90 Places Grip Rack,No-Wire,90 Places
  • Item # 21TP78
  • Mfr. Model # 18749-0000
  • Grip Rack, No-Wire, Holds 10 to 13mm Test Tubes, Number of Slots 90, Compartment Size Square Opening 52/100 x...More

  • Category : Laboratory Storage Racks
Sterilizing Tray,19 in.
Funnel,1000mL
  • BEL-ART - SCIENCEWARE
  • Funnel, 1000mL Funnel,1000mL
  • Item # 46C835
  • Mfr. Model # 14611-0000
  • Funnel, Capacity 1000mL, Funnel Material High Density PolyethyleneOverall Height 104mm rim to plate height,...More

  • Category : Laboratory Funnels
30mL Indicator Bottle, Narrow Mouth, Low Density Polyethylene,&#
  • BEL-ART - SCIENCEWARE
  • 30mL Indicator Bottle, Narrow Mouth, Low Density Polyethylene, PK 12 Low Density Polyethylene Indicator Bottle
  • Item # 21TP79
  • Mfr. Model # 11661-0000
  • Indicator Bottle, Capacity 30mL, Basic Material Plastic, Shape Round, Mouth Narrow, Screw Closure Size 12mm...More

  • Category : Bottles and Jars
Spoon,10mL
Test Tube Rack,Laboratory,Polyethylene
  • BEL-ART - SCIENCEWARE
  • Test Tube Rack, Laboratory, Polyethylene Test Tube Rack,Laboratory,Polyethylene
  • Item # 21TP88
  • Mfr. Model # 18923-0000
  • Test Tube Rack, Laboratory, Holds 18 to 20mm Test Tubes, Number of Slots 12, Compartment Size Opening...More

  • Category : Laboratory Storage Racks
Polystyrene Microscope Slide Box; PK1
SPINBAR,RARE EARTH,OCTAGON,2X3/8
SPINBAR MAG SINK STRAINER B
4 oz. Bottle, Wide Mouth, Low Density Polyethylene, PK
  • BEL-ART - SCIENCEWARE
  • 4 oz. Bottle, Wide Mouth, Low Density Polyethylene, PK 12 Low Density Polyethylene Bottle
  • Item # 35V606
  • Mfr. Model # 106260005
  • Bottle, Capacity 4 oz., Basic Material Plastic, Shape Cylindrical, Mouth Wide, Screw Closure Size 38mm, Body...More

  • Category : Bottles and Jars
Beaker, Polypropylene, Capacity: 1000mL, Graduation Subdivisions:
STIRRING BAR MAGNETIC 1.5 IN
Self-Adhesive Waste Bag,12x16 in,PK50
  • BEL-ART - SCIENCEWARE
  • Self-Adhesive Waste Bag, 12x16 in, PK50 Self-Adhesive Waste Bag,12x16 in,PK50
  • Item # 46C816
  • Mfr. Model # 13174-1012
  • Self-Adhesive Waste Bag, Capacity 3 lb., Length 16 In., Width 12 In., Thickness 1.0 mil, Material High...More

  • Category : Sampling Bags
SPINBAR MAG SINK STRAINER GRN
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More